Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

44 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Actuator, 500 lb. Rated Load, 18" Stroke Length
  • DUFF-NORTON
  • Linear Actuator, 500 lb. Rated Load, 18" Stroke Length, 35 in./min. Speed @ Rated Load Linear Actuator
  • Item # 5ZC30
  • Mfr. Model # GMPB6905-18
  • Linear Actuator, Rated Load 500 lb., Stroke Length 18 In., Speed @ Rated Load 35 in./min., Duty Cycle 28...More

Machine Screw Actuator,4000 lb,3 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 3 In TVL Machine Screw Actuator,4000 lb,3 In TVL
  • Item # 2XLY5
  • Mfr. Model # M9002-3
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 3 In, 24 Turns Of Worm for 1 In...More

Machine Screw Actuator,2000 lb,18 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 2000 lb, 18 In TVL Machine Screw Actuator,2000 lb,18 In TVL
  • Item # 2XLX8
  • Mfr. Model # M2501-18
  • Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 18 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,6 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 6 In TVL Machine Screw Actuator,4000 lb,6 In TVL
  • Item # 2XLY6
  • Mfr. Model # M9002-6
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 6 In, 24 Turns Of Worm for 1 In...More

Bearing Roller Carriage,Height 50.00 mm
  • THOMSON
  • Bearing Roller Carriage, Height 50.00 mm Bearing Roller Carriage,Height 50.00 mm
  • Item # 2HWE2
  • Mfr. Model # 512P45A1
  • Linear Bearing Roller Carriage, 500 Series, Standard, Carriage Height 50.00 mm, Carriage Width 120 mm,...More

Ball Screw Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1000 Lbs, 9 In TVL Ball Screw Actuator,1000 Lbs,9 In TVL
  • Item # 5JDL2
  • Mfr. Model # M28631-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Actuator,1000 Lbs,6 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 6 In TVL Actuator,1000 Lbs,6 In TVL
  • Item # 5JDL5
  • Mfr. Model # M28630-6G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 9 In TVL Actuator,1000 Lbs,9 In TVL
  • Item # 5JDL6
  • Mfr. Model # M28630-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Mini-Guide Assy,Double Carriage,640 mm L
  • NB
  • Mini-Guide Assy, Double Carriage, 640 mm L Mini-Guide Assy,Double Carriage,640 mm L
  • Item # 3HVT9
  • Mfr. Model # SEBS20BUU-2-640mm
  • Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Mini-Guide Assy,Single Carriage,880 mm L
  • NB
  • Mini-Guide Assy, Single Carriage, 880 mm L Mini-Guide Assy,Single Carriage,880 mm L
  • Item # 3HVT4
  • Mfr. Model # SEBS20BUU-1-880mm
  • Mini-Guide Assembly, Single Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Pillow Block,1.250 In Bore,7.500 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 7.500 In L Pillow Block,1.250 In Bore,7.500 In L
  • Item # 2LEL8
  • Mfr. Model # TWN20OPN
  • Linear Pillow Block Bearing, Open, Twin, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 7.500 In,...More

Support Rail,Steel,1.250 In D,48 In
  • THOMSON
  • Support Rail, Steel, 1.250 In D, 48 In Support Rail,Steel,1.250 In D,48 In
  • Item # 2RDA4
  • Mfr. Model # LSRA20L48
  • Low Profile Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.250 In, Mounting Surface to Shaft Center 1.187...More

Pillow Block,40 mm,176 mm L
  • THOMSON
  • Pillow Block, 40 mm, 176 mm L Pillow Block,40 mm,176 mm L
  • Item # 3DWJ1
  • Mfr. Model # SPTWNM40
  • Linear Pillow Block Bearing, Metric Twin Closed, Bore Dia 40 mm, Overall Width 108 mm, Overall Length 176 mm,...More

Profile Ball Rail,1200mm L,45 W,37 H
  • THOMSON
  • Profile Ball Rail, 1200mm L, 45 W, 37 H Profile Ball Rail,1200mm L,45 W,37 H
  • Item # 2HWA6
  • Mfr. Model # 521H45A+1200
  • Profile Ball Rail, 500 Series, Overall Length 1200 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

Ball Rail,1600mm L,25 mm W,22.70 mm H
  • THOMSON
  • Ball Rail, 1600mm L, 25 mm W, 22.70 mm H Ball Rail,1600mm L,25 mm W,22.70 mm H
  • Item # 2HVY4
  • Mfr. Model # 521H25A+1600
  • Profile Ball Rail, 500 Series, Overall Length 1600 mm, Overall Width 25 mm, Overall Height 22.70 mm, Number...More

Ball Bushing,Bore Dia 2.500 In
  • THOMSON
  • Ball Bushing, Bore Dia 2.500 In Ball Bushing,Bore Dia 2.500 In
  • Item # 2LFD3
  • Mfr. Model # OPN406080
  • Ball Bushing, Open, Bore Dia 2.500 In, Inside Dia Tolerance +/- .001, Outside Dia 3.750 In, Required Housing...More

Shaft,440C SS,1.500 In D,60 In
  • THOMSON
  • Shaft, 440C SS, 1.500 In D, 60 In Shaft,440C SS,1.500 In D,60 In
  • Item # 2HWZ3
  • Mfr. Model # QSSS 1 1/2 L 60
  • Linear Bearing Quick Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499 In, Dia Tolerance Max 1.499 In,...More

Accumini Rail,Base Width 20 mm
Tube,Steel,2.000 In D,48 In
  • THOMSON
  • Tube, Steel, 2.000 In D, 48 In Tube,Steel,2.000 In D,48 In
  • Item # 2HXG8
  • Mfr. Model # 2 L TU CTL X 48
  • Linear Bearing Tube Shaft, Shaft Dia 2.000 In, Dia Tolerance Min 1.999 In, Dia Tolerance Max 1.999 In, Length...More

Pillow Block,1.250 In Bore,7.500 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 7.500 In L Pillow Block,1.250 In Bore,7.500 In L
  • Item # 2LET4
  • Mfr. Model # SSUTWNA20
  • Linear Pillow Block Bearing, Adjustable, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 7.500 In,...More

Profile Ball Rail,1000mm L,20 W,19 H
  • THOMSON
  • Profile Ball Rail, 1000mm L, 20 W, 19 H Profile Ball Rail,1000mm L,20 W,19 H
  • Item # 2HWC2
  • Mfr. Model # 521H20AD+1000
  • Profile Ball Rail, 500 Series, Overall Length 1000 mm, Overall Width 20 mm, Overall Height 19 mm, Number of...More

Rail Assy,Alum & Steel,1.500 In D,24 In
  • PBC Linear
  • Rail Assy, Alum & Steel, 1.500 In D, 24 In Rail Assy,Alum & Steel,1.500 In D,24 In
  • Item # 2CNU3
  • Mfr. Model # SRA24-024.000
  • Linear Shaft Rail, Drilled, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500, Mounting...More

Carriage Assembly,35.3 x 115 x 145 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 35.3 x 115 x 145 mm Carriage Assembly,35.3 x 115 x 145 mm
  • Item # 2NDL5
  • Mfr. Model # FCP44468
  • Linear Guide Carriage Assembly, PRT Series, Carriage Height 35.3 mm, Carriage Width 115 mm, Carriage Length...More

Microguide Assy,Single Carriage,590 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 590 mm L Microguide Assy,Single Carriage,590 mm L
  • Item # 2HWK4
  • Mfr. Model # 1TSR15WZMUU+590
  • Microguide Assembly, Single Carriage, Running Clearance 4.00 mm In/mm, Base Width 42 mm, Overall Height 16...More

Microguide Assy,Dual Carriage,630 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 630 mm L Microguide Assy,Dual Carriage,630 mm L
  • Item # 2HWL8
  • Mfr. Model # 2TSR12WZMUU+630
  • Microguide Assembly, Dual Carriage, Running Clearance 4.00 mm In/mm, Base Width 24 mm, Overall Height 14 mm,...More

Microguide Assy,Dual Carriage,530 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 530 mm L Microguide Assy,Dual Carriage,530 mm L
  • Item # 2HWL4
  • Mfr. Model # 2TSR9WZMUU+530
  • Microguide Assembly, Dual Carriage, Running Clearance 4.20 mm In/mm, Base Width 18 mm, Overall Height 12 mm,...More

Microguide Assy,Dual Carriage,530 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 530 mm L Microguide Assy,Dual Carriage,530 mm L
  • Item # 2HWK9
  • Mfr. Model # 2TSR7WZMUU+530
  • Microguide Assembly, Dual Carriage, Running Clearance 2.00 mm In/mm, Base Width 14 mm, Overall Height 9 mm,...More

Ball Screw Actuator,1000 Lb,12 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1000 Lb, 12 In TVL Ball Screw Actuator,1000 Lb,12 In TVL
  • Item # 5JDL3
  • Mfr. Model # M28631-12G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 12 In, 25 Turns Of Worm for 1 In...More

Actuator,1000 Lbs,3 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 3 In TVL Actuator,1000 Lbs,3 In TVL
  • Item # 5JDL4
  • Mfr. Model # M28630-3G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 3 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,2000 lb,18 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 2000 lb, 18 In TVL Machine Screw Actuator,2000 lb,18 In TVL
  • Item # 2XLY4
  • Mfr. Model # M2500-18
  • Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 18 In, 25 Turns Of Worm for 1 In...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More