Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Linear Motion

52 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shaft,440C SS,,1.250 In D,60 In
  • THOMSON
  • Shaft, 440C SS, , 1.250 In D, 60 InShaft,440C SS,,1.250 In D,60 In
  • Item # 3GTK3
  • Mfr. Model # QSSS 1 1/4 L 60
  • Linear Bearing Quick Shaft, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.2495, Length 60...More

Pillow Block,2.000 In Bore,4.750 In L
  • THOMSON
  • Pillow Block, 2.000 In Bore, 4.750 In LPillow Block,2.000 In Bore,4.750 In L
  • Item # 2HXX8
  • Mfr. Model # SPB32OPN
  • Linear Pillow Block Bearing, Open, Bore Dia 2.000 In, Overall Width 6.000 In, Overall Length 4.750 In,...More

Ball Screw Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1000 Lbs, 9 In TVLBall Screw Actuator,1000 Lbs,9 In TVL
  • Item # 5JDL2
  • Mfr. Model # M28631-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Mini-Guide Assy,Single Carriage,760 mm L
  • NB
  • Mini-Guide Assy, Single Carriage, 760 mm LMini-Guide Assy,Single Carriage,760 mm L
  • Item # 3HVT3
  • Mfr. Model # SEBS20BUU-1-760mm
  • Mini-Guide Assembly, Single Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Mini-Guide Assy,Double Carriage,520 mm L
  • NB
  • Mini-Guide Assy, Double Carriage, 520 mm LMini-Guide Assy,Double Carriage,520 mm L
  • Item # 3HVT8
  • Mfr. Model # SEBS20BUU-2-520mm
  • Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Spline Shaft,Carbon Steel,18.2 mm,750 mm
  • NB
  • Spline Shaft, Carbon Steel, 18.2 mm, 750 mmSpline Shaft,Carbon Steel,18.2 mm,750 mm
  • Item # 3HVF4
  • Mfr. Model # SSP20S -750mm
  • Spline Shaft, Ball Spline, Shaft Dia 18.2 mm, Dia Tolerance Min 18.20 mm, Dia Tolerance Max 17.979 mm,...More

Spline Shaft,Carbon Steel,23 mm,750 mm
  • NB
  • Spline Shaft, Carbon Steel, 23 mm, 750 mmSpline Shaft,Carbon Steel,23 mm,750 mm
  • Item # 3HVF6
  • Mfr. Model # SSP25S -750mm
  • Spline Shaft, Ball Spline, Shaft Dia 23 mm, Dia Tolerance Min 23 mm, Dia Tolerance Max 22.979 mm, Mounting...More

Support Rail,Steel,1.000 In D,48 In
  • THOMSON
  • Support Rail, Steel, 1.000 In D, 48 InSupport Rail,Steel,1.000 In D,48 In
  • Item # 2RDA3
  • Mfr. Model # LSRA16L48
  • Low Profile Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.000 In, Mounting Surface to Shaft Center 1.000...More

Ball Rail,1600mm L,25 mm W,22.70 mm H
  • THOMSON
  • Ball Rail, 1600mm L, 25 mm W, 22.70 mm HBall Rail,1600mm L,25 mm W,22.70 mm H
  • Item # 2HVY4
  • Mfr. Model # 521H25A+1600
  • Profile Ball Rail, 500 Series, Overall Length 1600 mm, Overall Width 25 mm, Overall Height 22.70 mm, Number...More

Profile Ball Rail,1200mm L,45 W,37 H
  • THOMSON
  • Profile Ball Rail, 1200mm L, 45 W, 37 HProfile Ball Rail,1200mm L,45 W,37 H
  • Item # 2HWA6
  • Mfr. Model # 521H45A+1200
  • Profile Ball Rail, 500 Series, Overall Length 1200 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

Pillow Block,1.250 In Bore,7.500 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 7.500 In LPillow Block,1.250 In Bore,7.500 In L
  • Item # 2LEL8
  • Mfr. Model # TWN20OPN
  • Linear Pillow Block Bearing, Open, Twin, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 7.500 In,...More

Pillow Block,1.250 In Bore,7.500 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 7.500 In LPillow Block,1.250 In Bore,7.500 In L
  • Item # 2LET4
  • Mfr. Model # SSUTWNA20
  • Linear Pillow Block Bearing, Adjustable, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 7.500 In,...More

Tube,Steel,2.000 In D,48 In
  • THOMSON
  • Tube, Steel, 2.000 In D, 48 InTube,Steel,2.000 In D,48 In
  • Item # 2HXG8
  • Mfr. Model # 2 L TU CTL X 48
  • Linear Bearing Tube Shaft, Shaft Dia 2.000 In, Dia Tolerance Min 1.999 In, Dia Tolerance Max 1.999 In, Length...More

Pillow Block,40 mm,176 mm L
  • THOMSON
  • Pillow Block, 40 mm, 176 mm LPillow Block,40 mm,176 mm L
  • Item # 3DWJ1
  • Mfr. Model # SPTWNM40
  • Linear Pillow Block Bearing, Metric Twin Closed, Bore Dia 40 mm, Overall Width 108 mm, Overall Length 176 mm,...More

Ball Bushing,Bore Dia 2.500 In
  • THOMSON
  • Ball Bushing, Bore Dia 2.500 InBall Bushing,Bore Dia 2.500 In
  • Item # 2LFD3
  • Mfr. Model # OPN406080
  • Ball Bushing, Open, Bore Dia 2.500 In, Inside Dia Tolerance +/- .001, Outside Dia 3.750 In, Required Housing...More

Shaft,440C SS,1.500 In D,60 In
  • THOMSON
  • Shaft, 440C SS, 1.500 In D, 60 InShaft,440C SS,1.500 In D,60 In
  • Item # 2HWZ3
  • Mfr. Model # QSSS 1 1/2 L 60
  • Linear Bearing Quick Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499 In, Dia Tolerance Max 1.499 In,...More

Accumini Rail,Base Width 20 mm
LinShaft w/Supp Rail,Alum,1.5 In D,42 In
  • PBC Linear
  • LinShaft w/Supp Rail, Alum, 1.5 In D, 42 InLinShaft w/Supp Rail,Alum,1.5 In D,42 In
  • Item # 2CRF2
  • Mfr. Model # CCR24-042.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500,...More

Slide,0.94 In W,1 In H,18 In L
  • PARKER
  • Slide, 0.94 In W, 1 In H, 18 In LSlide,0.94 In W,1 In H,18 In L
  • Item # 2ZDE4
  • Mfr. Model # 4615
  • Extended Travel Slides, Base Width 0.9 In, Overall Height 1.0 In, Rail Height 0.7 In, Rail Length 18.0 In,...More

Ball Rail,1000mm L,15 mm W,15.70 mm H
  • THOMSON
  • Ball Rail, 1000mm L, 15 mm W, 15.70 mm HBall Rail,1000mm L,15 mm W,15.70 mm H
  • Item # 2HWC1
  • Mfr. Model # 521H15AD+1000
  • Profile Ball Rail, 500 Series, Overall Length 1000 mm, Overall Width 15 mm, Overall Height 15.70 mm, Number...More

Profile Ball Rail,1000mm L,20 W,19 H
  • THOMSON
  • Profile Ball Rail, 1000mm L, 20 W, 19 HProfile Ball Rail,1000mm L,20 W,19 H
  • Item # 2HWC2
  • Mfr. Model # 521H20AD+1000
  • Profile Ball Rail, 500 Series, Overall Length 1000 mm, Overall Width 20 mm, Overall Height 19 mm, Number of...More

Linear Rail,2438.4mm L,135.4 W,53 mm H
  • HEVI-RAIL
  • Linear Rail, 2438.4mm L, 135.4 W, 53 mm HLinear Rail,2438.4mm L,135.4 W,53 mm H
  • Item # 2UUV4
  • Mfr. Model # HVR-3-096.000
  • Linear Bearing Rail, -, Overall Length 96 In., Overall Width 135.4mm, Overall Height 53mm, Number of Rail...More

Lin Shaft w/Supp Rail,Alum,2 In D,32 In
  • PBC Linear
  • Lin Shaft w/Supp Rail, Alum, 2 In D, 32 InLin Shaft w/Supp Rail,Alum,2 In D,32 In
  • Item # 2CRF6
  • Mfr. Model # CCR32-030.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 2.000 In, Dia Tolerance Min 1.999, Dia Tolerance Max 2.000,...More

Rail Assy,Alum & Steel,1.500 In D,24 In
  • PBC Linear
  • Rail Assy, Alum & Steel, 1.500 In D, 24 InRail Assy,Alum & Steel,1.500 In D,24 In
  • Item # 2CNU3
  • Mfr. Model # SRA24-024.000
  • Linear Shaft Rail, Drilled, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500, Mounting...More

Carriage Assembly,16.1 x 40 x 55 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 16.1 x 40 x 55 mmCarriage Assembly,16.1 x 40 x 55 mm
  • Item # 2NDK9
  • Mfr. Model # FCP1293
  • Linear Guide Carriage Assembly, PRT Series, Carriage Height 16.1 mm, Carriage Width 40 mm, Carriage Length...More

Carriage Assembly,16.1 x 40 x 55 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 16.1 x 40 x 55 mmCarriage Assembly,16.1 x 40 x 55 mm
  • Item # 2NDL1
  • Mfr. Model # FCP12127
  • Linear Guide Carriage Assembly, PRT Series, Carriage Height 16.1 mm, Carriage Width 40 mm, Carriage Length...More

Carriage Assembly,26.6 x 80 x 95 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 26.6 x 80 x 95 mmCarriage Assembly,26.6 x 80 x 95 mm
  • Item # 2NDL3
  • Mfr. Model # FCP25159
  • Linear Guide Carriage Assembly, PRT Series, Carriage Height 26.6 mm, Carriage Width 80 mm, Carriage Length...More

Carriage Assembly,26.6 x 80 x 100 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 26.6 x 80 x 100 mmCarriage Assembly,26.6 x 80 x 100 mm
  • Item # 2NDL2
  • Mfr. Model # FCP25255
  • Linear Guide Carriage Assembly, PRT Series, Carriage Height 26.6 mm, Carriage Width 80 mm, Carriage Length...More

Carriage Assembly,26.6 x 80 x 105 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 26.6 x 80 x 105 mmCarriage Assembly,26.6 x 80 x 105 mm
  • Item # 2NDL4
  • Mfr. Model # FCP25351
  • Linear Guide Carriage Assembly, PRT Series, Carriage Height 26.6 mm, Carriage Width 80 mm, Carriage Length...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More