Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

43 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Machine Screw Actuator,2000 lb,6 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 2000 lb, 6 In TVLMachine Screw Actuator,2000 lb,6 In TVL
  • Item # 2XLX5
  • Mfr. Model # M2501-6
  • Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Linear Actuator500 lb. Rated Load, 18" Stroke Length,
  • DUFF-NORTON
  • Linear Actuator500 lb. Rated Load, 18" Stroke Length, 42 in./min. Speed @ Rated LoadLinear Actuator
  • Item # 5ZC33
  • Mfr. Model # MPD6405-18
  • Linear Actuator, Rated Load 500 lb., Stroke Length 18 In., Speed @ Rated Load 42 in./min., Duty Cycle 18...More

Linear Guide,960mm L,58 mm W,30.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 960mm L, 58 mm W, 30.0 mm HLinear Guide,960mm L,58 mm W,30.0 mm H
  • Item # 2NCZ6
  • Mfr. Model # UTTRS3G0960
  • Linear Guide, SW Series, Size 3, Overall Length 960 mm, Overall Width 58 mm, Overall Height 30.0 mm, Number...More

Linear Guide,960mm L,58 mm W,30.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 960mm L, 58 mm W, 30.0 mm HLinear Guide,960mm L,58 mm W,30.0 mm H
  • Item # 2NCY3
  • Mfr. Model # UTTS3G0960
  • Linear Guide, SW Series, Size 3, Overall Length 960 mm, Overall Width 58 mm, Overall Height 30.0 mm, Number...More

Mini-Guide Assy,Double Carriage,460 mm L
  • NB
  • Mini-Guide Assy, Double Carriage, 460 mm LMini-Guide Assy,Double Carriage,460 mm L
  • Item # 3HVT7
  • Mfr. Model # SEBS20BUU-2-460mm
  • Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Mini-Guide Assy,Double Carriage,340 mm L
  • NB
  • Mini-Guide Assy, Double Carriage, 340 mm LMini-Guide Assy,Double Carriage,340 mm L
  • Item # 3HVT6
  • Mfr. Model # SEBS20BUU-2-340mm
  • Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Mini-Guide Assy,Single Carriage,640 mm L
  • NB
  • Mini-Guide Assy, Single Carriage, 640 mm LMini-Guide Assy,Single Carriage,640 mm L
  • Item # 3HVT2
  • Mfr. Model # SEBS20BUU-1-640mm
  • Mini-Guide Assembly, Single Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Support Rail,Steel,0.625 In D,48 In
  • THOMSON
  • Support Rail, Steel, 0.625 In D, 48 InSupport Rail,Steel,0.625 In D,48 In
  • Item # 2RDA1
  • Mfr. Model # LSRA10L48
  • Low Profile Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 0.625 In, Mounting Surface to Shaft Center 0.687...More

Support Rail,Steel,0.750 In D,48 In
  • THOMSON
  • Support Rail, Steel, 0.750 In D, 48 InSupport Rail,Steel,0.750 In D,48 In
  • Item # 2RDA2
  • Mfr. Model # LSRA12L48
  • Low Profile Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 0.750 In, Mounting Surface to Shaft Center 0.750...More

Pillow Block,30 mm,152 mm L
  • THOMSON
  • Pillow Block, 30 mm, 152 mm LPillow Block,30 mm,152 mm L
  • Item # 3DWH7
  • Mfr. Model # SPTWNOM30
  • Linear Pillow Block Bearing, Metric Twin Open, Bore Dia 30 mm, Overall Width 87 mm, Overall Length 152 mm,...More

Ball Rail,1240mm L,35 mm W,29.50 mm H
  • THOMSON
  • Ball Rail, 1240mm L, 35 mm W, 29.50 mm HBall Rail,1240mm L,35 mm W,29.50 mm H
  • Item # 2HVZ9
  • Mfr. Model # 521H35A+1240
  • Profile Ball Rail, 500 Series, Overall Length 1240 mm, Overall Width 35 mm, Overall Height 29.50 mm, Number...More

Pillow Block,1.250 In Bore,6.700 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 6.700 In LPillow Block,1.250 In Bore,6.700 In L
  • Item # 2LEJ8
  • Mfr. Model # SSUTFB20
  • Linear Pillow Block Bearing, Closed, Bore Dia 1.250 In, Overall Width 3.500 In, Overall Length 6.700 In,...More

Rail Assy,Alum & Steel,0.500 In D,48 In
  • THOMSON
  • Rail Assy, Alum & Steel, 0.500 In D, 48 InRail Assy,Alum & Steel,0.500 In D,48 In
  • Item # 2RDA9
  • Mfr. Model # SRA8L48
  • Linear Shaft Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 0.500 In, Mounting Surface to Shaft Center...More

Pillow Block,30 mm Bore,152 mm L
  • THOMSON
  • Pillow Block, 30 mm Bore, 152 mm LPillow Block,30 mm Bore,152 mm L
  • Item # 2LEP7
  • Mfr. Model # SSETWNM30DD
  • Linear Pillow Block Bearing, Closed, Bore Dia 30 mm, Overall Width 87 mm, Overall Length 152 mm, Overall...More

Rail Assy,Alum & Steel,1.500 In D,24 In
  • THOMSON
  • Rail Assy, Alum & Steel, 1.500 In D, 24 InRail Assy,Alum & Steel,1.500 In D,24 In
  • Item # 2RDA8
  • Mfr. Model # SRA24L24
  • Linear Shaft Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.500 In, Mounting Surface to Shaft Center...More

Profile Ball Rail,1240mm L,30 W,26 H
  • THOMSON
  • Profile Ball Rail, 1240mm L, 30 W, 26 HProfile Ball Rail,1240mm L,30 W,26 H
  • Item # 2HVZ2
  • Mfr. Model # 521H30A+1240
  • Profile Ball Rail, 500 Series, Overall Length 1240 mm, Overall Width 30 mm, Overall Height 26 mm, Number of...More

Ball Bushing Die,Bore Dia 2.000 In
  • THOMSON
  • Ball Bushing Die, Bore Dia 2.000 InTHOMSON Ball Bushing Die Sets
  • Item # 2LFC2
  • Mfr. Model # DS32
  • Ball Bushing Die Set, Bore Dia 2.000 In, Bore Tolerance +/-.001, Outside Dia 3.530 In, Pilot Dia 2.501/2.500...More

Ball Rail,1500mm L,15 mm W,15.70 mm H
  • THOMSON
  • Ball Rail, 1500mm L, 15 mm W, 15.70 mm HBall Rail,1500mm L,15 mm W,15.70 mm H
  • Item # 2HVW4
  • Mfr. Model # 521H15ARL1500
  • Profile Ball Rail, 500 Series, Overall Length 1500 mm, Overall Width 15 mm, Overall Height 15.70 mm, Number...More

Pillow Block,1.250 In Bore,7.500 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 7.500 In LPillow Block,1.250 In Bore,7.500 In L
  • Item # 2LEL7
  • Mfr. Model # TWN20
  • Linear Pillow Block Bearing, Closed, Twin, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 7.500...More

Support Rail,Aluminum,1.500 In D,48 In
  • THOMSON
  • Support Rail, Aluminum, 1.500 In D, 48 InSupport Rail,Aluminum,1.500 In D,48 In
  • Item # 2RDG9
  • Mfr. Model # SR24-PDL48
  • Linear Shaft Support Rail, Pre-Drilled, Mounting Hole from Shaft End 4 In, Mounting Hole Center to Center 8...More

Shaft,Carbon Steel,1.500 In D,72 In
  • THOMSON
  • Shaft, Carbon Steel, 1.500 In D, 72 InShaft,Carbon Steel,1.500 In D,72 In
  • Item # 2HWY7
  • Mfr. Model # QS 1 1/2 L PD 72
  • Linear Bearing Quick Shaft, Predrilled 60 Case, Shaft Dia 1.500 In, Dia Tolerance Min 1.499 In, Dia Tolerance...More

Pillow Block,50 mm,113 mm L
  • THOMSON
  • Pillow Block, 50 mm, 113 mm LPillow Block,50 mm,113 mm L
  • Item # 3DWJ3
  • Mfr. Model # SPPBM50
  • Linear Pillow Block Bearing, Metric Closed, Bore Dia 50 mm, Overall Width 132 mm, Overall Length 113 mm,...More

Slide,0.94 In W,1 In H,15 In L
  • PARKER
  • Slide, 0.94 In W, 1 In H, 15 In LSlide,0.94 In W,1 In H,15 In L
  • Item # 2ZDE3
  • Mfr. Model # 4612
  • Extended Travel Slides, Base Width 0.9 In, Overall Height 1.0 In, Rail Height 0.7 In, Rail Length 15.0 In,...More

Roller Rail,1000mm L,25 mm W,24.50 mm H
  • THOMSON
  • Roller Rail, 1000mm L, 25 mm W, 24.50 mm HRoller Rail,1000mm L,25 mm W,24.50 mm H
  • Item # 2HWE3
  • Mfr. Model # 522P25A+1000
  • Profile Roller Rail, 500 Series, Overall Length 1000 mm, Overall Width 25 mm, Overall Height 24.50 mm, Number...More

Linear Rail,1828.8mm L,157.2 W,61.2 mm H
  • HEVI-RAIL
  • Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm HLinear Rail,1828.8mm L,157.2 W,61.2 mm H
  • Item # 2UUW3
  • Mfr. Model # HVR-4-072.000
  • Linear Bearing Rail, -, Overall Length 72 In., Overall Width 157.2mm, Overall Height 61.2mm, Number of Rail...More

Linear Rail,5969mm L,86.5 mm W,36 mm H
  • HEVI-RAIL
  • Linear Rail, 5969mm L, 86.5 mm W, 36 mm HLinear Rail,5969mm L,86.5 mm W,36 mm H
  • Item # 2RLG2
  • Mfr. Model # HVR-0-235.000
  • Linear Bearing Rail, -, Overall Length 235 In., Overall Width 86.5mm, Overall Height 36mm, Number of Rail...More

Rail Assy,Alum & Steel,1.250 In D,24 In
  • PBC Linear
  • Rail Assy, Alum & Steel, 1.250 In D, 24 InRail Assy,Alum & Steel,1.250 In D,24 In
  • Item # 2CNU2
  • Mfr. Model # SRA20-024.000
  • Linear Shaft Rail, Drilled, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.250, Mounting...More

LinShaft w/Supp Rail,Alum,1.5 In D,36 In
  • PBC Linear
  • LinShaft w/Supp Rail, Alum, 1.5 In D, 36 InLinShaft w/Supp Rail,Alum,1.5 In D,36 In
  • Item # 2CRF1
  • Mfr. Model # CCR24-036.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500,...More

Microguide Assy,Single Carriage,630 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 630 mm LMicroguide Assy,Single Carriage,630 mm L
  • Item # 2HWK1
  • Mfr. Model # 1TSR12WZMUU+630
  • Microguide Assembly, Single Carriage, Running Clearance 4.00 mm In/mm, Base Width 24 mm, Overall Height 14...More

Microguide Assy,Single Carriage,530 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 530 mm LMicroguide Assy,Single Carriage,530 mm L
  • Item # 2HWJ6
  • Mfr. Model # 1TSR9WZMUU+530
  • Microguide Assembly, Single Carriage, Running Clearance 4.20 mm In/mm, Base Width 18 mm, Overall Height 12...More

Microguide Assy,Single Carriage,530 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 530 mm LMicroguide Assy,Single Carriage,530 mm L
  • Item # 2HWJ2
  • Mfr. Model # 1TSR7WZMUU+530
  • Microguide Assembly, Single Carriage, Running Clearance 2.00 mm In/mm, Base Width 14 mm, Overall Height 9 mm,...More

Spline Shaft,Carbon Steel,28 mm,450 mm
  • NB
  • Spline Shaft, Carbon Steel, 28 mm, 450 mmSpline Shaft,Carbon Steel,28 mm,450 mm
  • Item # 3HVF8
  • Mfr. Model # SSP30S -450mm
  • Spline Shaft, Ball Spline, Shaft Dia 28 mm, Dia Tolerance Min 28 mm, Dia Tolerance Max 27.979 mm, Mounting...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More