Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

119 Results Found that Include 119 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
V-Guide Wheel Bearing,Bore 1.8030 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 1.8030 In V-Guide Wheel Bearing,Bore 1.8030 In
  • Item # 2CRZ5
  • Mfr. Model # VW3
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 1.8030 In, Outside Dia 1.8030 In, Overall Width 0.6250 In, Angled...More

Standard Linear Bearing,1 In.
  • PBC Linear
  • Standard Linear Bearing, 1 In. Standard Linear Bearing,1 In.
  • Item # 2CPD7
  • Mfr. Model # FL16
  • Standard Linear Bearing, Inside Dia. 1 In., +/- .001, Outside Dia. 1-9/16 In., +/- .001, Length 2-1/4...More

Acme Nut,Dia 1.25 In,4 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 4 Turns Per Inch Acme Nut,Dia 1.25 In,4 Turns Per Inch
  • Item # 5JDH7
  • Mfr. Model # 050ANB025
  • Acme Nut, Screw Dia 0.500 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 4 Turns Per Inch, Dynamic...More

Acme Flange,Overall Diameter 2.76 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.76 In Acme Flange,Overall Diameter 2.76 In
  • Item # 5JDK7
  • Mfr. Model # FL1375
  • Acme Flange, Overall Diameter 2.76 In, Bolt Circle Dia 2.26 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Ball Bushing,Bore Dia 0.375 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.375 In Ball Bushing,Bore Dia 0.375 In
  • Item # 2LET9
  • Mfr. Model # A61014
  • Ball Bushing, Closed, Bore Dia 0.375 In, Inside Dia Tolerance +/- .001, Outside Dia 0.625 In, Required...More

Shaft,Carbon Steel,1.000 In D,24 In
  • THOMSON
  • Shaft, Carbon Steel, 1.000 In D, 24 In Shaft,Carbon Steel,1.000 In D,24 In
  • Item # 2HXL2
  • Mfr. Model # 1 SOFT CTL 24
  • Linear Bearing Shaft, Unhardened, Shaft Dia 1.000 In, Dia Tolerance Min 0.997 In, Dia Tolerance Max 1.000 In,...More

Acme Nut,Dia 1.25 In,5 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 5 Turns Per Inch Acme Nut,Dia 1.25 In,5 Turns Per Inch
  • Item # 5JDJ0
  • Mfr. Model # 063ANB020
  • Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 5 Turns Per Inch, Dynamic...More

Acme Nut,Dia 1.25 In,10 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 10 Turns Per Inch Acme Nut,Dia 1.25 In,10 Turns Per Inch
  • Item # 5JDH6
  • Mfr. Model # 050ANB010
  • Acme Nut, Screw Dia 0.500 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 10 Turns Per Inch, Dynamic...More

Shaft,Carbon Steel,12 mm,1000 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 1000 mm Shaft,Carbon Steel,12 mm,1000 mm
  • Item # 2HWP9
  • Mfr. Model # QS 12 MM 1000
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Pillow Block,0.375 In Bore,1.310 In L
  • THOMSON
  • Pillow Block, 0.375 In Bore, 1.310 In L Pillow Block,0.375 In Bore,1.310 In L
  • Item # 2LFG9
  • Mfr. Model # FNYBUPB06ALLS
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.375 In, Overall Width 1.750 In, Overall Length 1.310 In,...More

Linear Carriage,Carriage Height 14.10 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 14.10 mm Linear Carriage,Carriage Height 14.10 mm
  • Item # 2CRP9
  • Mfr. Model # MRC15C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 14.10 mm, Carriage Width 32.00 mm, Carriage Length...More

Ball Bushing,Bore Dia 16 mm
  • THOMSON
  • Ball Bushing, Bore Dia 16 mm Ball Bushing,Bore Dia 16 mm
  • Item # 2LEZ6
  • Mfr. Model # SSEM16WW
  • Ball Bushing, Closed, Bore Dia 16 mm, Inside Dia Tolerance + .011, Outside Dia 26 mm, Required Housing Bore...More

Acme Nut,Dia 1.25 In,8 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 8 Turns Per Inch Acme Nut,Dia 1.25 In,8 Turns Per Inch
  • Item # 5JDH9
  • Mfr. Model # 063ANB013
  • Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 8 Turns Per Inch, Dynamic...More

Super Ball Bushing,Bore Dia 0.500 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.500 In Super Ball Bushing,Bore Dia 0.500 In
  • Item # 2LEV4
  • Mfr. Model # SUPER8
  • Super Ball Bushing, Closed, Bore Dia 0.500 In, Inside Dia Tolerance +/- .001, Outside Dia 0.875 In, Required...More

Shaft Support,1.000 In Bore,2.500 In H
  • DAYTON
  • Shaft Support, 1.000 In Bore, 2.500 In H Shaft Support,1.000 In Bore,2.500 In H
  • Item # 2CNV1
  • Mfr. Model # 2CNV1
  • Shaft Support Block, Bore Dia 1.000 In, Overall Width 1.000 In, Overall Length 3.055 In, Overall Height 2.500...More

Ball Bushing,Bore Dia 0.250 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.250 In Ball Bushing,Bore Dia 0.250 In
  • Item # 2LET8
  • Mfr. Model # A4812
  • Ball Bushing, Closed, Bore Dia 0.250 In, Inside Dia Tolerance +/- .001, Outside Dia 0.500 In, Required...More

Shaft,Alloy Steel,0.750 In D,30 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 30 In Shaft,Alloy Steel,0.750 In D,30 In
  • Item # 5JW63
  • Mfr. Model # QS 3/4 L 30
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Shaft,1566 Steel,1.000 In D,15 In
  • THOMSON
  • Shaft, 1566 Steel, 1.000 In D, 15 In Shaft,1566 Steel,1.000 In D,15 In
  • Item # 3DWP7
  • Mfr. Model # QS 1 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 0.9995,...More

Ball Bushing,Bore Dia 0.625 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.625 In Ball Bushing,Bore Dia 0.625 In
  • Item # 2LEU2
  • Mfr. Model # A101824
  • Ball Bushing, Closed, Bore Dia 0.625 In, Inside Dia Tolerance +/- .001, Outside Dia 1.125 In, Required...More

Super Plus Bushing,Bore Dia 12 mm
  • THOMSON
  • Super Plus Bushing, Bore Dia 12 mm Super Plus Bushing,Bore Dia 12 mm
  • Item # 2LEZ3
  • Mfr. Model # SPM12WW
  • Bore Dia. (mm) 12, Inside Dia. Tolerance + .011Outside Dia. (mm) 22, Outside Dia. Tolerance -, Slot Width...More

Shaft,Carbon Steel,20 mm,1000 mm
  • THOMSON
  • Shaft, Carbon Steel, 20 mm, 1000 mm Shaft,Carbon Steel,20 mm,1000 mm
  • Item # 2HXT1
  • Mfr. Model # 20MM SOFT CTL X 1000MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 20 mm, Dia Tolerance Min 19.99 mm, Dia Tolerance Max 20 mm,...More

Ball Bushing,Bore Dia 20 mm
  • THOMSON
  • Ball Bushing, Bore Dia 20 mm Ball Bushing,Bore Dia 20 mm
  • Item # 2LFB3
  • Mfr. Model # SSEM20
  • Ball Bushing, Closed, Bore Dia 20 mm, Inside Dia Tolerance + .013, Outside Dia 32 mm, Required Housing Bore...More

Super Ball Bushing,Bore Dia 0.375 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.375 In Super Ball Bushing,Bore Dia 0.375 In
  • Item # 2LEV3
  • Mfr. Model # SUPER6
  • Super Ball Bushing, Closed, Bore Dia 0.375 In, Inside Dia Tolerance +/- .001, Outside Dia 0.625 In, Required...More

Crown Rail,48 In L,1.655 In W,0.875 In H
V-Guide Wheel Bearing,Bore 1.8030 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 1.8030 In V-Guide Wheel Bearing,Bore 1.8030 In
  • Item # 2CRZ6
  • Mfr. Model # VWS3
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 1.8030 In, Outside Dia 1.8030 In, Overall Width 0.6250 In, Angled...More

Shaft,Carbon Steel,0.750 In D,48 In
  • THOMSON
  • Shaft, Carbon Steel, 0.750 In D, 48 In Shaft,Carbon Steel,0.750 In D,48 In
  • Item # 2HXK7
  • Mfr. Model # 3/4 SOFT CTL X 48
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.750 In, Dia Tolerance Min 0.747 In, Dia Tolerance Max 0.750 In,...More

Shaft,Carbon Steel,0.750 In D,36 In
  • THOMSON
  • Shaft, Carbon Steel, 0.750 In D, 36 In Shaft,Carbon Steel,0.750 In D,36 In
  • Item # 2HXK6
  • Mfr. Model # 3/4 SOFT CTL X 36
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.750 In, Dia Tolerance Min 0.747 In, Dia Tolerance Max 0.750 In,...More

Linear Guide,480mm L,20 mm W,11.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 480mm L, 20 mm W, 11.0 mm H Linear Guide,480mm L,20 mm W,11.0 mm H
  • Item # 2NDF2
  • Mfr. Model # UTTRA0G0480
  • Linear Guide, PW Series, Overall Length 480 mm, Overall Width 20 mm, Overall Height 11.0 mm, Number of Rail...More

Linear Guide,480mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 480mm L, 26 mm W, 15.0 mm H Linear Guide,480mm L,26 mm W,15.0 mm H
  • Item # 2NDF6
  • Mfr. Model # UTTRA1G0480
  • Linear Guide, PW Series, Size 1, Overall Length 480 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

Linear Guide,480mm L,20 mm W,11.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 480mm L, 20 mm W, 11.0 mm H Linear Guide,480mm L,20 mm W,11.0 mm H
  • Item # 2NDD8
  • Mfr. Model # UTTA0G0480
  • Linear Guide, PW Series, Overall Length 480 mm, Overall Width 20 mm, Overall Height 11.0 mm, Number of Rail...More

Linear Guide,480mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 480mm L, 26 mm W, 15.0 mm H Linear Guide,480mm L,26 mm W,15.0 mm H
  • Item # 2NDE3
  • Mfr. Model # UTTA1G0480
  • Linear Guide, PW Series, Size 1, Overall Length 480 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

Shaft,Steel,0.750 In D,5.00 In
  • NB
  • Shaft, Steel, 0.750 In D, 5.00 In Shaft,Steel,0.750 In D,5.00 In
  • Item # 3FVC5
  • Mfr. Model # SFW12X5FS115
  • Steel Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.7497 In, Dia Tolerance Max 0.7492 In, Mounting End Dia...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More