Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

52 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Acme Flange,Overall Diameter 2.60 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.60 In Acme Flange,Overall Diameter 2.60 In
  • Item # 5JDK6
  • Mfr. Model # FL1000
  • Acme Flange, Overall Diameter 2.60 In, Bolt Circle Dia 2.090 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Ball Bushing Bearing,Closed,Bore 1 In
  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 1 In Ball Bushing Bearing,Closed,Bore 1 In
  • Item # 2CNK4
  • Mfr. Model # 2CNK4
  • Ball Bushing Bearing, Closed, Bore Dia 1 In, Inside Dia Tolerance +/-.0004, Outside Dia 1 9/16 In, Outside...More

Shaft,Alloy Steel,0.750 In D,24 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 24 In Shaft,Alloy Steel,0.750 In D,24 In
  • Item # 5JW62
  • Mfr. Model # QS 3/4 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Flange Bearing,Dia..7500 In,1.6250 In,Sq
  • NB
  • Flange Bearing, Dia..7500 In, 1.6250 In, Sq Flange Bearing,Dia..7500 In,1.6250 In,Sq
  • Item # 24C536
  • Mfr. Model # SWK12GUU
  • Linear Square Flange Bearing, Closed, Bore Dia. 0.7500 In., Overall Width 1.250 In., Overall Length 1.6250...More

Super Ball Bushing,Bore Dia 0.250 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.250 In Super Ball Bushing,Bore Dia 0.250 In
  • Item # 2LEV2
  • Mfr. Model # SUPER4
  • Super Ball Bushing, Closed, Bore Dia 0.250 In, Inside Dia Tolerance +/- .001, Outside Dia 0.500 In, Required...More

Linear Sleeve Flange Bearing,ID 1 In
  • PBC Linear
  • Linear Sleeve Flange Bearing, ID 1 In Linear Sleeve Flange Bearing,ID 1 In
  • Item # 2CPW2
  • Mfr. Model # PSF1620-12
  • Linear Sleeve Flange Bearing, Precision Flange, Inside Dia 1 In, Outside Dia 1 1/4 In, Length 1-1/2 In,...More

Linear Carriage,Carriage Height 8.00 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 8.00 mm Linear Carriage,Carriage Height 8.00 mm
  • Item # 2CRP7
  • Mfr. Model # MR9C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 8.00 mm, Carriage Width 20.00 mm, Carriage Length...More

Shaft,Carbon Steel,0.625 In D,48 In
  • THOMSON
  • Shaft, Carbon Steel, 0.625 In D, 48 In Shaft,Carbon Steel,0.625 In D,48 In
  • Item # 2HXK1
  • Mfr. Model # 5/8 SOFT CTL X 48
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.625 In, Dia Tolerance Min 0.622 In, Dia Tolerance Max 0.625 In,...More

Shaft,Carbon Steel,20 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 20 mm, 500 mm Shaft,Carbon Steel,20 mm,500 mm
  • Item # 2HWR7
  • Mfr. Model # QS 20 MM 500
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 20 mm, Dia Tolerance Min 19.99 mm, Dia Tolerance Max 20 mm,...More

Ball Bushing Bearing,Closed,Bore 3/4 In
  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 3/4 In Ball Bushing Bearing,Closed,Bore 3/4 In
  • Item # 2CNK8
  • Mfr. Model # 2CNK8
  • Ball Bushing Bearing, Closed, Bore Dia 3/4 In, Inside Dia Tolerance +/-.0004, Outside Dia 1 1/4 In, Between...More

Shaft,Carbon Steel,25 mm,400 mm
  • THOMSON
  • Shaft, Carbon Steel, 25 mm, 400 mm Shaft,Carbon Steel,25 mm,400 mm
  • Item # 2HXT6
  • Mfr. Model # 25MM SOFT CTL X 400MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 25 mm, Dia Tolerance Min 24.99 mm, Dia Tolerance Max 25 mm,...More

Shaft,Alloy Steel,1.000 In D,18 In
  • THOMSON
  • Shaft, Alloy Steel, 1.000 In D, 18 In Shaft,Alloy Steel,1.000 In D,18 In
  • Item # 5JW70
  • Mfr. Model # QS 1 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.9990, Dia Tolerance Max 0.9995,...More

Shaft,1566 Steel,0.625 In D,24 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 24 In Shaft,1566 Steel,0.625 In D,24 In
  • Item # 3DWN8
  • Mfr. Model # QS 5/8 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Shaft,Carbon Steel,0.500 In D,72 In
  • THOMSON
  • Shaft, Carbon Steel, 0.500 In D, 72 In Shaft,Carbon Steel,0.500 In D,72 In
  • Item # 2HXJ6
  • Mfr. Model # 1/2 SOFT CTL X 72
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.500 In, Dia Tolerance Min 0.497 In, Dia Tolerance Max 0.500 In,...More

Shaft,Steel,0.500 In D,12.00 In
  • NB
  • Shaft, Steel, 0.500 In D, 12.00 In Shaft,Steel,0.500 In D,12.00 In
  • Item # 3FUJ8
  • Mfr. Model # SFW8X12FS102
  • Steel Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.4998 In, Dia Tolerance Max 0.4993 In, Mounting End Dia...More

Linear Bearing,3.125 In W,4.000 In L
  • 80/20
  • Linear Bearing, 3.125 In W, 4.000 In L Linear Bearing,3.125 In W,4.000 In L
  • Item # 2RCY7
  • Mfr. Model # 6766
  • Linear Bearing, Double Long, Overall Width 3.125 In, Overall Length 4.000 In, Overall Height 0.312 In, Body...More

Shaft,Steel,0.250 In D,12.00 In
  • NB
  • Shaft, Steel, 0.250 In D, 12.00 In Shaft,Steel,0.250 In D,12.00 In
  • Item # 3FUH8
  • Mfr. Model # SFW4X12FS102
  • Steel Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.2498 In, Dia Tolerance Max 0.2494 In, Mounting End Dia...More

Super Plus Bushing,Bore Dia 8 mm
  • THOMSON
  • Super Plus Bushing, Bore Dia 8 mm Super Plus Bushing,Bore Dia 8 mm
  • Item # 2LEZ1
  • Mfr. Model # SPM08WW
  • Super Plus Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

Shaft,Carbon Steel,16 mm,1200 mm
  • THOMSON
  • Shaft, Carbon Steel, 16 mm, 1200 mm Shaft,Carbon Steel,16 mm,1200 mm
  • Item # 2HXR4
  • Mfr. Model # 16MM SOFT CTL X 1200MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

Annealed Shaft,Steel,0.250 In D,22 In
Shaft,Carbon Steel,25 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 25 mm, 500 mm Shaft,Carbon Steel,25 mm,500 mm
  • Item # 2HXT7
  • Mfr. Model # 25MM SOFT CTL X 500MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 25 mm, Dia Tolerance Min 24.99 mm, Dia Tolerance Max 25 mm,...More

Annealed Shaft,Steel,0.500 In D,16 In
Shaft,Carbon Steel,12 mm,2000 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 2000 mm Shaft,Carbon Steel,12 mm,2000 mm
  • Item # 2HXP8
  • Mfr. Model # 12MM SOFT CTL X 2000MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Annealed Shaft,Steel,0.750 In D,12 In
Linear Rail,25 In L,0.437 W,1.062 In H
  • PBC Linear
  • Linear Rail, 25 In L, 0.437 W, 1.062 In H Linear Rail,25 In L,0.437 W,1.062 In H
  • Item # 2CTC9
  • Mfr. Model # VR4-025.000
  • Undrilled Linear Rail, V-Guide, Overall Length 25 In, Overall Width 0.437 In, Overall Height 1.062 In, Temp...More

Linear Rail,24.75 In L,0.343 W,0.875 H
  • PBC Linear
  • Linear Rail, 24.75 In L, 0.343 W, 0.875 H Linear Rail,24.75 In L,0.343 W,0.875 H
  • Item # 2CTA4
  • Mfr. Model # VR3-024.750
  • Undrilled Linear Rail, V-Guide, Overall Length 24.75 In, Overall Width 0.343 In, Overall Height 0.875 In,...More

Shaft,Aluminum,1.250 In D,18 In
  • PBC Linear
  • Shaft, Aluminum, 1.250 In D, 18 In Shaft,Aluminum,1.250 In D,18 In
  • Item # 2CRA7
  • Mfr. Model # CC20-018.000
  • Linear Bearing Shaft, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.250, Length 18 In,...More

Super Plus Bushing,Bore Dia 12 mm
  • THOMSON
  • Super Plus Bushing, Bore Dia 12 mm Super Plus Bushing,Bore Dia 12 mm
  • Item # 2LEZ2
  • Mfr. Model # SPM12
  • Bore Dia. (mm) 12, Inside Dia. Tolerance + .011Outside Dia. (mm) 22, Outside Dia. Tolerance -, Slot Width...More

Shaft,Steel,0.750 In D,6.00 In
  • NB
  • Shaft, Steel, 0.750 In D, 6.00 In Shaft,Steel,0.750 In D,6.00 In
  • Item # 3FUL8
  • Mfr. Model # SFW12X6FS102
  • Steel Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.7497 In, Dia Tolerance Max 0.7492 In, Mounting End Dia...More

Double Seal,ID 1.000 In,OD 1.567 In
Linear Guide,310mm L,15 mm W,9.20 mm H
  • PBC Linear
  • Linear Guide, 310mm L, 15 mm W, 9.20 mm H Linear Guide,310mm L,15 mm W,9.20 mm H
  • Item # 2CRT6
  • Mfr. Model # MR15R-0310
  • Linear Guide Rail, Mini-Rail, Overall Length 310 mm, Overall Width 15 mm, Overall Height 9.20 mm, Number of...More

External Seal,ID 40 mm,OD 62 mm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More