Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
V-Guide Wheel Bearing,Bore 0.3750 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.3750 In V-Guide Wheel Bearing,Bore 0.3750 In
  • Item # 2CRW9
  • Mfr. Model # VW2
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.3750 In, Outside Dia 1.2100 In, Overall Width 0.4380 In, Angled...More

V-Guide Wheel Bearing,Bore 0.3750 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.3750 In V-Guide Wheel Bearing,Bore 0.3750 In
  • Item # 2CRX1
  • Mfr. Model # VWS2
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.3750 In, Outside Dia 1.2100 In, Overall Width 0.4380 In, Angled...More

Acme FlangeDia 2.60,Flange Width .53 In
Double Seal,ID 1.250 In,OD 2.004 In
Shaft,Alloy Steel,0.500 In D,36 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 36 In Shaft,Alloy Steel,0.500 In D,36 In
  • Item # 5JW40
  • Mfr. Model # QS 1/2 L 36
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Guide Rail,304.8mm L,36.8 mm W,10.2 mm H
  • REDI-RAIL
  • Guide Rail, 304.8mm L, 36.8 mm W, 10.2 mm H Guide Rail,304.8mm L,36.8 mm W,10.2 mm H
  • Item # 2UUZ7
  • Mfr. Model # G-RRL34R-012.000-R0
  • Low Profile Guide, Redi-Rail, Overall Length 12 In, Overall Length 304.8 mm, Overall Width 36.8 mm, Overall...More

Shaft Support,0.750 In Bore,2.055 In H
  • DAYTON
  • Shaft Support, 0.750 In Bore, 2.055 In H Shaft Support,0.750 In Bore,2.055 In H
  • Item # 2CNU9
  • Mfr. Model # 2CNU9
  • Shaft Support Block, Bore Dia 0.750 In, Overall Width 0.750 In, Overall Length 2.500 In, Overall Height 2.055...More

Shaft,Carbon Steel,0.625 In D,36 In
  • THOMSON
  • Shaft, Carbon Steel, 0.625 In D, 36 In Shaft,Carbon Steel,0.625 In D,36 In
  • Item # 2HXJ9
  • Mfr. Model # 5/8 SOFT CTL X 36
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.625 In, Dia Tolerance Min 0.622 In, Dia Tolerance Max 0.625 In,...More

Shaft,Carbon Steel,0.375 In D,72 In
  • THOMSON
  • Shaft, Carbon Steel, 0.375 In D, 72 In Shaft,Carbon Steel,0.375 In D,72 In
  • Item # 2HXH9
  • Mfr. Model # 3/8 SOFT CTL X 72
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.375 In, Dia Tolerance Min 0.372 In, Dia Tolerance Max 0.375 In,...More

Shaft,Carbon Steel,0.750 In D,24 In
  • THOMSON
  • Shaft, Carbon Steel, 0.750 In D, 24 In Shaft,Carbon Steel,0.750 In D,24 In
  • Item # 2HXK5
  • Mfr. Model # 3/4 SOFT CTL X 24
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.750 In, Dia Tolerance Min 0.747 In, Dia Tolerance Max 0.750 In,...More

Plain Bushing Bearing,Closed,ID 1.000 In
Crown Rail,36 In L,1.655 In W,0.875 In H
Flange Bearing,Dia. 0.750 In.,1.625 In.L
  • NB
  • Flange Bearing, Dia. 0.750 In., 1.625 In.L Flange Bearing,Dia. 0.750 In.,1.625 In.L
  • Item # 23J961
  • Mfr. Model # SWF12GUU
  • Linear Round Flange Mount Bearing, Closed, Bore Dia. 0.750 In., Overall Width 1.250 In., Overall Length 1.625...More

Shaft,RC60 Steel,0.750 In D,24 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.750 In D, 24 In Shaft,RC60 Steel,0.750 In D,24 In
  • Item # 2CNX4
  • Mfr. Model # NIL12-024.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 24 In,...More

Shaft,Steel,0.250 In D,8.00 In
  • NB
  • Shaft, Steel, 0.250 In D, 8.00 In Shaft,Steel,0.250 In D,8.00 In
  • Item # 3FUH7
  • Mfr. Model # SFW4X8FS102
  • Steel Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.2498 In, Dia Tolerance Max 0.2494 In, Mounting End Dia...More

Shaft,Steel,0.375 In D,6.00 In
  • NB
  • Shaft, Steel, 0.375 In D, 6.00 In Shaft,Steel,0.375 In D,6.00 In
  • Item # 3FUJ2
  • Mfr. Model # SFW6X6FS102
  • Steel Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.3748 In, Dia Tolerance Max 0.3744 In, Mounting End Dia...More

Shaft,1566 Steel,0.375 In D,30 In
  • THOMSON
  • Shaft, 1566 Steel, 0.375 In D, 30 In Shaft,1566 Steel,0.375 In D,30 In
  • Item # 3DWL7
  • Mfr. Model # QS 3/8 L 30
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

Annealed Shaft,Steel,0.250 In D,16 In
Annealed Shaft,Steel,0.500 In D,12 In
Support Rail,Steel,.500 In D,48 In
Shaft,Carbon Steel,12 mm,1500 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 1500 mm Shaft,Carbon Steel,12 mm,1500 mm
  • Item # 2HXP7
  • Mfr. Model # 12MM SOFT CTL X 1500MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Shaft,Carbon Steel,12 mm,1200 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 1200 mm Shaft,Carbon Steel,12 mm,1200 mm
  • Item # 2HXP6
  • Mfr. Model # 12MM SOFT CTL X 1200MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Shaft,Carbon Steel,10 mm,2000 mm
  • THOMSON
  • Shaft, Carbon Steel, 10 mm, 2000 mm Shaft,Carbon Steel,10 mm,2000 mm
  • Item # 2HXP1
  • Mfr. Model # 10MM SOFT CTL X 2000M
  • Linear Bearing Shaft, Unhardened, Shaft Dia 10 mm, Dia Tolerance Min 9.99 mm, Dia Tolerance Max 10 mm, Length...More

Shaft,Carbon Steel,16 mm,1000 mm
  • THOMSON
  • Shaft, Carbon Steel, 16 mm, 1000 mm Shaft,Carbon Steel,16 mm,1000 mm
  • Item # 2HXR3
  • Mfr. Model # 16MM SOFT CTL X 1000MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

Linear Rail,24.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 24.50 In L, 0.187 W, 0.437 H Linear Rail,24.50 In L,0.187 W,0.437 H
  • Item # 2CRW2
  • Mfr. Model # VRS1-024.500
  • Undrilled Linear Rail, V-Guide, Overall Length 24.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Shaft Support,0.625 In Bore,1.750 In H
  • DAYTON
  • Shaft Support, 0.625 In Bore, 1.750 In H Shaft Support,0.625 In Bore,1.750 In H
  • Item # 2CNU8
  • Mfr. Model # 2CNU8
  • Shaft Support Block, Bore Dia 0.625 In, Overall Width 0.688 In, Overall Length 2.500 In, Overall Height 1.750...More

Ball Bushing Bearing,Closed,Bore 1/2 In
  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 1/2 In Ball Bushing Bearing,Closed,Bore 1/2 In
  • Item # 2CNK9
  • Mfr. Model # 2CNK9
  • Ball Bushing Bearing, Closed, Bore Dia 1/2 In, Inside Dia Tolerance +/-.0004, Outside Dia 7/8 In, Between...More

Super Plus Bushing,Bore Dia 8 mm
  • THOMSON
  • Super Plus Bushing, Bore Dia 8 mm Super Plus Bushing,Bore Dia 8 mm
  • Item # 2LEY9
  • Mfr. Model # SPM08
  • Super Plus Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

Standard Linear Bearing,20mm
  • PBC Linear
  • Standard Linear Bearing, 20mm Standard Linear Bearing,20mm
  • Item # 2CPE6
  • Mfr. Model # FM20
  • Standard Linear Bearing, Inside Dia. 20mm, +/- .001, Outside Dia. 32mm, +/- .001Static Load Capacity 1890...More

Linear Sleeve Bearing,ID 8 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 8 mm Linear Sleeve Bearing,ID 8 mm
  • Item # 2CPY1
  • Mfr. Model # PSFM0812-08
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 8 mm, Outside Dia 12 mm, Length 8 mm, Flange Dia 16 mm,...More

Annealed Shaft,Steel,0.750 In D,10 In
Square Shafting,12 In L,1X1 In Dia
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More