Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

56 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shaft Support,0.500 In Bore,1.625 In H
  • DAYTON
  • Shaft Support, 0.500 In Bore, 1.625 In H Shaft Support,0.500 In Bore,1.625 In H
  • Item # 2CNU7
  • Mfr. Model # 2CNU7
  • Shaft Support Block, Bore Dia 0.500 In, Overall Width 0.625 In, Overall Length 2.000 In, Overall Height 1.625...More

Linear Carriage,Carriage Height 6.20 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 6.20 mm Linear Carriage,Carriage Height 6.20 mm
  • Item # 2CRP6
  • Mfr. Model # MR7C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 6.20 mm, Carriage Width 17.00 mm, Carriage Length...More

Linear Rail,48.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 48.50 In L, 0.187 W, 0.437 H Linear Rail,48.50 In L,0.187 W,0.437 H
  • Item # 2CRV9
  • Mfr. Model # VRD1-048.500
  • Drilled Linear Rail, V-Guide, Overall Length 48.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Shaft,Carbon Steel,25 mm,200 mm
  • THOMSON
  • Shaft, Carbon Steel, 25 mm, 200 mm Shaft,Carbon Steel,25 mm,200 mm
  • Item # 2HXT5
  • Mfr. Model # 25MM SOFT CTL X 200MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 25 mm, Dia Tolerance Min 24.99 mm, Dia Tolerance Max 25 mm,...More

Shaft,1566 Steel,0.375 In D,24 In
  • THOMSON
  • Shaft, 1566 Steel, 0.375 In D, 24 In Shaft,1566 Steel,0.375 In D,24 In
  • Item # 3DWL6
  • Mfr. Model # QS 3/8 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

V-Guide Wheel Bearing,Bore 0.1870 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.1870 In V-Guide Wheel Bearing,Bore 0.1870 In
  • Item # 2CRU4
  • Mfr. Model # VW1
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.1870 In, Outside Dia 0.7710 In, Overall Width 0.3100 In, Angled...More

Flange Bearing,Dia..6250 In,1.500 In,Sq
  • NB
  • Flange Bearing, Dia..6250 In, 1.500 In, Sq Flange Bearing,Dia..6250 In,1.500 In,Sq
  • Item # 24C535
  • Mfr. Model # SWK10GUU
  • Linear Square Flange Bearing, Closed, Bore Dia. 0.6250 In., Overall Width 1.1250 In., Overall Length 1.500...More

Shaft,Carbon Steel,0.625 In D,24 In
  • THOMSON
  • Shaft, Carbon Steel, 0.625 In D, 24 In Shaft,Carbon Steel,0.625 In D,24 In
  • Item # 2HXJ8
  • Mfr. Model # 5/8 SOFT CTL X 24
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.625 In, Dia Tolerance Min 0.622 In, Dia Tolerance Max 0.625 In,...More

Shaft,Carbon Steel,0.500 In D,36 In
  • THOMSON
  • Shaft, Carbon Steel, 0.500 In D, 36 In Shaft,Carbon Steel,0.500 In D,36 In
  • Item # 2HXJ3
  • Mfr. Model # 1/2 SOFT CTL X 36
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.500 In, Dia Tolerance Min 0.497 In, Dia Tolerance Max 0.500 In,...More

Shaft,Alloy Steel,0.750 In D,18 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 18 In Shaft,Alloy Steel,0.750 In D,18 In
  • Item # 5JW61
  • Mfr. Model # QS 3/4 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Shaft,Alloy Steel,0.500 In D,30 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 30 In Shaft,Alloy Steel,0.500 In D,30 In
  • Item # 5JW39
  • Mfr. Model # QS 1/2 L 30
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Shaft,Carbon Steel,0.500 In D,24 In
  • THOMSON
  • Shaft, Carbon Steel, 0.500 In D, 24 In Shaft,Carbon Steel,0.500 In D,24 In
  • Item # 2HXJ2
  • Mfr. Model # 1/2 SOFT CTL X 24
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.500 In, Dia Tolerance Min 0.497 In, Dia Tolerance Max 0.500 In,...More

Shaft,1566 Steel,0.625 In D,18 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 18 In Shaft,1566 Steel,0.625 In D,18 In
  • Item # 3DWN7
  • Mfr. Model # QS 5/8 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

V-Guide Wheel Bearing,Bore 0.1870 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.1870 In V-Guide Wheel Bearing,Bore 0.1870 In
  • Item # 2CRU5
  • Mfr. Model # VWS1
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.1870 In, Outside Dia 0.7710 In, Overall Width 0.3100 In, Angled...More

Linear Bearing,4.750 In W,2.812 In L
  • 80/20
  • Linear Bearing, 4.750 In W, 2.812 In L Linear Bearing,4.750 In W,2.812 In L
  • Item # 2RCZ1
  • Mfr. Model # 6864
  • Linear Bearing, Double Short, Overall Width 4.750 In, Overall Length 2.812 In, Overall Height 0.500 In, Body...More

Shaft,Steel,0.250 In D,6.00 In
  • NB
  • Shaft, Steel, 0.250 In D, 6.00 In Shaft,Steel,0.250 In D,6.00 In
  • Item # 3FUH6
  • Mfr. Model # SFW4X6FS102
  • Steel Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.2498 In, Dia Tolerance Max 0.2494 In, Mounting End Dia...More

Shaft,440C SS,12 In,1/4 In
  • THOMSON
  • Shaft, 440C SS, 12 In, 1/4 In Shaft,440C SS,12 In,1/4 In
  • Item # 5JZ33
  • Mfr. Model # QSSS 1/4 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.2490, Dia Tolerance Max 0.2495,...More

Shaft,Carbon Steel,16 mm,400 mm
  • THOMSON
  • Shaft, Carbon Steel, 16 mm, 400 mm Shaft,Carbon Steel,16 mm,400 mm
  • Item # 2HXR1
  • Mfr. Model # 16MM SOFT CTL X 400MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

Shaft,Carbon Steel,10 mm,1000 mm
  • THOMSON
  • Shaft, Carbon Steel, 10 mm, 1000 mm Shaft,Carbon Steel,10 mm,1000 mm
  • Item # 2HXN7
  • Mfr. Model # 10MM SOFT CTL X 1000M
  • Linear Bearing Shaft, Unhardened, Shaft Dia 10 mm, Dia Tolerance Min 9.99 mm, Dia Tolerance Max 10 mm, Length...More

Shaft,Carbon Steel,16 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 16 mm, 500 mm Shaft,Carbon Steel,16 mm,500 mm
  • Item # 2HXR2
  • Mfr. Model # 16MM SOFT CTL X 500MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

Annealed Shaft,Steel,0.250 In D,12 In
Shaft,Carbon Steel,10 mm,1200 mm
  • THOMSON
  • Shaft, Carbon Steel, 10 mm, 1200 mm Shaft,Carbon Steel,10 mm,1200 mm
  • Item # 2HXN8
  • Mfr. Model # 10MM SOFT CTL X 1200M
  • Linear Bearing Shaft, Unhardened, Shaft Dia 10 mm, Dia Tolerance Min 9.99 mm, Dia Tolerance Max 10 mm, Length...More

Shaft,1566 Steel,0.250 In D,30 In
  • THOMSON
  • Shaft, 1566 Steel, 0.250 In D, 30 In Shaft,1566 Steel,0.250 In D,30 In
  • Item # 3DWK5
  • Mfr. Model # QS 1/4 L 30
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

Shaft,Carbon Steel,12 mm,1000 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 1000 mm Shaft,Carbon Steel,12 mm,1000 mm
  • Item # 2HXP5
  • Mfr. Model # 12MM SOFT CTL X 1000MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Shaft,Carbon Steel,10 mm,1500 mm
  • THOMSON
  • Shaft, Carbon Steel, 10 mm, 1500 mm Shaft,Carbon Steel,10 mm,1500 mm
  • Item # 2HXN9
  • Mfr. Model # 10MM SOFT CTL X 1500M
  • Linear Bearing Shaft, Unhardened, Shaft Dia 10 mm, Dia Tolerance Min 9.99 mm, Dia Tolerance Max 10 mm, Length...More

Shaft,Carbon Steel,0.375 In D,60 In
  • THOMSON
  • Shaft, Carbon Steel, 0.375 In D, 60 In Shaft,Carbon Steel,0.375 In D,60 In
  • Item # 2HXH8
  • Mfr. Model # 3/8 SOFT CTL X 60
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.375 In, Dia Tolerance Min 0.372 In, Dia Tolerance Max 0.375 In,...More

Shaft,Aluminum,1.500 In D,12 In
  • PBC Linear
  • Shaft, Aluminum, 1.500 In D, 12 In Shaft,Aluminum,1.500 In D,12 In
  • Item # 2CRB3
  • Mfr. Model # CC24-012.000
  • Linear Bearing Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500, Length 12 In,...More

Linear Rail,36.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 36.50 In L, 0.187 W, 0.437 H Linear Rail,36.50 In L,0.187 W,0.437 H
  • Item # 2CRW7
  • Mfr. Model # VRSD1-036.500
  • Drilled Linear Rail, V-Guide, Overall Length 36.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Shaft,Aluminum,1.000 In D,18 In
  • PBC Linear
  • Shaft, Aluminum, 1.000 In D, 18 In Shaft,Aluminum,1.000 In D,18 In
  • Item # 2CRA1
  • Mfr. Model # CC16-018.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 18 In,...More

Shaft,Aluminum,0.500 In D,6 In
  • PBC Linear
  • Shaft, Aluminum, 0.500 In D, 6 In Shaft,Aluminum,0.500 In D,6 In
  • Item # 2CRF9
  • Mfr. Model # CCPDL08-006.000
  • Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max...More

Linear Rail,48.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 48.50 In L, 0.187 W, 0.437 H Linear Rail,48.50 In L,0.187 W,0.437 H
  • Item # 2CRV5
  • Mfr. Model # VR1-048.500
  • Undrilled Linear Rail, V-Guide, Overall Length 48.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Linear Sleeve Bearing,ID 1 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 1 In Linear Sleeve Bearing,ID 1 In
  • Item # 2CPU1
  • Mfr. Model # PS1620-12
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1 In, Outside Dia 1 1/4 In, Length 1-1/2 In, Static Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More