Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

    Linear Motion

    50 Results Found that Include 50 Products

    Results per page: 16 | 32 | 48
    Linear Sleeve Bearing,ID 1 In
    • PBC Linear
    • Linear Sleeve Bearing, ID 1 InLinear Sleeve Bearing,ID 1 In
    • Item # 2CPU1
    • Mfr. Model # PS1620-12
    • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1 In, Outside Dia 1 1/4 In, Length 1-1/2 In, Static Load...More

    Linear Bearing,2.062 In W,4.000 In L
    • 80/20
    • Linear Bearing, 2.062 In W, 4.000 In LLinear Bearing,2.062 In W,4.000 In L
    • Item # 2RCY5
    • Mfr. Model # 6762
    • Linear Bearing, Single Long, Overall Width 2.062 In, Overall Length 4.000 In, Overall Height 0.312 In, Body...More

    Shaft,Alloy Steel,0.750 In D,18 In
    • THOMSON
    • Shaft, Alloy Steel, 0.750 In D, 18 InShaft,Alloy Steel,0.750 In D,18 In
    • Item # 5JW61
    • Mfr. Model # QS 3/4 L 18
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

    Linear Bearing,3.125 In W,6.000 In L
    • 80/20
    • Linear Bearing, 3.125 In W, 6.000 In LLinear Bearing,3.125 In W,6.000 In L
    • Item # 2RCY9
    • Mfr. Model # 6862
    • Linear Bearing, Single Long, Overall Width 3.125 In, Overall Length 6.000 In, Overall Height 0.500 In, Body...More

    Shaft,Carbon Steel,0.625 In D,12 In
    • THOMSON
    • Shaft, Carbon Steel, 0.625 In D, 12 InShaft,Carbon Steel,0.625 In D,12 In
    • Item # 2HXJ7
    • Mfr. Model # 5/8 SOFT CTL X 12
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.625 In, Dia Tolerance Min 0.622 In, Dia Tolerance Max 0.625 In,...More

    Flange Bearing,Dia..500 In,1.250 In,Sq
    • NB
    • Flange Bearing, Dia..500 In, 1.250 In, SqFlange Bearing,Dia..500 In,1.250 In,Sq
    • Item # 24C534
    • Mfr. Model # SWK8GUU
    • Linear Square Flange Bearing, Closed, Bore Dia. 0.500 In., Overall Width 0.8750 In., Overall Length 1.250...More

    Shaft,Carbon Steel,0.500 In D,12 In
    • THOMSON
    • Shaft, Carbon Steel, 0.500 In D, 12 InShaft,Carbon Steel,0.500 In D,12 In
    • Item # 2HXJ1
    • Mfr. Model # 1/2 SOFT CTL X 12
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.500 In, Dia Tolerance Min 0.497 In, Dia Tolerance Max 0.500 In,...More

    Standard Linear Bearing,1/2 In.
    • PBC Linear
    • Standard Linear Bearing, 1/2 In.Standard Linear Bearing,1/2 In.
    • Item # 2CPF2
    • Mfr. Model # FLN08
    • Standard Linear Bearing, Inside Dia. 1/2 In., +/- .001, Outside Dia. 7/8 In., +/- .001, Length 1-1/4...More

    Linear Rail,48.50 In L,0.187 W,0.437 H
    • PBC Linear
    • Linear Rail, 48.50 In L, 0.187 W, 0.437 HLinear Rail,48.50 In L,0.187 W,0.437 H
    • Item # 2CRV9
    • Mfr. Model # VRD1-048.500
    • Drilled Linear Rail, V-Guide, Overall Length 48.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

    Shaft,Alloy Steel,0.500 In D,30 In
    • THOMSON
    • Shaft, Alloy Steel, 0.500 In D, 30 InShaft,Alloy Steel,0.500 In D,30 In
    • Item # 5JW39
    • Mfr. Model # QS 1/2 L 30
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

    V-Guide Wheel Bearing,Bore 0.1870 In
    • PBC Linear
    • V-Guide Wheel Bearing, Bore 0.1870 InV-Guide Wheel Bearing,Bore 0.1870 In
    • Item # 2CRU4
    • Mfr. Model # VW1
    • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.1870 In, Outside Dia 0.7710 In, Overall Width 0.3100 In, Angled...More

    Shaft,Carbon Steel,10 mm,1200 mm
    • THOMSON
    • Shaft, Carbon Steel, 10 mm, 1200 mmShaft,Carbon Steel,10 mm,1200 mm
    • Item # 2HXN8
    • Mfr. Model # 10MM SOFT CTL X 1200M
    • Linear Bearing Shaft, Unhardened, Shaft Dia 10 mm, Dia Tolerance Min 9.99 mm, Dia Tolerance Max 10 mm, Length...More

    Shaft,1566 Steel,0.625 In D,18 In
    • THOMSON
    • Shaft, 1566 Steel, 0.625 In D, 18 InShaft,1566 Steel,0.625 In D,18 In
    • Item # 3DWN7
    • Mfr. Model # QS 5/8 L 18
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

    Linear Rail,12.63 In L,0.250 W,0.625 H
    • PBC Linear
    • Linear Rail, 12.63 In L, 0.250 W, 0.625 HLinear Rail,12.63 In L,0.250 W,0.625 H
    • Item # 2CRZ1
    • Mfr. Model # VRSD2-012.630
    • Drilled Linear Rail, V-Guide, Overall Length 12.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

    Shaft,Carbon Steel,0.375 In D,36 In
    • THOMSON
    • Shaft, Carbon Steel, 0.375 In D, 36 InShaft,Carbon Steel,0.375 In D,36 In
    • Item # 2HXH6
    • Mfr. Model # 3/8 SOFT CTL X 36
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.375 In, Dia Tolerance Min 0.372 In, Dia Tolerance Max 0.375 In,...More

    Shaft,Carbon Steel,0.750 In D,12 In
    • THOMSON
    • Shaft, Carbon Steel, 0.750 In D, 12 InShaft,Carbon Steel,0.750 In D,12 In
    • Item # 2HXK4
    • Mfr. Model # 3/4 SOFT CTL X 12
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.750 In, Dia Tolerance Min 0.747 In, Dia Tolerance Max 0.750 In,...More

    Annealed Shaft,Steel,0.500 In D,10 In
    • THOMSON
    • Annealed Shaft, Steel, 0.500 In D, 10 InAnnealed Shaft,Steel,0.500 In D,10 In
    • Item # 2HXB2
    • Mfr. Model # 1/2L SMAE CTL X 10
    • Linear Bearing Annealed Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499 In, Dia Tolerance Max 0.500 In,...More

    External Seal,ID 30 mm,OD 47 mm
    Shaft,Carbon Steel,0.375 In D,48 In
    • THOMSON
    • Shaft, Carbon Steel, 0.375 In D, 48 InShaft,Carbon Steel,0.375 In D,48 In
    • Item # 2HXH7
    • Mfr. Model # 3/8 SOFT CTL X 48
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.375 In, Dia Tolerance Min 0.372 In, Dia Tolerance Max 0.375 In,...More

    Shaft,1566 Steel,0.375 In D,24 In
    • THOMSON
    • Shaft, 1566 Steel, 0.375 In D, 24 InShaft,1566 Steel,0.375 In D,24 In
    • Item # 3DWL6
    • Mfr. Model # QS 3/8 L 24
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

    Flange Bearing,Dia. 0.625 In.,1.5 In.L
    • NB
    • Flange Bearing, Dia. 0.625 In., 1.5 In.LFlange Bearing,Dia. 0.625 In.,1.5 In.L
    • Item # 23J960
    • Mfr. Model # SWF10GUU
    • Linear Round Flange Mount Bearing, Closed, Bore Dia. 0.625 In., Overall Width 1.125 In., Overall Length 1.5...More

    Shaft,Carbon Steel,0.500 In D,24 In
    • THOMSON
    • Shaft, Carbon Steel, 0.500 In D, 24 InShaft,Carbon Steel,0.500 In D,24 In
    • Item # 2HXJ2
    • Mfr. Model # 1/2 SOFT CTL X 24
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.500 In, Dia Tolerance Min 0.497 In, Dia Tolerance Max 0.500 In,...More

    Shaft,Carbon Steel,16 mm,400 mm
    • THOMSON
    • Shaft, Carbon Steel, 16 mm, 400 mmShaft,Carbon Steel,16 mm,400 mm
    • Item # 2HXR1
    • Mfr. Model # 16MM SOFT CTL X 400MM
    • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

    Shaft,Carbon Steel,25 mm,200 mm
    • THOMSON
    • Shaft, Carbon Steel, 25 mm, 200 mmShaft,Carbon Steel,25 mm,200 mm
    • Item # 2HXT5
    • Mfr. Model # 25MM SOFT CTL X 200MM
    • Linear Bearing Shaft, Unhardened, Shaft Dia 25 mm, Dia Tolerance Min 24.99 mm, Dia Tolerance Max 25 mm,...More

    Linear Bearing,3.125 In W,1.875 In L
    • 80/20
    • Linear Bearing, 3.125 In W, 1.875 In LLinear Bearing,3.125 In W,1.875 In L
    • Item # 2RCY6
    • Mfr. Model # 6764
    • Linear Bearing, Double Short, Overall Width 3.125 In, Overall Length 1.875 In, Overall Height 0.312 In, Body...More

    Shaft,Carbon Steel,10 mm,500 mm
    • THOMSON
    • Shaft, Carbon Steel, 10 mm, 500 mmShaft,Carbon Steel,10 mm,500 mm
    • Item # 2HXN6
    • Mfr. Model # 10MM SOFT CTL X 500MM
    • Linear Bearing Shaft, Unhardened, Shaft Dia 10 mm, Dia Tolerance Min 9.99 mm, Dia Tolerance Max 10 mm, Length...More

    Shaft,Carbon Steel,0.375 In D,24 In
    • THOMSON
    • Shaft, Carbon Steel, 0.375 In D, 24 InShaft,Carbon Steel,0.375 In D,24 In
    • Item # 2HXH5
    • Mfr. Model # 3/8 SOFT CTL X 24
    • Linear Bearing Shaft, Unhardened, Shaft Dia 0.375 In, Dia Tolerance Min 0.372 In, Dia Tolerance Max 0.375 In,...More

    Shaft,Carbon Steel,20 mm,200 mm
    • THOMSON
    • Shaft, Carbon Steel, 20 mm, 200 mmShaft,Carbon Steel,20 mm,200 mm
    • Item # 2HXR7
    • Mfr. Model # 20MM SOFT CTL X 200MM
    • Linear Bearing Shaft, Unhardened, Shaft Dia 20 mm, Dia Tolerance Min 19.99 mm, Dia Tolerance Max 20 mm,...More

    Linear Bearing,4.750 In W,2.812 In L
    • 80/20
    • Linear Bearing, 4.750 In W, 2.812 In LLinear Bearing,4.750 In W,2.812 In L
    • Item # 2RCZ1
    • Mfr. Model # 6864
    • Linear Bearing, Double Short, Overall Width 4.750 In, Overall Length 2.812 In, Overall Height 0.500 In, Body...More

    Shaft,Carbon Steel,16 mm,500 mm
    • THOMSON
    • Shaft, Carbon Steel, 16 mm, 500 mmShaft,Carbon Steel,16 mm,500 mm
    • Item # 2HXR2
    • Mfr. Model # 16MM SOFT CTL X 500MM
    • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

    Shaft,Carbon Steel,10 mm,1000 mm
    • THOMSON
    • Shaft, Carbon Steel, 10 mm, 1000 mmShaft,Carbon Steel,10 mm,1000 mm
    • Item # 2HXN7
    • Mfr. Model # 10MM SOFT CTL X 1000M
    • Linear Bearing Shaft, Unhardened, Shaft Dia 10 mm, Dia Tolerance Min 9.99 mm, Dia Tolerance Max 10 mm, Length...More

    Annealed Shaft,Steel,0.250 In D,12 In
    • THOMSON
    • Annealed Shaft, Steel, 0.250 In D, 12 InAnnealed Shaft,Steel,0.250 In D,12 In
    • Item # 2HWZ5
    • Mfr. Model # 1/4L SMAE CTL X 12
    • Linear Bearing Annealed Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.249 In, Dia Tolerance Max 0.250 In,...More

    Results per page: 16 | 32 | 48