Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Linear Motion

58 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flange Bearing,Dia. 0.50 In.,1.250 In.L
  • NB
  • Flange Bearing, Dia. 0.50 In., 1.250 In.LFlange Bearing,Dia. 0.50 In.,1.250 In.L
  • Item # 23J959
  • Mfr. Model # SWF8GUU
  • Linear Round Flange Mount Bearing, Closed, Bore Dia. 0.50 In., Overall Width 0.875 In., Overall Length 1.250...More

Shaft,Alloy Steel,0.500 In D,24 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 24 InShaft,Alloy Steel,0.500 In D,24 In
  • Item # 5JW38
  • Mfr. Model # QS 1/2 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Flange Bearing,Dia..3750 In,.8750 In,Sq
  • NB
  • Flange Bearing, Dia..3750 In, .8750 In, SqFlange Bearing,Dia..3750 In,.8750 In,Sq
  • Item # 24C533
  • Mfr. Model # SWK6GUU
  • Linear Square Flange Bearing, Closed, Bore Dia. 0.3750 In., Overall Width 0.6250 In., Overall Length 0.8750...More

Standard Linear Bearing,1/2 In.
  • PBC Linear
  • Standard Linear Bearing, 1/2 In.Standard Linear Bearing,1/2 In.
  • Item # 2CPD4
  • Mfr. Model # FL08
  • Standard Linear Bearing, Inside Dia. 1/2 In., +/- .001, Outside Dia. 7/8 In., +/- .001, Length 1-1/4...More

Shaft,1566 Steel,1.000 In D,9 In
  • THOMSON
  • Shaft, 1566 Steel, 1.000 In D, 9 InShaft,1566 Steel,1.000 In D,9 In
  • Item # 3DWP6
  • Mfr. Model # QS 1 L 9
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 0.9995,...More

Standard Linear Bearing,5/8 In.
  • PBC Linear
  • Standard Linear Bearing, 5/8 In.Standard Linear Bearing,5/8 In.
  • Item # 2CPD5
  • Mfr. Model # FL10
  • Standard Linear Bearing, Inside Dia. 5/8 In., +/- .001, Outside Dia. 1-1/8 In., +/- .001, Length 1-1/2...More

Linear Bearing,3.125 In W,2.812 In L
  • 80/20
  • Linear Bearing, 3.125 In W, 2.812 In LLinear Bearing,3.125 In W,2.812 In L
  • Item # 2RCY8
  • Mfr. Model # 6860
  • Linear Bearing, Single Short, Overall Width 3.125 In, Overall Length 2.812 In, Overall Height 0.500 In, Body...More

Shaft,Alloy Steel,0.750 In D,15 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 15 InShaft,Alloy Steel,0.750 In D,15 In
  • Item # 5JW60
  • Mfr. Model # QS 3/4 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Standard Linear Bearing,3/4 In.
  • PBC Linear
  • Standard Linear Bearing, 3/4 In.Standard Linear Bearing,3/4 In.
  • Item # 2CPD6
  • Mfr. Model # FL12
  • Standard Linear Bearing, Inside Dia. 3/4 In., +/- .001, Outside Dia. 1-1/4 In., +/- .001, Length 1-5/8...More

Crown Rail,24 In L,1.655 In W,0.875 In H
  • PBC Linear
  • Crown Rail, 24 In L, 1.655 In W, 0.875 In HCrown Rail,24 In L,1.655 In W,0.875 In H
  • Item # 2CPP8
  • Mfr. Model # PAC2247-024.000
  • Hardened Crown Roller Rail, Overall Length 24 In, Overall Width 1.655 In, Overall Height 0.875 In, Temp Range...More

Shaft,1566 Steel,0.625 In D,15 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 15 InShaft,1566 Steel,0.625 In D,15 In
  • Item # 3DWN6
  • Mfr. Model # QS 5/8 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Shaft,Alloy Steel,1.000 In D,12 In
  • THOMSON
  • Shaft, Alloy Steel, 1.000 In D, 12 InShaft,Alloy Steel,1.000 In D,12 In
  • Item # 5JW69
  • Mfr. Model # QS 1 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.9990, Dia Tolerance Max 0.9995,...More

Double Seal,ID 1.000 In,OD 1.567 In
Shaft,Carbon Steel,12 mm,400 mm
  • THOMSON
  • Shaft, Carbon Steel, 12 mm, 400 mmShaft,Carbon Steel,12 mm,400 mm
  • Item # 2HXP3
  • Mfr. Model # 12MM SOFT CTL X 400MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 12 mm, Dia Tolerance Min 11.99 mm, Dia Tolerance Max 12 mm,...More

Flange Bearing,Dia. 0.375 In.,0.875 In.L
  • NB
  • Flange Bearing, Dia. 0.375 In., 0.875 In.LFlange Bearing,Dia. 0.375 In.,0.875 In.L
  • Item # 23J958
  • Mfr. Model # SWF6GUU
  • Linear Round Flange Mount Bearing, Closed, Bore Dia. 0.375 In., Overall Width 0.625 In., Overall Length 0.875...More

Plain Bushing Bearing,Open,ID 0.625 In
  • THOMSON
  • Plain Bushing Bearing, Open, ID 0.625 InPlain Bushing Bearing,Open,ID 0.625 In
  • Item # 2LFR6
  • Mfr. Model # FNYBU10OPN
  • Plain Bushing Bearing, Open, Inside Dia 0.625 In, Outside Dia 1.1245 In, Length 1.500 In, Static Load...More

Plain Bushing Bearing,Open,ID 0.500 In
  • THOMSON
  • Plain Bushing Bearing, Open, ID 0.500 InPlain Bushing Bearing,Open,ID 0.500 In
  • Item # 2LFR1
  • Mfr. Model # FNYBU08LOPN
  • Plain Bushing Bearing, Open, Inside Dia 0.500 In, Outside Dia 0.8745 In, Length 1.250 In, Static Load...More

Plain Bushing Bearing,Open,ID 0.625 In
  • THOMSON
  • Plain Bushing Bearing, Open, ID 0.625 InPlain Bushing Bearing,Open,ID 0.625 In
  • Item # 2LFR5
  • Mfr. Model # FNYBU10LOPN
  • Plain Bushing Bearing, Open, Inside Dia 0.625 In, Outside Dia 1.1245 In, Length 1.500 In, Static Load...More

Plain Bushing Bearing,Open,ID 0.750 In
  • THOMSON
  • Plain Bushing Bearing, Open, ID 0.750 InPlain Bushing Bearing,Open,ID 0.750 In
  • Item # 2LFR9
  • Mfr. Model # FNYBU12LOPN
  • Plain Bushing Bearing, Open, Inside Dia 0.750 In, Outside Dia 1.2495 In, Length 1.625 In, Static Load...More

Support Rail,Steel,.750 In D,24 In
External Seal,ID 12 mm,OD 22 mm
Linear Rail,36.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 36.50 In L, 0.187 W, 0.437 HLinear Rail,36.50 In L,0.187 W,0.437 H
  • Item # 2CRV8
  • Mfr. Model # VRD1-036.500
  • Drilled Linear Rail, V-Guide, Overall Length 36.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Linear Rail,12.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 12.63 In L, 0.250 W, 0.625 HLinear Rail,12.63 In L,0.250 W,0.625 H
  • Item # 2CRX7
  • Mfr. Model # VR2-012.630
  • Undrilled Linear Rail, V-Guide, Overall Length 12.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

Linear Rail,36.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 36.50 In L, 0.187 W, 0.437 HLinear Rail,36.50 In L,0.187 W,0.437 H
  • Item # 2CRV4
  • Mfr. Model # VR1-036.500
  • Undrilled Linear Rail, V-Guide, Overall Length 36.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Shaft,SS,0.750 In D,6 In
  • PBC Linear
  • Shaft, SS, 0.750 In D, 6 InShaft,SS,0.750 In D,6 In
  • Item # 2CPB8
  • Mfr. Model # NIL12SS-006.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 6 In, 440...More

Linear Rail,12.75 In L,0.343 W,0.875 H
  • PBC Linear
  • Linear Rail, 12.75 In L, 0.343 W, 0.875 HLinear Rail,12.75 In L,0.343 W,0.875 H
  • Item # 2CTB6
  • Mfr. Model # VRSD3-012.750
  • Drilled Linear Rail, V-Guide, Overall Length 12.75 In, Overall Width 0.343 In, Overall Height 0.875 In,...More

Shaft Support,0.250 In Bore,1.050 In H
  • DAYTON
  • Shaft Support, 0.250 In Bore, 1.050 In HShaft Support,0.250 In Bore,1.050 In H
  • Item # 2CNU5
  • Mfr. Model # 2CNU5
  • Shaft Support Block, Bore Dia 0.250 In, Overall Width 0.500 In, Overall Length 1.500 In, Overall Height 1.050...More

Shaft Support,0.375 In Bore,1.175 In H
  • DAYTON
  • Shaft Support, 0.375 In Bore, 1.175 In HShaft Support,0.375 In Bore,1.175 In H
  • Item # 2CNU6
  • Mfr. Model # 2CNU6
  • Shaft Support Block, Bore Dia 0.375 In, Overall Width 0.563 In, Overall Length 1.625 In, Overall Height 1.175...More

External Seal,ID 20 mm,OD 32 mm
Flange Bearing,Dia..250 In,.7500 In,Sq
  • NB
  • Flange Bearing, Dia..250 In, .7500 In, SqFlange Bearing,Dia..250 In,.7500 In,Sq
  • Item # 24C532
  • Mfr. Model # SWK4GUU
  • Linear Square Flange Bearing, Closed, Bore Dia. 0.250 In., Overall Width 0.500 In., Overall Length 0.7500...More

Shaft,440C SS,0.750 In D,6 In
  • THOMSON
  • Shaft, 440C SS, 0.750 In D, 6 InShaft,440C SS,0.750 In D,6 In
  • Item # 5JZ50
  • Mfr. Model # QSSS 3/4 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Standard Linear Bearing,1/4 In.
  • PBC Linear
  • Standard Linear Bearing, 1/4 In.Standard Linear Bearing,1/4 In.
  • Item # 2CPE9
  • Mfr. Model # FLN04
  • Standard Linear Bearing, Inside Dia. 1/4 In., +/- .001, Outside Dia. 1/2 In., +/- .001, Length 3/4 In.Static...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More