Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

64 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plain Bushing Bearing,Closed,ID 0.750 In
Ball Bushing Bearing,Closed,Bore 1/2 In
  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 1/2 In Ball Bushing Bearing,Closed,Bore 1/2 In
  • Item # 2CNK1
  • Mfr. Model # 2CNK1
  • Ball Bushing Bearing, Closed, Bore Dia 1/2 In, Inside Dia Tolerance +/-.0004, Outside Dia 7/8 In, Outside Dia...More

Ball Bushing Bearing,Closed,Bore 3/8 In
  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 3/8 In Ball Bushing Bearing,Closed,Bore 3/8 In
  • Item # 2CNJ9
  • Mfr. Model # 2CNJ9
  • Ball Bushing Bearing, Closed, Bore Dia 3/8 In, Inside Dia Tolerance +/-.0004, Outside Dia 5/8 In, Outside Dia...More

Ball Bushing Bearing,Closed,Bore 1/4 In
  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 1/4 In Ball Bushing Bearing,Closed,Bore 1/4 In
  • Item # 2CNJ8
  • Mfr. Model # 2CNJ8
  • Ball Bushing Bearing, Closed, Bore Dia 1/4 In, Inside Dia Tolerance +/-.0004, Outside Dia 1/2 In, Outside Dia...More

Shaft,1566 Steel,0.625 In D,12 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 12 In Shaft,1566 Steel,0.625 In D,12 In
  • Item # 3DWN5
  • Mfr. Model # QS 5/8 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Linear Guide,130mm L,7 mm W,6.10 mm H
  • PBC Linear
  • Linear Guide, 130mm L, 7 mm W, 6.10 mm H Linear Guide,130mm L,7 mm W,6.10 mm H
  • Item # 2CRR5
  • Mfr. Model # MR7R-0130
  • Linear Guide Rail, Mini-Rail, Overall Length 130 mm, Overall Width 7 mm, Overall Height 6.10 mm, Number of...More

Shaft,SS,0.250 In D,18 In
  • PBC Linear
  • Shaft, SS, 0.250 In D, 18 In Shaft,SS,0.250 In D,18 In
  • Item # 2CPA1
  • Mfr. Model # NIL04SS-018.000
  • Linear Bearing Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.187, Dia Tolerance Max 0.187, Length 18 In, 440...More

Plain Bushing Bearing,Closed,ID 0.625 In
Shaft,1566 Steel,1.000 In D,6 In
  • THOMSON
  • Shaft, 1566 Steel, 1.000 In D, 6 In Shaft,1566 Steel,1.000 In D,6 In
  • Item # 3DWP5
  • Mfr. Model # QS 1 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 0.9995,...More

Ball Bushing Bearing,Closed,Bore 5/8 In
  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 5/8 In Ball Bushing Bearing,Closed,Bore 5/8 In
  • Item # 2CNK2
  • Mfr. Model # 2CNK2
  • Ball Bushing Bearing, Closed, Bore Dia 5/8 In, Inside Dia Tolerance +/-.0004, Outside Dia 1 1/8 In, Outside...More

Linear Sleeve Bearing,ID 1/2 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 1/2 In Linear Sleeve Bearing,ID 1/2 In
  • Item # 2CPT6
  • Mfr. Model # PS0812-08
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1/2 In, Outside Dia 3/4 In, Length 1 In, Static Load...More

Shaft,Alloy Steel,0.500 In D,18 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 18 In Shaft,Alloy Steel,0.500 In D,18 In
  • Item # 5JW37
  • Mfr. Model # QS 1/2 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Plain Bushing Bearing,Closed,ID 0.750 In
Plain Bushing Bearing,Closed,ID 0.500 In
Seals, Inch
  • THOMSON
  • Seals, Inch Seals, Inch
  • Item # 5KD19
  • Mfr. Model # S750
  • Seal, Use with Ball Bushing Number SUPER12, SSU12/122026, 0.125 Inch Thickness, 1.254 Inches Outer Diameter,...More

Shaft,Alloy Steel,0.750 In D,12 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 12 In Shaft,Alloy Steel,0.750 In D,12 In
  • Item # 5JW59
  • Mfr. Model # QS 3/4 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

External Seal,ID 12 mm,OD 22 mm
Shaft,1566 Steel,0.375 In D,15 In
  • THOMSON
  • Shaft, 1566 Steel, 0.375 In D, 15 In Shaft,1566 Steel,0.375 In D,15 In
  • Item # 3DWL4
  • Mfr. Model # QS 3/8 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

Support Rail,Steel,.500 In D,24 In
Shaft,Aluminum,0.500 In D,24 In
  • PBC Linear
  • Shaft, Aluminum, 0.500 In D, 24 In Shaft,Aluminum,0.500 In D,24 In
  • Item # 2CPZ1
  • Mfr. Model # CC08-024.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 24 In,...More

Linear Rail,12.75 In L,0.343 W,0.875 H
  • PBC Linear
  • Linear Rail, 12.75 In L, 0.343 W, 0.875 H Linear Rail,12.75 In L,0.343 W,0.875 H
  • Item # 2CTA3
  • Mfr. Model # VR3-012.750
  • Undrilled Linear Rail, V-Guide, Overall Length 12.75 In, Overall Width 0.343 In, Overall Height 0.875 In,...More

Linear Rail,12.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 12.50 In L, 0.187 W, 0.437 H Linear Rail,12.50 In L,0.187 W,0.437 H
  • Item # 2CRW1
  • Mfr. Model # VRS1-012.500
  • Undrilled Linear Rail, V-Guide, Overall Length 12.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Shaft,Aluminum,1.000 In D,12 In
  • PBC Linear
  • Shaft, Aluminum, 1.000 In D, 12 In Shaft,Aluminum,1.000 In D,12 In
  • Item # 2CPZ9
  • Mfr. Model # CC16-012.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 12 In,...More

Linear Rail,13 In L,0.437 W,1.062 In H
  • PBC Linear
  • Linear Rail, 13 In L, 0.437 W, 1.062 In H Linear Rail,13 In L,0.437 W,1.062 In H
  • Item # 2CTC8
  • Mfr. Model # VR4-013.000
  • Undrilled Linear Rail, V-Guide, Overall Length 13 In, Overall Width 0.437 In, Overall Height 1.062 In, Temp...More

Plain Bushing Bearing,Closed,ID 0.375 In
Linear Rail,12.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 12.63 In L, 0.250 W, 0.625 H Linear Rail,12.63 In L,0.250 W,0.625 H
  • Item # 2CRY2
  • Mfr. Model # VRD2-012.630
  • Drilled Linear Rail, V-Guide, Overall Length 12.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

Linear Sleeve Bearing,ID 5/8 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 5/8 In Linear Sleeve Bearing,ID 5/8 In
  • Item # 2CPT7
  • Mfr. Model # PS1014-06
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 5/8 In, Outside Dia 7/8 In, Length 3/4 In, Static Load...More

Shaft,Aluminum,0.750 In D,18 In
  • PBC Linear
  • Shaft, Aluminum, 0.750 In D, 18 In Shaft,Aluminum,0.750 In D,18 In
  • Item # 2CPZ6
  • Mfr. Model # CC12-018.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 18 In,...More

Linear Sleeve Bearing,ID 16 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 16 mm Linear Sleeve Bearing,ID 16 mm
  • Item # 2CPX5
  • Mfr. Model # PSM1620-16
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 16 mm, Outside Dia 20 mm, Length 16 mm, Static Load...More

Linear Sleeve Bearing,ID 5/8 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 5/8 In Linear Sleeve Bearing,ID 5/8 In
  • Item # 2CPT8
  • Mfr. Model # PS1014-08
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 5/8 In, Outside Dia 7/8 In, Length 1 In, Static Load...More

Linear Sleeve Bearing,ID 8 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 8 mm Linear Sleeve Bearing,ID 8 mm
  • Item # 2CPY2
  • Mfr. Model # PSFM0812-12
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 8 mm, Outside Dia 12 mm, Length 12 mm, Flange Dia 16 mm,...More

Double Seal,ID 0.375 In,OD 0.629 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More