Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Linear Motion

56 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
Ball Bushing Bearing,Closed,Bore 1/4 In
  • DAYTON
  • Ball Bushing Bearing, Closed, Bore 1/4 InBall Bushing Bearing,Closed,Bore 1/4 In
  • Item # 2CNJ8
  • Mfr. Model # 2CNJ8
  • Ball Bushing Bearing, Closed, Bore Dia 1/4 In, Inside Dia Tolerance +/-.0004, Outside Dia 1/2 In, Outside Dia...More

Seals, Inch
  • THOMSON
  • Seals, InchSeals, Inch
  • Item # 5KD17
  • Mfr. Model # S500
  • Seal, 0.125 Inch Thickness, 0.879 Inch Outer Diameter, For 0.500 Inch Ball Bushing Linear Bearing

Linear Sleeve Bearing,ID 3/8 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 3/8 InLinear Sleeve Bearing,ID 3/8 In
  • Item # 2CPT3
  • Mfr. Model # PS0610-06
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 3/8 In, Outside Dia 5/8 In, Length 3/4 In, Static Load...More

Seals, Inch
  • THOMSON
  • Seals, InchSeals, Inch
  • Item # 5KD19
  • Mfr. Model # S750
  • Seal, Use with Ball Bushing Number SUPER12, SSU12/122026, 0.125 Inch Thickness, 1.254 Inches Outer Diameter,...More

Shaft,1566 Steel,0.375 In D,12 In
  • THOMSON
  • Shaft, 1566 Steel, 0.375 In D, 12 InShaft,1566 Steel,0.375 In D,12 In
  • Item # 3DWL3
  • Mfr. Model # QS 3/8 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

Linear Sleeve Bearing,ID 1/2 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 1/2 InLinear Sleeve Bearing,ID 1/2 In
  • Item # 2CPT6
  • Mfr. Model # PS0812-08
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1/2 In, Outside Dia 3/4 In, Length 1 In, Static Load...More

Plain Bushing Bearing,Closed,ID 0.500 In
Shaft,Alloy Steel,0.500 In D,15 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 15 InShaft,Alloy Steel,0.500 In D,15 In
  • Item # 5JW36
  • Mfr. Model # QS 1/2 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Shaft,Alloy Steel,0.750 In D,9 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 9 InShaft,Alloy Steel,0.750 In D,9 In
  • Item # 5JW58
  • Mfr. Model # QS 3/4 L 9
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Shaft,1566 Steel,0.625 In D,9 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 9 InShaft,1566 Steel,0.625 In D,9 In
  • Item # 3DWN4
  • Mfr. Model # QS 5/8 L 9
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Plain Bushing Bearing,Closed,ID 0.500 In
Shaft,RC60 Steel,0.750 In D,12 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.750 In D, 12 InShaft,RC60 Steel,0.750 In D,12 In
  • Item # 2CNX1
  • Mfr. Model # NIL12-012.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 12 In,...More

Double Seal,ID 0.625 In,OD 1.129 In
V-Guide Adjustable Bushing,Bore .3130 In
  • PBC Linear
  • V-Guide Adjustable Bushing, Bore .3130 InV-Guide Adjustable Bushing,Bore .3130 In
  • Item # 2CRZ9
  • Mfr. Model # VBA3
  • V-Guide Adjustable Bushing, Redi-Rail, Bore Dia 0.3130 In, Outside Dia 0.4722 In, Overall Length 0.9900 In,...More

Rail System,1.275 In L,1.500 W,1.000 H
  • PBC Linear
  • Rail System, 1.275 In L, 1.500 W, 1.000 HRail System,1.275 In L,1.500 W,1.000 H
  • Item # 2CPP5
  • Mfr. Model # PAC2244
  • Angle Bracket Rail System, Roller Rail, Overall Length 1.275 In, Overall Width 1.500 In, Overall Height 1.000...More

Shaft,Alloy Steel,0.500 In D,18 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 18 InShaft,Alloy Steel,0.500 In D,18 In
  • Item # 5JW37
  • Mfr. Model # QS 1/2 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

External Seal,ID 12 mm,OD 22 mm
Support Rail,Steel,.500 In D,24 In
External Seal,ID 8 mm,OD 16 mm
Linear Rail,12.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 12.50 In L, 0.187 W, 0.437 HLinear Rail,12.50 In L,0.187 W,0.437 H
  • Item # 2CRW1
  • Mfr. Model # VRS1-012.500
  • Undrilled Linear Rail, V-Guide, Overall Length 12.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Linear Rail,24.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 24.50 In L, 0.187 W, 0.437 HLinear Rail,24.50 In L,0.187 W,0.437 H
  • Item # 2CRV7
  • Mfr. Model # VRD1-024.500
  • Drilled Linear Rail, V-Guide, Overall Length 24.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

V-Guide Fixed Bushing,Bore 10 mm
  • PBC Linear
  • V-Guide Fixed Bushing, Bore 10 mmV-Guide Fixed Bushing,Bore 10 mm
  • Item # 2CTC6
  • Mfr. Model # MVB4
  • V-Guide Fixed Bushing, Redi-Rail, Bore Dia 10 mm, Outside Dia 15.00 mm, Overall Length 29.90 mm, Flange Dia...More

Linear Sleeve Bearing,ID 12 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 12 mmLinear Sleeve Bearing,ID 12 mm
  • Item # 2CPX3
  • Mfr. Model # PSM1216-16
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 12 mm, Outside Dia 16 mm, Length 16 mm, Static Load...More

Shaft,440C SS,6 In,1/4 In
  • THOMSON
  • Shaft, 440C SS, 6 In, 1/4 InShaft,440C SS,6 In,1/4 In
  • Item # 5JZ32
  • Mfr. Model # QSSS 1/4 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.2490, Dia Tolerance Max 0.2495,...More

Linear Sleeve Flange Bearing,ID 1/4 In
  • PBC Linear
  • Linear Sleeve Flange Bearing, ID 1/4 InLinear Sleeve Flange Bearing,ID 1/4 In
  • Item # 2CPV2
  • Mfr. Model # PSF0406-04
  • Linear Sleeve Flange Bearing, Precision Flange, Inside Dia 1/4 In, Outside Dia 3/8 In, Length 1/2 In, Flange...More

V-Guide Adjustable Bushing,Bore 6 mm
  • PBC Linear
  • V-Guide Adjustable Bushing, Bore 6 mmV-Guide Adjustable Bushing,Bore 6 mm
  • Item # 2CRX6
  • Mfr. Model # MVBA2
  • V-Guide Adjustable Bushing, Redi-Rail, Bore Dia 6 mm, Outside Dia 9.52 mm, Overall Length 17.50 mm, Flange...More

Plain Bushing Bearing,Closed,ID 0.375 In
Double Seal,ID 0.250 In,OD 0.504 In
Shaft,Aluminum,0.500 In D,18 In
  • PBC Linear
  • Shaft, Aluminum, 0.500 In D, 18 InShaft,Aluminum,0.500 In D,18 In
  • Item # 2CPY9
  • Mfr. Model # CC08-018.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 18 In,...More

Shaft,440C SS,0.500 In D,6 In
  • THOMSON
  • Shaft, 440C SS, 0.500 In D, 6 InShaft,440C SS,0.500 In D,6 In
  • Item # 5JZ26
  • Mfr. Model # QSSS 1/2 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Retaining Ring,ID 0.500 In,OD 1.150 In
Shaft,1566 Steel,1.000 In D,6 In
  • THOMSON
  • Shaft, 1566 Steel, 1.000 In D, 6 InShaft,1566 Steel,1.000 In D,6 In
  • Item # 3DWP5
  • Mfr. Model # QS 1 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 0.9995,...More

Results per page: 16 | 32 | 48