Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

115 Results Found that Include 193 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Machine Screw Actuator,4000 lb,18 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 18 In TVLMachine Screw Actuator,4000 lb,18 In TVL
  • Item # 2XLY9
  • Mfr. Model # M9002-18
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 18 In, 24 Turns Of Worm for 1 In...More

Acme Flange,Overall Diameter 4.20 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 4.20 InAcme Flange,Overall Diameter 4.20 In
  • Item # 5JDK8
  • Mfr. Model # FL1967
  • Acme Flange, Overall Diameter 4.20 In, Bolt Circle Dia 3.44 In, Bolt Hole Dia .397 In, Mounting Holes 4,...More

Acme Screw,Dia.75 In,Length 36 In
Acme Screw,Dia.50 In,Length 36 In
Acme FlangeDia 2.60,Flange Width .53 In
Acme Screw,Dia .50 In,Length 36 In
Controller For LT Series Actuators
Acme Nut,Dia 1.25 In,5 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 5 Turns Per InchAcme Nut,Dia 1.25 In,5 Turns Per Inch
  • Item # 5JDJ0
  • Mfr. Model # 063ANB020
  • Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 5 Turns Per Inch, Dynamic...More

Machine Screw Actuator,500 lb,9 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 500 lb, 9 In TVLMachine Screw Actuator,500 lb,9 In TVL
  • Item # 2XLW7
  • Mfr. Model # M2555-9
  • Machine Screw Actuator, Rated Load 500 Lb, Lifting Screw Dia 1/2 In, Travel 9 In, 20 Turns Of Worm for 1 In...More

Actuator,2 Ton,12 In TVL
  • DUFF-NORTON
  • Actuator, 2 Ton, 12 In TVLActuator,2 Ton,12 In TVL
  • Item # 5JDP6
  • Mfr. Model # M9801-12G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 12 In, 24 Turns Of Worm for 1 In...More

Actuator,2 Ton,18 In TVL
  • DUFF-NORTON
  • Actuator, 2 Ton, 18 In TVLActuator,2 Ton,18 In TVL
  • Item # 5JDP7
  • Mfr. Model # M9801-18G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 18 In, 24 Turns Of Worm for 1 In...More

Ball Screw Actuator,1000 Lbs,3 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1000 Lbs, 3 In TVLBall Screw Actuator,1000 Lbs,3 In TVL
  • Item # 5JDL0
  • Mfr. Model # M28631-3G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 3 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,500 lb,9 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 500 lb, 9 In TVLMachine Screw Actuator,500 lb,9 In TVL
  • Item # 2XLX2
  • Mfr. Model # M2554-9
  • Machine Screw Actuator, Rated Load 500 Lb, Lifting Screw Dia 1/2 In, Travel 9 In, 20 Turns Of Worm for 1 In...More

Machine Screw Actuator,2000 lb,12 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 2000 lb, 12 In TVLMachine Screw Actuator,2000 lb,12 In TVL
  • Item # 2XLX7
  • Mfr. Model # M2501-12
  • Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 12 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,2000 lb,3 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 2000 lb, 3 In TVLMachine Screw Actuator,2000 lb,3 In TVL
  • Item # 2XLX4
  • Mfr. Model # M2501-3
  • Machine Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 3/4 In, Travel 3 In, 25 Turns Of Worm for 1 In...More

Machine Screw Actuator,4000 lb,12 In TVL
  • DUFF-NORTON
  • Machine Screw Actuator, 4000 lb, 12 In TVLMachine Screw Actuator,4000 lb,12 In TVL
  • Item # 2XLY8
  • Mfr. Model # M9002-12
  • Machine Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1 In, Travel 12 In, 24 Turns Of Worm for 1 In...More

Ball Screw Actuator,1 Ton,12 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1 Ton, 12 In TVLBall Screw Actuator,1 Ton,12 In TVL
  • Item # 5JDN1
  • Mfr. Model # M28750-12G
  • Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 12 In, 25 Turns Of Worm for 1 In...More

Actuator,1000 Lb,12 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lb, 12 In TVLActuator,1000 Lb,12 In TVL
  • Item # 5JDL7
  • Mfr. Model # M28630-12G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 12 In, 25 Turns Of Worm for 1 In...More

Acme Screw,Dia.625 In,Length 36 In
Acme Nut,Dia 1.25 In,2 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 2 Turns Per InchAcme Nut,Dia 1.25 In,2 Turns Per Inch
  • Item # 5JDJ1
  • Mfr. Model # 063ANB050
  • Acme Nut, Screw Dia 0.625 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 2 Turns Per Inch, Dynamic...More

Ball Screw Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1000 Lbs, 9 In TVLBall Screw Actuator,1000 Lbs,9 In TVL
  • Item # 5JDL2
  • Mfr. Model # M28631-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Acme Nut,Dia 1.50 In,1.50 In L, 4 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.50 In, 1.50 In L, 4 TurnsAcme Nut,Dia 1.50 In,1.50 In L, 4 Turns
  • Item # 5JDJ7
  • Mfr. Model # 100ANB025
  • Acme Nut, Screw Dia 1.000 In, Overall Diameter 1.50 In, Overall Length 1.50 In, 4 Turns Per Inch, Dynamic...More

Ball Screw Actuator,2 Ton,3 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 2 Ton, 3 In TVLBall Screw Actuator,2 Ton,3 In TVL
  • Item # 5JDN8
  • Mfr. Model # M9802-3G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 3 In, 24 Turns Of Worm for 1 In...More

Cable For LT Actuators And LC Controller
Acme Nut,Dia 1.25 In,4 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 4 Turns Per InchAcme Nut,Dia 1.25 In,4 Turns Per Inch
  • Item # 5JDH7
  • Mfr. Model # 050ANB025
  • Acme Nut, Screw Dia 0.500 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 4 Turns Per Inch, Dynamic...More

Actuator,1000 Lbs,9 In TVL
  • DUFF-NORTON
  • Actuator, 1000 Lbs, 9 In TVLActuator,1000 Lbs,9 In TVL
  • Item # 5JDL6
  • Mfr. Model # M28630-9G
  • Ball Screw Actuator, Rated Load 1000 Lb, Lifting Screw Dia 0.631 In, Travel 9 In, 25 Turns Of Worm for 1 In...More

Ball Screw Actuator,1 Ton,6 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1 Ton, 6 In TVLBall Screw Actuator,1 Ton,6 In TVL
  • Item # 5JDL9
  • Mfr. Model # M28750-6G
  • Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Acme Nut,Dia 2.25 In,2.50 In L, 4 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 2.25 In, 2.50 In L, 4 TurnsAcme Nut,Dia 2.25 In,2.50 In L, 4 Turns
  • Item # 5JDK2
  • Mfr. Model # 150ANB025
  • Acme Nut, Screw Dia 1.500 In, Overall Diameter 2.25 In, Overall Length 2.50 In, 4 Turns Per Inch, Dynamic...More

Acme Nut,Dia 1.50 In,1.50 In L, 5 Turns
  • DUFF-NORTON
  • Acme Nut, Dia 1.50 In, 1.50 In L, 5 TurnsAcme Nut,Dia 1.50 In,1.50 In L, 5 Turns
  • Item # 5JDJ6
  • Mfr. Model # 100ANB020
  • Acme Nut, Screw Dia 1.000 In, Overall Diameter 1.50 In, Overall Length 1.50 In, 5 Turns Per Inch, Dynamic...More

Acme Flange,Overall Diameter 2.76 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.76 InAcme Flange,Overall Diameter 2.76 In
  • Item # 5JDK7
  • Mfr. Model # FL1375
  • Acme Flange, Overall Diameter 2.76 In, Bolt Circle Dia 2.26 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Acme Screw,Dia.1.00 In,Length 36 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More