Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Linear Motion

1,075 Results Found that Include 1,075 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shaft,Alloy Steel,1.000 In D,24 In
  • THOMSON
  • Shaft, Alloy Steel, 1.000 In D, 24 InShaft,Alloy Steel,1.000 In D,24 In
  • Item # 5JW71
  • Mfr. Model # QS 1 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.9990, Dia Tolerance Max 0.9995,...More

Super Ball Bushing,Bore Dia 0.500 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.500 InSuper Ball Bushing,Bore Dia 0.500 In
  • Item # 2LEV4
  • Mfr. Model # SUPER8
  • Super Ball Bushing, Closed, Bore Dia 0.500 In, Inside Dia Tolerance +/- .001, Outside Dia 0.875 In, Required...More

Ball Bushing Bearing,Closed,Bore .500 In
  • THOMSON
  • Ball Bushing Bearing, Closed, Bore .500 InBall Bushing Bearing,Closed,Bore .500 In
  • Item # 4YRL6
  • Mfr. Model # A81420
  • Bore Dia. (In.) 0.500Inside Dia. Tolerance -0.0005, Outside Dia. (In.) 0.875Outside Dia. Tolerance -, Slot...More

Seals, Inch
  • THOMSON
  • Seals, InchSeals, Inch
  • Item # 5KD20
  • Mfr. Model # S1000
  • Seal, Use with Ball Bushing Number SUPER16, SSU16/162536, 0.187 Inch Thickness, 1.567 Inches Outer Diameter,...More

Plain Bushing Bearing,Closed,ID 1.000 In
Super Plus Bushing,Bore Dia 8 mm
  • THOMSON
  • Super Plus Bushing, Bore Dia 8 mmSuper Plus Bushing,Bore Dia 8 mm
  • Item # 2LEZ1
  • Mfr. Model # SPM08WW
  • Super Plus Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

Pillow Block,30 mm,79 mm L
  • THOMSON
  • Pillow Block, 30 mm, 79 mm LPillow Block,30 mm,79 mm L
  • Item # 3DWH4
  • Mfr. Model # SPPBM30
  • Linear Pillow Block Bearing, Metric Closed, Bore Dia 30 mm, Overall Width 87 mm, Overall Length 79 mm,...More

Shaft,Alloy Steel,0.500 In D,36 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 36 InShaft,Alloy Steel,0.500 In D,36 In
  • Item # 5JW40
  • Mfr. Model # QS 1/2 L 36
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Super Plus Bushing,Bore Dia 12 mm
  • THOMSON
  • Super Plus Bushing, Bore Dia 12 mmSuper Plus Bushing,Bore Dia 12 mm
  • Item # 2LEZ4
  • Mfr. Model # SPM12OPN
  • Bore Dia. (mm) 12, Inside Dia. Tolerance + .011, Outside Dia. (mm) 22, Outside Dia. Tolerance -, Slot Width...More

Pillow Block,0.750 In Bore,1.880 In L
  • THOMSON
  • Pillow Block, 0.750 In Bore, 1.880 In LPillow Block,0.750 In Bore,1.880 In L
  • Item # 2HXW9
  • Mfr. Model # SPB12OPN
  • Linear Pillow Block Bearing, Open, Bore Dia 0.750 In, Overall Width 2.750 In, Overall Length 1.880 In,...More

Ball Bushing,Bore Dia 0.625 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.625 InBall Bushing,Bore Dia 0.625 In
  • Item # 2LEU2
  • Mfr. Model # A101824
  • Ball Bushing, Closed, Bore Dia 0.625 In, Inside Dia Tolerance +/- .001, Outside Dia 1.125 In, Required...More

Pillow Block,0.750 In Bore,2.060 In L
  • THOMSON
  • Pillow Block, 0.750 In Bore, 2.060 In LPillow Block,0.750 In Bore,2.060 In L
  • Item # 2HXW8
  • Mfr. Model # SPB12
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.750 In, Overall Width 2.750 In, Overall Length 2.060 In,...More

Super Ball Bushing,Bore Dia 0.500 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.500 InSuper Ball Bushing,Bore Dia 0.500 In
  • Item # 2LEV5
  • Mfr. Model # SUPER8OPN
  • Super Ball Bushing, Open, Bore Dia 0.500 In, Inside Dia Tolerance +/- .001, Outside Dia 0.875 In, Required...More

Ball Bushing,Bore Dia 20 mm
  • THOMSON
  • Ball Bushing, Bore Dia 20 mmBall Bushing,Bore Dia 20 mm
  • Item # 2LFA4
  • Mfr. Model # SSEM20OPNWW
  • Ball Bushing, Open, Bore Dia 20 mm, Inside Dia Tolerance + .013, Outside Dia 32 mm, Required Housing Bore Dia...More

Shaft Support,0.250 In Bore,1.060 In H
  • THOMSON
  • Shaft Support, 0.250 In Bore, 1.060 In HShaft Support,0.250 In Bore,1.060 In H
  • Item # 2HXV7
  • Mfr. Model # SB4
  • Shaft Support Block, Bore Dia 0.250 In, Overall Width 1.500 In, Overall Length 0.500 In, Overall Height 1.060...More

Bearing Ball Carriage,Height 41.00 mm
  • THOMSON
  • Bearing Ball Carriage, Height 41.00 mmBearing Ball Carriage,Height 41.00 mm
  • Item # 2HVU9
  • Mfr. Model # 511H35A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 41.00 mm, Carriage Width 100 mm, Carriage...More

Shaft Support Block,1.000 In Bore
  • THOMSON
  • Shaft Support Block, 1.000 In BoreShaft Support Block,1.000 In Bore
  • Item # 5KD41
  • Mfr. Model # SB16
  • Standard Shaft Support Block, Shaft Diameter 1.00 Inch, Mounting Bolt 1/4 Inch, Mounting Hole 9/32 Inch, For...More

Ball Bushing,Bore Dia 0.750 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.750 InBall Bushing,Bore Dia 0.750 In
  • Item # 2LFC5
  • Mfr. Model # OPN122026
  • Ball Bushing, Open, Bore Dia 0.750 In, Inside Dia Tolerance +/- .001, Outside Dia 1.250 In, Required Housing...More

Shaft,Alloy Steel,1.000 In D,48 In
  • THOMSON
  • Shaft, Alloy Steel, 1.000 In D, 48 InShaft,Alloy Steel,1.000 In D,48 In
  • Item # 5JW75
  • Mfr. Model # QS 1 L 48
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.9990, Dia Tolerance Max 0.9995,...More

Bearing Ball Carriage,Height 20.20 mm
  • THOMSON
  • Bearing Ball Carriage, Height 20.20 mmBearing Ball Carriage,Height 20.20 mm
  • Item # 2HVT4
  • Mfr. Model # 511H15A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 20.20 mm, Carriage Width 47 mm, Carriage...More

Pillow Block,0.500 In Bore,1.500 In L
  • THOMSON
  • Pillow Block, 0.500 In Bore, 1.500 In LPillow Block,0.500 In Bore,1.500 In L
  • Item # 2HXY1
  • Mfr. Model # SPB8OPN
  • Linear Pillow Block Bearing, Open, Bore Dia 0.500 In, Overall Width 2.000 In, Overall Length 1.500 In,...More

Super Ball Bushing,Bore Dia 1.000 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 1.000 InSuper Ball Bushing,Bore Dia 1.000 In
  • Item # 2LEW2
  • Mfr. Model # SUPER16OPN
  • Super Ball Bushing, Open, Bore Dia 1.000 In, Inside Dia Tolerance +/- .001, Outside Dia 1.563 In, Required...More

Pillow Block,1.250 In Bore,3.630 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 3.630 In LPillow Block,1.250 In Bore,3.630 In L
  • Item # 2LFJ2
  • Mfr. Model # FNYBUPB20ALS
  • Linear Pillow Block Bearing, Closed, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 3.630 In,...More

Profile Ball Rail,885mm L,45 W,37 mm H
  • THOMSON
  • Profile Ball Rail, 885mm L, 45 W, 37 mm HProfile Ball Rail,885mm L,45 W,37 mm H
  • Item # 2HWA5
  • Mfr. Model # 521H45A+885
  • Profile Ball Rail, 500 Series, Overall Length 885 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

Ball Bushing Die,Bore Dia 2.000 In
  • THOMSON
  • Ball Bushing Die, Bore Dia 2.000 InBall Bushing Die,Bore Dia 2.000 In
  • Item # 2LFC2
  • Mfr. Model # DS32
  • Ball Bushing Die Set, Bore Dia 2.000 In, Bore Tolerance +/-.001, Outside Dia 3.530 In, Pilot Dia 2.501/2.500...More

Ball Bushing,Bore Dia 1.500 In
  • THOMSON
  • Ball Bushing, Bore Dia 1.500 InBall Bushing,Bore Dia 1.500 In
  • Item # 2LEY8
  • Mfr. Model # SSU24WW
  • Ball Bushing, Closed, Bore Dia 1.500 In, Inside Dia Tolerance +/- .001, Outside Dia 2.375 In, Required...More

Ball Bushing,Bore Dia 1.500 In
  • THOMSON
  • Ball Bushing, Bore Dia 1.500 InBall Bushing,Bore Dia 1.500 In
  • Item # 2LEU4
  • Mfr. Model # A243848
  • Ball Bushing, Closed, Bore Dia 1.500 In, Inside Dia Tolerance +/- .001, Outside Dia 2.375 In, Required...More

Shaft,Alloy Steel,0.750 In D,48 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 48 InShaft,Alloy Steel,0.750 In D,48 In
  • Item # 5JW66
  • Mfr. Model # QS 3/4 L 48
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Bearing Ball Carriage,Height 50.80 mm
  • THOMSON
  • Bearing Ball Carriage, Height 50.80 mmBearing Ball Carriage,Height 50.80 mm
  • Item # 2HVV5
  • Mfr. Model # 511H45A1
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 50.80 mm, Carriage Width 120 mm, Carriage...More

Accumini Carriage,Clearance,19 mm H
  • THOMSON
  • Accumini Carriage, Clearance, 19 mm HAccumini Carriage,Clearance,19 mm H
  • Item # 2RDJ9
  • Mfr. Model # CD15AAAH
  • Accumini Carriage, Clearance, Carriage Height 19 mm, Carriage Width 38 mm, Carriage Length 58 mm, Carriage...More

Pillow Block,1.000 In Bore,2.630 In L
  • THOMSON
  • Pillow Block, 1.000 In Bore, 2.630 In LPillow Block,1.000 In Bore,2.630 In L
  • Item # 2HXX2
  • Mfr. Model # SPB16OPN
  • Linear Pillow Block Bearing, Open, Bore Dia 1.000 In, Overall Width 3.250 In, Overall Length 2.630 In,...More

Linear Bearings,Closed,40mm ID x 80mm L
  • THOMSON
  • Linear Bearings, Closed, 40mm ID x 80mm LLinear Bearings,Closed,40mm ID x 80mm L
  • Item # 3DWE4
  • Mfr. Model # SPM40WW
  • Super Metric Linear Bearings, Closed, Bore Dia 40 mm, Outside Dia 62 mm, Between Grooves 60.3mm, Length 80...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More