Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

469 Results Found that Include 469 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Sleeve Bearing,ID 6 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 6 mm Linear Sleeve Bearing,ID 6 mm
  • Item # 2CPX9
  • Mfr. Model # PSFM0610-10
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 6 mm, Outside Dia 10 mm, Length 10 mm, Flange Dia 14 mm,...More

Redi-Rail Low Profile Size 34 Carriage A
End Stop,1.375 In L,0.750 W,0.242 H
  • PBC Linear
  • End Stop, 1.375 In L, 0.750 W, 0.242 H End Stop,1.375 In L,0.750 W,0.242 H
  • Item # 2CPP6
  • Mfr. Model # PAC2246
  • End Stop Rail System, Roller Rail, Overall Length 1.375 In, Overall Width 0.750 In, Overall Height 0.242 In,...More

Linear Carriage,Carriage Height 0.702 In
  • PBC Linear
  • Linear Carriage, Carriage Height 0.702 In Linear Carriage,Carriage Height 0.702 In
  • Item # 2CRK3
  • Mfr. Model # RRS14
  • Linear Slide Roller Carriage, Redi-Rail, Carriage Height 0.702 In, Carriage Width 1.250 In, Carriage Length...More

Standard Linear Bearing,3/8 In.
  • PBC Linear
  • Standard Linear Bearing, 3/8 In. Standard Linear Bearing,3/8 In.
  • Item # 2CPD3
  • Mfr. Model # FL06
  • Standard Linear Bearing, Inside Dia. 3/8 In., +/- .001, Outside Dia. 5/8 In., +/- .001, Length 7/8 In.Static...More

Linear Rail,12.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 12.50 In L, 0.187 W, 0.437 H Linear Rail,12.50 In L,0.187 W,0.437 H
  • Item # 2CRW5
  • Mfr. Model # VRSD1-012.500
  • Drilled Linear Rail, V-Guide, Overall Length 12.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Crown Rail,60 In L,1.655 In W,0.875 In H
Standard Linear Bearing,1/2 In.
  • PBC Linear
  • Standard Linear Bearing, 1/2 In. Standard Linear Bearing,1/2 In.
  • Item # 2CPD4
  • Mfr. Model # FL08
  • Standard Linear Bearing, Inside Dia. 1/2 In., +/- .001, Outside Dia. 7/8 In., +/- .001, Length 1-1/4...More

V-Guide Adjustable Bushing,Bore .2500 In
  • PBC Linear
  • V-Guide Adjustable Bushing, Bore .2500 In V-Guide Adjustable Bushing,Bore .2500 In
  • Item # 2CRX4
  • Mfr. Model # VBA2
  • V-Guide Adjustable Bushing, Redi-Rail, Bore Dia 0.2500 In, Outside Dia 0.3748 In, Overall Length 0.7060 In,...More

Shaft,SS,0.250 In D,6 In
  • PBC Linear
  • Shaft, SS, 0.250 In D, 6 In Shaft,SS,0.250 In D,6 In
  • Item # 2CNZ8
  • Mfr. Model # NIL04SS-006.000
  • Linear Bearing Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.187, Dia Tolerance Max 0.187, Length 6 In, 440...More

V-Guide Wheel Bearing,Bore 0.3750 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.3750 In V-Guide Wheel Bearing,Bore 0.3750 In
  • Item # 2CRW9
  • Mfr. Model # VW2
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.3750 In, Outside Dia 1.2100 In, Overall Width 0.4380 In, Angled...More

Linear Guide,36 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 36 In L, 1.330 W, 0.620 H Linear Guide,36 In L,1.330 W,0.620 H
  • Item # 2CRK9
  • Mfr. Model # RR14-036.000
  • Linear Guide Rail, Redi-Rail, Overall Length 36 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

V-Guide Adjustable Bushing,Bore .1380 In
  • PBC Linear
  • V-Guide Adjustable Bushing, Bore .1380 In V-Guide Adjustable Bushing,Bore .1380 In
  • Item # 2CRU8
  • Mfr. Model # VBA1
  • V-Guide Adjustable Bushing, Redi-Rail, Bore Dia 0.1380 In, Outside Dia 0.1873 In, Overall Length 0.5500 In,...More

Standard Linear Bearing,1 In.
  • PBC Linear
  • Standard Linear Bearing, 1 In. Standard Linear Bearing,1 In.
  • Item # 2CPD7
  • Mfr. Model # FL16
  • Standard Linear Bearing, Inside Dia. 1 In., +/- .001, Outside Dia. 1-9/16 In., +/- .001, Length 2-1/4...More

Linear Guide,24 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 24 In L, 1.330 W, 0.620 H Linear Guide,24 In L,1.330 W,0.620 H
  • Item # 2CRK8
  • Mfr. Model # RR14-024.000
  • Linear Guide Rail, Redi-Rail, Overall Length 24 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

Linear Guide,48 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 48 In L, 1.330 W, 0.620 H Linear Guide,48 In L,1.330 W,0.620 H
  • Item # 2CRL1
  • Mfr. Model # RR14-048.000
  • Linear Guide Rail, Redi-Rail, Overall Length 48 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

Linear Rail,49 In L,0.437 W,1.062 In H
  • PBC Linear
  • Linear Rail, 49 In L, 0.437 W, 1.062 In H Linear Rail,49 In L,0.437 W,1.062 In H
  • Item # 2CTD6
  • Mfr. Model # VRD4-049.000
  • Drilled Linear Rail, V-Guide, Overall Length 49 In, Overall Width 0.437 In, Overall Height 1.062 In, Number...More

Support Rail,Aluminum,0.500 In D,24 In
  • PBC Linear
  • Support Rail, Aluminum, 0.500 In D, 24 In Support Rail,Aluminum,0.500 In D,24 In
  • Item # 2CNT2
  • Mfr. Model # SR08PD-024.000
  • Shaft Support Rail, Drilled, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Mounting...More

Linear Rail,36.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 36.63 In L, 0.250 W, 0.625 H Linear Rail,36.63 In L,0.250 W,0.625 H
  • Item # 2CRY8
  • Mfr. Model # VRS2-036.630
  • Undrilled Linear Rail, V-Guide, Overall Length 36.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

Linear Rail,48.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 48.50 In L, 0.187 W, 0.437 H Linear Rail,48.50 In L,0.187 W,0.437 H
  • Item # 2CRV9
  • Mfr. Model # VRD1-048.500
  • Drilled Linear Rail, V-Guide, Overall Length 48.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Linear Rail,13 In L,0.437 W,1.062 In H
  • PBC Linear
  • Linear Rail, 13 In L, 0.437 W, 1.062 In H Linear Rail,13 In L,0.437 W,1.062 In H
  • Item # 2CTC8
  • Mfr. Model # VR4-013.000
  • Undrilled Linear Rail, V-Guide, Overall Length 13 In, Overall Width 0.437 In, Overall Height 1.062 In, Temp...More

Redi-Rail Low Profile Size 34 Carriage B
Redi-Rail Low Profile Size 34 Carriage C
Linear Guide,72 In L,1.921 W,0.760 H
  • PBC Linear
  • Linear Guide, 72 In L, 1.921 W, 0.760 H Linear Guide,72 In L,1.921 W,0.760 H
  • Item # 2CRL8
  • Mfr. Model # RR18-072.000
  • Linear Guide Rail, Redi-Rail, Overall Length 72 In, Overall Width 1.921 In, Overall Height 0.760 In, Number...More

Linear Guide,95mm L,9 mm W,7.10 mm H
  • PBC Linear
  • Linear Guide, 95mm L, 9 mm W, 7.10 mm H Linear Guide,95mm L,9 mm W,7.10 mm H
  • Item # 2CRR7
  • Mfr. Model # MR9R-0095
  • Linear Guide Rail, Mini-Rail, Overall Length 95 mm, Overall Width 9 mm, Overall Height 7.10 mm, Number of...More

Linear Carriage,Carriage Height 14.10 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 14.10 mm Linear Carriage,Carriage Height 14.10 mm
  • Item # 2CRP9
  • Mfr. Model # MRC15C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 14.10 mm, Carriage Width 32.00 mm, Carriage Length...More

Pillow Block,2.000 In Bore,4.750 In L
  • PBC Linear
  • Pillow Block, 2.000 In Bore, 4.750 In L Pillow Block,2.000 In Bore,4.750 In L
  • Item # 2CPK4
  • Mfr. Model # PN32
  • Linear Pillow Block Bearing, Open, Bore Dia 2.000 In, Overall Width 6.000 In, Overall Length 4.750 In,...More

Standard Linear Bearing,1-1/2 In.
  • PBC Linear
  • Standard Linear Bearing, 1-1/2 In. Standard Linear Bearing,1-1/2 In.
  • Item # 2CPF7
  • Mfr. Model # FLN24
  • Standard Linear Bearing, Inside Dia. 1-1/2 In., +/- .001, Outside Dia. 2-2/8 In., +/- .001, Length 3...More

Linear Carriage,Carriage Height 21.20 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 21.20 mm Linear Carriage,Carriage Height 21.20 mm
  • Item # 2CRR1
  • Mfr. Model # MRC20C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 21.20 mm, Carriage Width 46.00 mm, Carriage Length...More

Linear Rail,24.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 24.50 In L, 0.187 W, 0.437 H Linear Rail,24.50 In L,0.187 W,0.437 H
  • Item # 2CRW6
  • Mfr. Model # VRSD1-024.500
  • Drilled Linear Rail, V-Guide, Overall Length 24.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Linear Carriage,Carriage Height 8.00 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 8.00 mm Linear Carriage,Carriage Height 8.00 mm
  • Item # 2CRP7
  • Mfr. Model # MR9C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 8.00 mm, Carriage Width 20.00 mm, Carriage Length...More

Linear Sleeve Flange Bearing,ID 5/8 In
  • PBC Linear
  • Linear Sleeve Flange Bearing, ID 5/8 In Linear Sleeve Flange Bearing,ID 5/8 In
  • Item # 2CPV9
  • Mfr. Model # PSF1014-08
  • Linear Sleeve Flange Bearing, Precision Flange, Inside Dia 5/8 In, Outside Dia 7/8 In, Length 1 In, Flange...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More