Skip Content

Filter Results By

Item
Type
Carriage Height
Carriage Width
Carriage Length
Carriage Material
Roller Material
Brand
Price
Shop By

Linear Guide Carriages and Slides

92 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carriage Assembly,SW Series,1146 ft-lb
  • BISHOP-WISECARVER
  • Carriage Assembly, SW Series, 1146 ft-lb Carriage Assembly,SW Series,1146 ft-lb
  • Item # 36FX70
  • Mfr. Model # UT3WPAXS
  • Linear Guide Carriage Assembly, SW Series, Size 3, Carriage Hole Size (mm) M10 x 1.5, Slide Height (mm) 50,...More

Linear Carriage,Carriage Height 0.702 In
  • PBC Linear
  • Linear Carriage, Carriage Height 0.702 In Linear Carriage,Carriage Height 0.702 In
  • Item # 2CRK3
  • Mfr. Model # RRS14
  • Linear Slide Roller Carriage, Redi-Rail, Carriage Height 0.702 In, Carriage Width 1.250 In, Carriage Length...More

Bearing Ball Carriage,Height 20.20 mm
  • THOMSON
  • Bearing Ball Carriage, Height 20.20 mm Bearing Ball Carriage,Height 20.20 mm
  • Item # 2HVT4
  • Mfr. Model # 511H15A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 20.20 mm, Carriage Width 47 mm, Carriage...More

Linear Carriage,Carriage Height 0.760 In
  • PBC Linear
  • Linear Carriage, Carriage Height 0.760 In Linear Carriage,Carriage Height 0.760 In
  • Item # 2CRK4
  • Mfr. Model # RRS18
  • Linear Slide Roller Carriage, Redi-Rail, Carriage Height 0.760 In, Carriage Width 1.500 In, Carriage Length...More

Roller Wheel Bracket Assembly,3.125 In L
  • 80/20
  • Roller Wheel Bracket Assembly, 3.125 In L Roller Wheel Bracket Assembly,3.125 In L
  • Item # 2RCP4
  • Mfr. Model # 2751
  • Roller Wheel Bracket Assembly, Carriage Height 0.500 In, Carriage Width 1.000 In, Carriage Length 3.125 In,...More

Roller Wheel Bracket Assembly,4.625 In L
  • 80/20
  • Roller Wheel Bracket Assembly, 4.625 In L Roller Wheel Bracket Assembly,4.625 In L
  • Item # 2RCP6
  • Mfr. Model # 2756
  • Roller Wheel Bracket Assembly, Carriage Height 0.750 In, Carriage Width 1.500 In, Carriage Length 4.625 In,...More

Linear Carriage,Carriage Height 6.20 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 6.20 mm Linear Carriage,Carriage Height 6.20 mm
  • Item # 2CRP6
  • Mfr. Model # MR7C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 6.20 mm, Carriage Width 17.00 mm, Carriage Length...More

Roller Wheel Bracket Assembly,163.3 mm L
  • 80/20
  • Roller Wheel Bracket Assembly, 163.3 mm L Roller Wheel Bracket Assembly,163.3 mm L
  • Item # 5JRX7
  • Mfr. Model # 40-2759
  • Roller Wheel Bracket Assembly, Carriage Height 19 mm, Carriage Width 40 mm, Carriage Length 163.3 mm,...More

Roller Wheel Bracket Assembly,78 mm L
  • 80/20
  • Roller Wheel Bracket Assembly, 78 mm L Roller Wheel Bracket Assembly,78 mm L
  • Item # 5JRX4
  • Mfr. Model # 25-2751
  • Roller Wheel Bracket Assembly, Carriage Height 12.7 mm, Carriage Width 25.4 mm, Carriage Length 78 mm,...More

Linear Bearing Roller Carriage,57 mm H
  • THOMSON
  • Linear Bearing Roller Carriage, 57 mm H Linear Bearing Roller Carriage,57 mm H
  • Item # 2RDJ5
  • Mfr. Model # 512P55A2
  • Linear Bearing Roller Carriage, 500 Series, Standard, Carriage Height 57.00 mm, Carriage Width 140.00 mm,...More

Bearing Ball Carriage,Height 20.20 mm
  • THOMSON
  • Bearing Ball Carriage, Height 20.20 mm Bearing Ball Carriage,Height 20.20 mm
  • Item # 2HWB1
  • Mfr. Model # 511H15C0D
  • Linear Bearing Ball Carriage, 500 Series, Narrow, Carriage Height 20.20 mm, Carriage Width 34 mm, Carriage...More

Redi-Rail Low Profile Size 34 Carriage A
Redi-Rail Low Profile Size 34 Carriage B
Redi-Rail Low Profile Size 34 Carriage C
Roller Carriage,Mini,20 mm H,53 mm W
  • MINI-RAIL
  • Roller Carriage, Mini, 20 mm H, 53 mm W Roller Carriage,Mini,20 mm H,53 mm W
  • Item # 2RLF3
  • Mfr. Model # G-MRR20C
  • Roller Carriage, Miniature, Carriage Height 20 mm, Carriage Width 53 mm, Carriage Length 62 mm, Carriage Hole...More

Compact Guide Carriage 25MM Adj Rollers
  • INTEGRAL V
  • Compact Guide Carriage 25MM Adj Rollers Compact Guide Carriage 25MM Adj Rollers
  • Item # 2UVC4
  • Mfr. Model # G-IVTAANC-A20A0
  • Compact Guide Carriage 25MM, Adjustable Rollers, Carriage Height 11.8 mm, Carriage Width 80 mm, Carriage...More

Linear Carriage,Carriage Height 14.10 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 14.10 mm Linear Carriage,Carriage Height 14.10 mm
  • Item # 2CRP9
  • Mfr. Model # MRC15C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 14.10 mm, Carriage Width 32.00 mm, Carriage Length...More

Bearing Roller Carriage,Height 50.00 mm
  • THOMSON
  • Bearing Roller Carriage, Height 50.00 mm Bearing Roller Carriage,Height 50.00 mm
  • Item # 2HWE2
  • Mfr. Model # 512P45A1
  • Linear Bearing Roller Carriage, 500 Series, Standard, Carriage Height 50.00 mm, Carriage Width 120 mm,...More

Roller Wheel Bracket Assembly,4.125 In L
  • 80/20
  • Roller Wheel Bracket Assembly, 4.125 In L Roller Wheel Bracket Assembly,4.125 In L
  • Item # 2RCP5
  • Mfr. Model # 2753
  • Roller Wheel Bracket Assembly, Carriage Height 0.500 In, Carriage Width 1.000 In, Carriage Length 4.125 In,...More

Roller Wheel Bracket Assembly,6.125 In L
  • 80/20
  • Roller Wheel Bracket Assembly, 6.125 In L Roller Wheel Bracket Assembly,6.125 In L
  • Item # 2RCP7
  • Mfr. Model # 2759
  • Roller Wheel Bracket Assembly, Carriage Height 0.750 In, Carriage Width 1.500 In, Carriage Length 6.125 In,...More

Bearing Ball Carriage,Height 41.00 mm
  • THOMSON
  • Bearing Ball Carriage, Height 41.00 mm Bearing Ball Carriage,Height 41.00 mm
  • Item # 2HVU9
  • Mfr. Model # 511H35A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 41.00 mm, Carriage Width 100 mm, Carriage...More

Linear Carriage,Carriage Height 22.60 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 22.60 mm Linear Carriage,Carriage Height 22.60 mm
  • Item # 2CRK5
  • Mfr. Model # RRS30
  • Linear Slide Roller Carriage, Redi-Rail, Carriage Height 22.60 mm, Carriage Width 25.40 mm, Carriage Length...More

Carriage Assembly,SW Series,1376 ft-lb
  • BISHOP-WISECARVER
  • Carriage Assembly, SW Series, 1376 ft-lb Carriage Assembly,SW Series,1376 ft-lb
  • Item # 36FX71
  • Mfr. Model # UT3WPAXS-4A
  • Linear Guide Carriage Assembly, SW Series, Size 3, Carriage Hole Size (mm) M10 x 1.5, Slide Height (mm) 50,...More

Carriage Assembly,20.7 x 24 x 166.5 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 20.7 x 24 x 166.5 mm Carriage Assembly,20.7 x 24 x 166.5 mm
  • Item # 2NCZ9
  • Mfr. Model # UT1WPA-4A
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 20.7 mm, Carriage Width 24 mm, Carriage Length...More

Carriage Assembly,SW Series,1605 ft-lb
  • BISHOP-WISECARVER
  • Carriage Assembly, SW Series, 1605 ft-lb Carriage Assembly,SW Series,1605 ft-lb
  • Item # 36FX72
  • Mfr. Model # UT3WPAXS-5A
  • Linear Guide Carriage Assembly, SW Series, Size 3, Carriage Hole Size (mm) M10 x 1.5, Slide Height (mm) 50,...More

Carriage Assembly,17.7 x 18 x 79.9 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 17.7 x 18 x 79.9 mm Carriage Assembly,17.7 x 18 x 79.9 mm
  • Item # 2NDG8
  • Mfr. Model # UT0WPAPR
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 17.7 mm, Carriage Width 18 mm, Carriage Length...More

Carriage Assembly,20.7 x 24 x 166.5 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 20.7 x 24 x 166.5 mm Carriage Assembly,20.7 x 24 x 166.5 mm
  • Item # 2NDA1
  • Mfr. Model # UT1WPA-5A
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 20.7 mm, Carriage Width 24 mm, Carriage Length...More

Carriage Assembly,20.7 x 24 x 113.5 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 20.7 x 24 x 113.5 mm Carriage Assembly,20.7 x 24 x 113.5 mm
  • Item # 2NDG9
  • Mfr. Model # UT1WPAPR
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 20.7 mm, Carriage Width 24 mm, Carriage Length...More

Carriage Assembly,20.7 x 24 x 166.5 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 20.7 x 24 x 166.5 mm Carriage Assembly,20.7 x 24 x 166.5 mm
  • Item # 2NDA9
  • Mfr. Model # UT1WPAR-4A
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 20.7 mm, Carriage Width 24 mm, Carriage Length...More

Carriage Assembly,27.7 x 38 x 144.2 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 27.7 x 38 x 144.2 mm Carriage Assembly,27.7 x 38 x 144.2 mm
  • Item # 2NDH1
  • Mfr. Model # UT2WPAPR
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 27.7 mm, Carriage Width 38 mm, Carriage Length...More

Carriage Assembly,20.7 x 24 x 166.5 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 20.7 x 24 x 166.5 mm Carriage Assembly,20.7 x 24 x 166.5 mm
  • Item # 2NDD1
  • Mfr. Model # UT1WPAR-5A
  • Linear Guide Carriage Assembly, SW Series, Carriage Height 20.7 mm, Carriage Width 24 mm, Carriage Length...More

Carriage Assembly,SW Series,331 ft-lb
  • BISHOP-WISECARVER
  • Carriage Assembly, SW Series, 331 ft-lb Carriage Assembly,SW Series,331 ft-lb
  • Item # 36FX67
  • Mfr. Model # UT2WPAXS
  • Linear Guide Carriage Assembly, SW Series, Size 2, Carriage Hole Size (mm) M8 x 1.25, Slide Height (mm) 35,...More

Results per page:  16 | 32 | 48

Get durable linear guide carriages and slides from Grainger that can support and allow low-friction, precise linear translation of loads and help provide smooth, quiet operation at high or low speeds. Choose from standard, narrow and wide ball carriages with and without Duralloy finish. Roller carriages can provide increased load capacities. Also find space-saving miniature guide rail and carriage assemblies. Shop Grainger today for the linear guide carriages and slides to fit your needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More