Skip Content

Filter Results By

Applied Filters Clear All

Linear Fluorescent Lamps

15 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 20,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 20,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F40T12/CW/ECO/CVG, 40 Watts, Lamp Tone Cool, Color Temp. 4100K, CRI 70, Initial Lumens 2950, Mean Lumens 2600, Average Life 20,000 hr., Min. Starting Temp. 50 Degrees F, Yes Shatter-Resistant, ANSI Code 1010-1, Meets 2012 Lighting Legislation Energy, Speciality. Only shipped in quantities of 30.

    • Item # 6NB63
    • Mfr. Model # F40CW/ECO/CVG
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Medium Bi-Pin (G13),...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Instant, Lamp Designation F32T8/SP41/WM/ECO/CVG, 30 Watts, Lamp Tone Cool, Color Temp. 4100K, CRI 81, Initial Lumens 2765, Mean Lumens 2570, Average Life 36,000 hr., Min. Starting Temp. 59 Degrees F, Yes Shatter-Resistant, Speciality. Only shipped in quantities of 36.

    • Item # 3EA60
    • Mfr. Model # F32T8/SP41/IS/WM/ECO/CVG
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 20,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 20,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F34CW/RS/WM/ECO, 34 Watts, Lamp Tone Cool, Color Temp. 4100K, CRI 60, Initial Lumens 2650, Mean Lumens 2280, Average Life 20,000 hr., Min. Starting Temp. 50 Degrees F, No Shatter-Resistant, ANSI Code 1006-1, General Purpose. Only shipped in quantities of 30.

    • Item # 3VK17
    • Mfr. Model # F34CW/RS/WM/ECO
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Medium Bi-Pin (G13),...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F32T8/SPX35/ECO, 32 Watts, Lamp Tone Neutral, Color Temp. 3500K, CRI 85, Initial Lumens 2950, Mean Lumens 2800, Average Life 36,000 hr., Min. Starting Temp. -22 Degrees F, No Shatter-Resistant, ANSI Code 1005-2, General Purpose. Only shipped in quantities of 36.

    • Item # 3VK29
    • Mfr. Model # F32T8/SPX35/ECO
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

    Linear Fluorescent Lamp Single Pin (Fa8) Base Type,&#x
    • GE LIGHTING
    • Linear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 30,000 hr. Average LifeLinear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 30,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 96 In., Base Type Single Pin (Fa8), Start Type Instant, Lamp Designation F96T8/XL/SPX41, 59 Watts, Lamp Tone Cool, Color Temp. 4100K, CRI 86, Initial Lumens 5950, Mean Lumens 5650, Average Life 30,000 hr., Min. Starting Temp. 0 Degrees F, No Shatter-Resistant, General Purpose. Only shipped in quantities of 24.

    • Item # 6XT73
    • Mfr. Model # F96T8/XL/SPX41
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 96 In., Base Type Single Pin (Fa8), Start Type...More

    Linear Fluorescent Lamp Single Pin (Fa8) Base Type,&#x
    • GE LIGHTING
    • Linear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 30,000 hr. Average LifeLinear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 30,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 96 In., Base Type Single Pin (Fa8), Start Type Instant, Lamp Designation F96T8/XL/SP35/WM, 57 Watts, Lamp Tone Neutral, Color Temp. 3500K, CRI 83, Initial Lumens 5800, Mean Lumens 5450, Average Life 30,000 hr., Min. Starting Temp. 59 Degrees F, No Shatter-Resistant, Meets 2012 Lighting Legislation Energy, General Purpose. Only shipped in quantities of 24.

    • Item # 1NZ22
    • Mfr. Model # F96T8/XL/SP35/WM
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 96 In., Base Type Single Pin (Fa8), Start Type...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F32T8/SPX41/ECO, 32 Watts, Lamp Tone Cool, Color Temp. 4100K, CRI 85, Initial Lumens 2950, Mean Lumens 2800, Average Life 36,000 hr., Min. Starting Temp. -22 Degrees F, No Shatter-Resistant, ANSI Code 1005-2, General Purpose. Only shipped in quantities of 36.

    • Item # 3VK30
    • Mfr. Model # F32T8/SPX41/ECO
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 40,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 40,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F32T8/XL/SPX50/ECO, 32 Watts, Lamp Tone Very Cool, Color Temp. 5000K, CRI 85, Initial Lumens 2800, Mean Lumens 2660, Average Life 40,000 hr., Min. Starting Temp. -22 Degrees F, No Shatter-Resistant, ANSI Code 1005-2, General Purpose. Only shipped in quantities of 36.

    • Item # 2F966
    • Mfr. Model # F32T8/XL/SPX50/ECO
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F32T8/SPX30/ECO, 32 Watts, Lamp Tone Warm, Color Temp. 3000K, CRI 85, Initial Lumens 2950, Mean Lumens 2800, Average Life 36,000 hr., Min. Starting Temp. -22 Degrees F, No Shatter-Resistant, ANSI Code 1005-2, General Purpose. Only shipped in quantities of 36.

    • Item # 3VK28
    • Mfr. Model # F32T8/SPX30/ECO
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

    Linear Fluorescent Lamp Single Pin (Fa8) Base Type,&#x
    • GE LIGHTING
    • Linear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 20,000 hr. Average LifeLinear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 20,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 96 In., Base Type Single Pin (Fa8), Start Type Instant, Lamp Designation F96T8/SP30, 59 Watts, Lamp Tone Warm, Color Temp. 3000K, CRI 78, Initial Lumens 5800, Mean Lumens 5500, Average Life 20,000 hr., Min. Starting Temp. 0 Degrees F, No Shatter-Resistant, General Purpose. Only shipped in quantities of 24.

    • Item # 2D048
    • Mfr. Model # F96T8/SP30
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 96 In., Base Type Single Pin (Fa8), Start Type...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 20,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 20,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F40T12/SPX50/ECO, 40 Watts, Lamp Tone Very Cool, Color Temp. 5000K, CRI 80, Initial Lumens 3200, Mean Lumens 2860, Average Life 20,000 hr., Min. Starting Temp. 50 Degrees F, No Shatter-Resistant, ANSI Code 1010-1, General Purpose. Only shipped in quantities of 30.

    • Item # 6NB46
    • Mfr. Model # F40SPX50/ECO
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Medium Bi-Pin (G13),...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 36,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F32T8/SPX50/ECO, 32 Watts, Lamp Tone Very Cool, Color Temp. 5000K, CRI 85, Initial Lumens 2800, Mean Lumens 2660, Average Life 36,000 hr., Min. Starting Temp. -22 Degrees F, No Shatter-Resistant, ANSI Code 1005-2, General Purpose. Only shipped in quantities of 36.

    • Item # 6XT75
    • Mfr. Model # F32T8/SPX50/ECO
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

    Linear Fluorescent Lamp Single Pin (Fa8) Base Type,&#x
    • GE LIGHTING
    • Linear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 12,000 hr. Average LifeLinear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 12,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 96 In., Base Type Single Pin (Fa8), Start Type Instant, Lamp Designation F96T12/CW/WM/ECO, 60 Watts, Lamp Tone Cool, Color Temp. 4100K, CRI 60, Initial Lumens 5500, Mean Lumens 5060, Average Life 12,000 hr., Min. Starting Temp. 50 Degrees F, No Shatter-Resistant, ANSI Code 3006-1, General Purpose. Only shipped in quantities of 15.

    • Item # 4PL17
    • Mfr. Model # F96T12/CW/WM/ECO
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 96 In., Base Type Single Pin (Fa8), Start...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More