Skip Content

Filter Results By

Applied Filters Clear All

Lamp Shape
Base Type
Length
Watts
Lamp Tone
Color Temp.
Start Type
Primary Application
Initial Lumens
Average Life
Shatter-Resistant
Brand
Price
Shop By

Linear Fluorescent Lamps

5 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Linear Fluorescent Lamp Single Pin (Fa8) Base Type,&#x
    • GE LIGHTING
    • Linear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 20,000 hr. Average LifeLinear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 20,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 96 In., Base Type Single Pin (Fa8), Start Type Instant, Lamp Designation F96T8/SP30, 59 Watts, Lamp Tone Warm, Color Temp. 3000K, CRI 78, Initial Lumens 5800, Mean Lumens 5500, Average Life 20,000 hr., Min. Starting Temp. 0 Degrees F, No Shatter-Resistant, General Purpose. Only shipped in quantities of 24.

    • Item # 2D048
    • Mfr. Model # F96T8/SP30
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 96 In., Base Type Single Pin (Fa8), Start Type...More

    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • GE LIGHTING
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 20,000 hr. Average LifeLinear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 48" Length, 20,000 hr. Average Life
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start Type Rapid, Lamp Designation F40T12/CW/ECO/CVG, 40 Watts, Lamp Tone Cool, Color Temp. 4100K, CRI 70, Initial Lumens 2950, Mean Lumens 2600, Average Life 20,000 hr., Min. Starting Temp. 50 Degrees F, Yes Shatter-Resistant, ANSI Code 1010-1, Meets 2012 Lighting Legislation Energy, Speciality. Only shipped in quantities of 30.

    • Item # 6NB63
    • Mfr. Model # F40CW/ECO/CVG
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Medium Bi-Pin (G13),...More

    Linear Fluorescent Lamp Miniature Bi-Pin (G5) Base Typ
    • Linear Fluorescent Lamp Miniature Bi-Pin (G5) Base Type, 9" Length, 5000 hr. Average LifeT5 Linear Fluorescent Lamps
    • Multiple product options available

    • Item # 5V950
    • Mfr. Model # F6T5/D
    • Linear Fluorescent Lamp, Lamp Shape T5, Diameter 5/8 In., Length 9 In., Base Type Miniature Bi-Pin (G5),...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More