Skip Content

Filter Results By

Switch Type
Control Range
Voltage Range
Full Load Amps @ 120V
Full Load Amps @ 240VAC
Number of Relay Inputs
Number of Relay Outputs
Brand
Price
Shop By
Ratings

Line Voltage Programmable Thermostats

28 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Digital Control Module,24 to 240VAC
    • JOHNSON CONTROLS
    • Digital Control Module, 24 to 240VACDigital Control Module,24 to 240VAC
    • Item # 20XJ50
    • Mfr. Model # C450CPW-100C
    • Control Module, Hybrid Analog Output, Heating/Cooling/Pressure/Humidity, Switch Action Open/Close on Rise,...More

    Humidity Control,Electric On/Off
    • JOHNSON CONTROLS
    • Humidity Control, Electric On/OffHumidity Control,Electric On/Off
    • Item # 20XJ85
    • Mfr. Model # W351AB-2C
    • Humidity Control, Electric On/Off, Switch Type SPDT, Number of Switches 1, Overall Length 5 In., Sensor Type...More

    Electronic Humidity Module
    • JOHNSON CONTROLS
    • Electronic Humidity ModuleElectronic Humidity Module
    • Item # 36P686
    • Mfr. Model # W351AA-1C
    • Electronic Humidity Module, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Sensor...More

    Electronic Temperature Cntrl,20 to 30VAC
    • JOHNSON CONTROLS
    • Electronic Temperature Cntrl, 20 to 30VACElectronic Temperature Cntrl,20 to 30VAC
    • Item # 36P564
    • Mfr. Model # C450CPN-3C
    • Control Module, 1 Proportional, Proportional Output, Switch Action Open/Close on Rise, Sensor Type A99,...More

    Electronic Temperature Cntrl,20 to 30VAC
    • JOHNSON CONTROLS
    • Electronic Temperature Cntrl, 20 to 30VACElectronic Temperature Cntrl,20 to 30VAC
    • Item # 36P563
    • Mfr. Model # C450CCN-3C
    • Control Module, 2 Relay, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Sensor...More

    Electronic Temperature Control,SPDT
    • JOHNSON CONTROLS
    • Electronic Temperature Control, SPDTElectronic Temperature Control,SPDT
    • Item # 36P567
    • Mfr. Model # C450SCN-3C
    • Stage Module, 2 Relay, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Sensor Type...More

    Pressure Stage Module,Pressure
    • JOHNSON CONTROLS
    • Pressure Stage Module, PressurePressure Stage Module,Pressure
    • Item # 20XJ75
    • Mfr. Model # S352AA-2C
    • Pressure Stage Module, Pressure, Switch Type SPDT, Number of Switches 1, Overall Length 5 In., S352A Stage...More

    Electronic Temperture Cntrl,24 to 240VAC
    • JOHNSON CONTROLS
    • Electronic Temperture Cntrl, 24 to 240VACElectronic Temperture Cntrl,24 to 240VAC
    • Item # 30KA32
    • Mfr. Model # C450CEN-1C
    • Control Module, Ethernet, Heating/Cooling/Pressure/Humidity/HVAC/R, Switch Action Open/Close on Rise, Number...More

    Digital Control Module,24 to 240VAC
    • JOHNSON CONTROLS
    • Digital Control Module, 24 to 240VACDigital Control Module,24 to 240VAC
    • Item # 20XJ51
    • Mfr. Model # C450RBN-3C
    • Control Module, 1 Reset, Heating/Cooling/Pressure/Humidity, Switch Type SPDT, Switch Action Open/Close on...More

    Humidity Display Module,Digital
    Electronic Temperature Cntrl,20 to 30VAC
    • JOHNSON CONTROLS
    • Electronic Temperature Cntrl, 20 to 30VACElectronic Temperature Cntrl,20 to 30VAC
    • Item # 36P562
    • Mfr. Model # C450CBN-3C
    • Control Module, 1 Relay, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Sensor...More

    Electronic Temperature Control,SPDT
    • JOHNSON CONTROLS
    • Electronic Temperature Control, SPDTElectronic Temperature Control,SPDT
    • Item # 36P566
    • Mfr. Model # C450SBN-3C
    • Stage Module, 1 Relay, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Sensor Type...More

    Electronic Temperature Cntrl,20 to 30VAC
    • JOHNSON CONTROLS
    • Electronic Temperature Cntrl, 20 to 30VACElectronic Temperature Cntrl,20 to 30VAC
    • Item # 36P565
    • Mfr. Model # C450CQN-3C
    • Control Module, 2 Proportional, Proportional Output, Switch Action Open/Close on Rise, Sensor Type A99,...More

    Digital Control Module,24 to 240VAC
    • JOHNSON CONTROLS
    • Digital Control Module, 24 to 240VACDigital Control Module,24 to 240VAC
    • Item # 20XJ53
    • Mfr. Model # C450SQN-1C
    • Stage Module, 2 Proportional, Heating/Cooling/Pressure/Humidity, Switch Action Open/Close on Rise, Number of...More

    Electronic Temperture Cntrl,24 to 240VAC
    • JOHNSON CONTROLS
    • Electronic Temperture Cntrl, 24 to 240VACElectronic Temperture Cntrl,24 to 240VAC
    • Item # 30KA33
    • Mfr. Model # C450CRN-1C
    • Control Module, Modbus RTU, Heating/Cooling/Pressure/Humidity/HVAC/R, Switch Action Open/Close on Rise,...More

    Defrost Control,Defrost
    • JOHNSON CONTROLS
    • Defrost Control, DefrostDefrost Control,Defrost
    • Item # 20XJ67
    • Mfr. Model # MR4PMUHV-12C
    • Defrost Control, Defrost, Switch Type SPST, Number of Switches 4, Overall Length 4-11/16 In., Sensor Type...More

    Reset Contrl Module,-40 Deg to 250 Deg F
    • JOHNSON CONTROLS
    • Reset Contrl Module, -40 Deg to 250 Deg FReset Contrl Module,-40 Deg to 250 Deg F
    • Item # 12Y966
    • Mfr. Model # C450RCN-3C
    • Control Module, 2 Reset, Reset Control, Switch Type SPDT, Switch Action Open/Close on Rise, Number of...More

    Digital Ctrl Module,-40 Deg to 150 Deg F
    • JOHNSON CONTROLS
    • Digital Ctrl Module, -40 Deg to 150 Deg FDigital Ctrl Module,-40 Deg to 150 Deg F
    • Item # 20XJ52
    • Mfr. Model # C450SPN-1C
    • Stage Module, 1 Proportional, Heating/Cooling/Pressure/Humidity, Switch Action Open/Close on Rise, Number of...More

    Results per page: 16 | 32 | 48

      A line voltage thermostat is ideal for baseboard or radiant heating systems. The thermostat’s electronic temperature control allows for selectable heating and cooling modes for use in hundreds of commercial HVACR applications. Line voltage thermostats can also be used for ventilation control. Select an attic fan thermostat for ventilation control with attic ventilators, fans and dampers. Choosing a thermostat with a keypad lockout switch prevents tampering. Find the thermostat you need at Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More