Skip Content

Filter Results By

Switch Type
Control Range
  • View MoreView Less
Voltage Range
  • View MoreView Less
Full Load Amps @ 120V
  • View MoreView Less
Full Load Amps @ 240VAC
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Line Voltage Mechanical Thermostats

167 Results Found that Include 167 Products 

Results per page: 16 | 32 | 48
Line Voltage Control,SPDT,Gray,Analog
  • DAYTON
  • Line Voltage Control, SPDT, Gray, AnalogLine Voltage Control,SPDT,Gray,Analog
  • Item # 1UHH2
  • Mfr. Model # 1UHH2
  • Line Voltage Control, Ventilation, Switch Type SPDT, Switch Action Open on Rise, Number Of Switches 1,...More

Line Volt Mechanical Tstat,24 to 277VAC
  • PECO
  • Line Volt Mechanical Tstat, 24 to 277VACLine Volt Mechanical Tstat,24 to 277VAC
  • Item # 4E636
  • Mfr. Model # TF115-001
  • Line Voltage Control, Voltage Range 120 to 277VAC, Contact Current Rating Resistive @ 120VAC 25 Amps, Contact...More

Line Volt Mechanical Tstat,120 to 277VAC
  • COLUMBUS ELECTRIC
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E158
  • Mfr. Model # ETD-5S-6S
  • Thermostat, Voltage Rating 125/277 Volts, Power Rating @ 125 VAC Inductive 3/4 HP, Power Rating @ 277 VAC...More

Line Volt Mechanical Tstat,120 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 1TKF9
  • Mfr. Model # 801
  • Line VoltageThermostat, Mechanical Non Programmable, Switch Type SPST, Switch Action Open on Rise, Number of...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E815
  • Mfr. Model # 2E815
  • Line Voltage Control, Voltage Rating 120/277 VAC, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact...More

Line Volt Mechanical Tstat,120 to 240VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E834
  • Mfr. Model # T6031A1136
  • Remote Bulb Thermostat, Inductive Rating @ 120 VAC 8 Amps, Inductive Rating @ 240 VAC 5 Amps, Differential 3...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • Remote Bulb Thermostat, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating Resistive @...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU48
  • Mfr. Model # 4PU48
  • Line Voltage Thermostat, Heating Only, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E832
  • Mfr. Model # T498B1512
  • Electric Heat Line Voltage Thermostat, Non Inductive Rating @ 120 VAC 22 Amps, Non Inductive Rating @ 240 VAC...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • WHITE-RODGERS
  • Line V Mechanical Tstat, 120 to 277VAC, 8ALine V Mechanical Tstat,120 to 277VAC,8A
  • Item # 2E734
  • Mfr. Model # 1A10-651
  • Line Voltage Thermostat, Contact Current Rating Resistive @120VAC 8 Amps, Contact Current Rating Resistive...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E816
  • Mfr. Model # 2E816
  • Line Voltage Ventilation Control, Voltage Rating 120/277 VAC, Contact Current Rating Resistive @ 120VAC 22...More

Line Volt Mechanical Tstat,120 to 277VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4E036
  • Mfr. Model # 1A65-641
  • Snap Action Thermostat, Heat Only, Control Range 45-85 Degrees Fahrenheit, 1 Degree Differential, SPST Switch...More

Line Volt Mechanical Tstat,125 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 125 to 277VACLine Volt Mechanical Tstat,125 to 277VAC
  • Item # 4KFV5
  • Mfr. Model # 803A
  • Line VoltageThermostat, Mechanical Non Programmable, Switch Type SPST, Switch Action Close On Rise, Number of...More

Line Voltage Control,Cool,Analog
  • DAYTON
  • Line Voltage Control, Cool, AnalogLine Voltage Control,Cool,Analog
  • Item # 1UHH4
  • Mfr. Model # 1UHH4
  • Line Voltage Control, Cool, Switch Type SPST, Switch Action Close on Rise, Number Of Switches 1, Control...More

Line Volt Mechanical Tstat,24 to 277VAC
  • PECO
  • Line Volt Mechanical Tstat, 24 to 277VACLine Volt Mechanical Tstat,24 to 277VAC
  • Item # 4MY93
  • Mfr. Model # TRF115-005
  • Line Voltage Ventilation Control, Heating or Cooling, Switch Type SPDT, Control Range 0 to 120 F,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E831
  • Mfr. Model # T498A1778
  • Electric Heat Line Voltage Thermostat, Non Inductive Rating @ 120 VAC 22 Amps, Non Inductive Rating @ 240 VAC...More

Line Voltage Control,2 Stage,Gray,Analog
  • DAYTON
  • Line Voltage Control, 2 Stage, Gray, AnalogLine Voltage Control,2 Stage,Gray,Analog
  • Item # 1UHH3
  • Mfr. Model # 1UHH3
  • Line Voltage Control, Ventilation, Switch Type SPDT/SPDT, Switch Action One Open One Close on Rise, Number Of...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU49
  • Mfr. Model # 4PU49
  • Line Voltage Thermostat, Heating Only, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4NE57
  • Mfr. Model # T4031C1012
  • Line Voltage Thermostat, Remote Bulb, Heat Only, Switch Type SPST, Switch Action Open on Rise, Number of...More

Line Voltage T-Stat,0 to 120 F,SPDT
  • DAYTON
  • Line Voltage T-Stat, 0 to 120 F, SPDTLine Voltage T-Stat,0 to 120 F,SPDT
  • Item # 2NNR6
  • Mfr. Model # 2NNR6
  • Line Voltage T-Stat, Industrial Control, Switch Type SPDT, Switch Action Open or Close, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E869
  • Mfr. Model # 2E869
  • Line Voltage Ventilation Control, Voltage Rating 120/240 VAC, Contact Current Rating Resistive @ 120VAC 22...More

Line Voltage T-Stat,-30 to 90 F,SPDT
  • DAYTON
  • Line Voltage T-Stat, -30 to 90 F, SPDTLine Voltage T-Stat,-30 to 90 F,SPDT
  • Item # 2NNR7
  • Mfr. Model # 2NNR7
  • Line Voltage T-Stat, Industrial Control, Switch Type SPDT, Switch Action Open and Close, Number of Switches...More

Line V Mechanical Tstat,120 to 277VAC,8A
  • HONEYWELL
  • Line V Mechanical Tstat, 120 to 277VAC, 8ALine V Mechanical Tstat,120 to 277VAC,8A
  • Item # 4NE56
  • Mfr. Model # T651A3018
  • Line Voltage Thermostat, Heating or Cooling, Switch Type SPDT, Control Range 44 to 86 F, Voltage...More

Thermostat,32 Deg to 140 Deg F
  • WIEGMANN
  • Thermostat, 32 Deg to 140 Deg FThermostat,32 Deg to 140 Deg F
  • Item # 1ZHC5
  • Mfr. Model # ETR201F
  • Cooling Thermostat, Fahrenheit Scale, Switch Type Normally Open, Switch Action Closes on Temperature Rise,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E399
  • Mfr. Model # 1687-9
  • Remote Bulb Thermostat, Contact Current Rating Resistive @ 120VAC 24 Amps, Contact Current Rating Resistive @...More

Line Volt Mechanical Tstat,120 to 277VAC
  • COLUMBUS ELECTRIC
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU50
  • Mfr. Model # EPETD8DJ
  • Hazardous Location Thermostat, Heating or Cooling, Switch Type DPDT, Control Range 50 to 90 F, Voltage...More

Line Volt Mechanical Tstat,120-240V,SPDT
  • DAYTON
  • Line Volt Mechanical Tstat, 120-240V, SPDTLine Volt Mechanical Tstat,120-240V,SPDT
  • Item # 6EDY5
  • Mfr. Model # 6EDY5
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Control Range (F) 30 to...More

Line Voltage T-Stat,30 to 110 F,SPDT
  • DAYTON
  • Line Voltage T-Stat, 30 to 110 F, SPDTLine Voltage T-Stat,30 to 110 F,SPDT
  • Item # 2NNR9
  • Mfr. Model # 2NNR9
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on rise, Number of...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y070
  • Mfr. Model # A19BBC-2C
  • Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open / Close on Rise, Number of...More

Line Voltage T-Stat,-30 to 90 F,SPST
  • DAYTON
  • Line Voltage T-Stat, -30 to 90 F, SPSTLine Voltage T-Stat,-30 to 90 F,SPST
  • Item # 2NNR5
  • Mfr. Model # 2NNR5
  • Line Voltage T-Stat, Industrial Control, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Results per page: 16 | 32 | 48