Skip Content

Filter Results By

Applied Filters Clear All

Arm Length
Roller Dia.
Roller Width
Arm Material
Roller Material
For Use With
Roller Position
Price
  • View MoreView Less
Shop By

Limit Switch Arms and Actuators

4 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Roller Lever Arm,1-3/8 In. Arm L
    • SQUARE D
    • Roller Lever Arm, 1-3/8 In. Arm L1-3/8" Roller Lever Arm
    • Item # 2EF68
    • Mfr. Model # 9007BA3
    • Roller Lever Arm, Arm Length 1-3/8 In., Roller Dia. 1-1/4 In., Roller Width 1/4 In., Arm Material Cast Zinc,...More

    Roller Lever Arm,1-1/2 In. Arm L
    • SQUARE D
    • Roller Lever Arm, 1-1/2 In. Arm L1-1/2" Roller Lever Arm
    • Item # 2EG25
    • Mfr. Model # 9007D1
    • Roller Lever Arm, Arm Length 1-1/2 In., Roller Dia. 3/4 In., Roller Width 1/4 In., Arm Material Zinc, Roller...More

    Roller Lever Arm,7/8 to 4 In Arm L
    • SQUARE D
    • Roller Lever Arm, 7/8 to 4 In Arm L7/8" to 4" Roller Lever Arm
    • Item # 2EG66
    • Mfr. Model # 9007HA21
    • Roller Lever Arm, Arm Length 7/8 In. to 4 In., Roller Dia. 2-1/8 In., Roller Width 1/2 In., Arm Material...More

    Results per page: 16 | 32 | 48