Skip Content

Filter Results By

Applied Filters Clear All

Item
Arm Length
  • View MoreView Less
Roller Dia.
Roller Width
Arm Material
Roller Material
For Use With
Arm Width
Roller Position
Arm Depth
Price
  • View MoreView Less
Shop By

Limit Switch Arms and Actuators

11 Results Found that Include 48 Products 

Results per page: 16 | 32 | 48
    7/8" to 4" Roller Lever Arm
    Limit Switch Lever Arm Rod,10 In. Arm L
    • SQUARE D
    • Limit Switch Lever Arm Rod, 10 In. Arm L
    • Item # 5B069
    • Mfr. Model # 9007FA1
    • Limit Switch Lever Arm, Arm Length 10 In., Arm Material Stainless Steel, Roller Material Stainless, For Use...More

    2" Roller Lever Arm
    • SQUARE D
    • 2" Roller Lever Arm
    • Multiple product options available

    3" Roller Lever Arm
    • SQUARE D
    • 3" Roller Lever Arm
    • Multiple product options available

    2-1/2" Roller Lever Arm
    Limit Switch Lever Arm Rod,12 In. Arm L
    • SQUARE D
    • Limit Switch Lever Arm Rod, 12 In. Arm L
    • Item # 5B068
    • Mfr. Model # 9007FA3
    • Limit Switch Lever Arm, Arm Length 12 In., Arm Material Steel, Roller Material Spring Steel, For Use With...More

    1-1/2" Roller Lever Arm
    Roller Lever Arm Rod,5-1/2 In. Arm L
    • SQUARE D
    • Roller Lever Arm Rod, 5-1/2 In. Arm L
    • Item # 5B066
    • Mfr. Model # 9007FA6
    • Roller Lever Arm, Arm Length 5-1/2 In., Roller Dia. 3/4 In., Roller Width 1/4 In., Arm Material Cast Zinc,...More

    Roller Lever Arm,1-7/8 In. Arm L
    • SQUARE D
    • Roller Lever Arm, 1-7/8 In. Arm L
    • Item # 2EG37
    • Mfr. Model # 9007E6
    • Roller Lever Arm, Arm Length 1-7/8 In., Roller Dia. 1-3/8 In., Roller Width 1/4 In., Arm Material Zinc,...More

    1-3/8" Roller Lever Arm
    Roller Lever Arm,7/8 In. Arm L
    • SQUARE D
    • Roller Lever Arm, 7/8 In. Arm L
    • Item # 2EF28
    • Mfr. Model # 9007AA1
    • Roller Lever Arm, Arm Length 7/8 In., Roller Dia. 5/8 In., Roller Width 1/4 In., Arm Material Zinc, Roller...More

    Results per page: 16 | 32 | 48