Skip Content

Filter Results By

Applied Filters Clear All

Item
Arm Length
  • View MoreView Less
Roller Dia.
Roller Width
Arm Material
Roller Material
For Use With
  • View MoreView Less
Arm Width
Roller Position
Arm Depth
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Limit Switch Arms and Actuators

19 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
    Limit Switch Lever Arm,2-5/32 In. Arm L
    Roller Lever Arm,3-1/2 In. Arm L
    • SQUARE D
    • Roller Lever Arm, 3-1/2 In. Arm LRoller Lever Arm,3-1/2 In. Arm L
    • Item # 2EH12
    • Mfr. Model # 9007WJ
    • Roller Lever Arm, Arm Length 3-1/2 In., Roller Dia. 1/8 In., Roller Width 1/4 In., Arm Material Steel, Roller...More

    Limit Switch Lever Arm,10 In. Arm L
    • DAYTON
    • Limit Switch Lever Arm, 10 In. Arm LLimit Switch Lever Arm,10 In. Arm L
    • Item # 12T878
    • Mfr. Model # 12T878
    • Limit Switch Lever Arm, Arm Length 10 In., Arm Material Steel, Arm Depth 3/4 In., Arm Width 1-3/16 In.,...More

    Limit Switch Lever Arm,5-1/2 In. Arm L
    • DAYTON
    • Limit Switch Lever Arm, 5-1/2 In. Arm LLimit Switch Lever Arm,5-1/2 In. Arm L
    • Item # 12T875
    • Mfr. Model # 12T875
    • Limit Switch Lever Arm, Arm Length 5-1/2 In., Arm Material Delrin, Arm Depth 47/64 In., Arm Width 1-3/16 In.,...More

    Limit Switch Lever Arm,3-9/64 In. Arm L
    Roller Lever Arm,1-11/32 In. Arm L
    • TELEMECANIQUE SENSORS
    • Roller Lever Arm, 1-11/32 In. Arm LRoller Lever Arm,1-11/32 In. Arm L
    • Item # 2RVU7
    • Mfr. Model # ZCY17
    • Roller Lever Arm, Arm Length 1-11/32 In., Roller Dia. 5/8 In., Roller Width 7/32 In., Arm Material Steel,...More

    Limit Switch Lever Arm,2-5/8 In. Arm L
    Limit Switch Lever Arm,1-3/8 In. Arm L
    • SQUARE D
    • Limit Switch Lever Arm, 1-3/8 In. Arm L1-3/8" Limit Switch Lever Arm
    • Item # 2EF66
    • Mfr. Model # 9007BA1S
    • Limit Switch Lever Arm, Arm Length 1-3/8 In., Roller Dia. 5/8 In., Roller Width 1/4 In., Arm Material Cast...More

    Roller Lever Arm
    Roller Lever Arm,Zinc Arm
    • DAYTON
    • Roller Lever Arm, Zinc ArmRoller Lever Arm,Zinc Arm
    • Item # 11X485
    • Mfr. Model # 11X485
    • Roller Lever Arm, Arm Length 1-1/2, Roller Dia. 3/4 In., Roller Width 5/8 In., Arm Material Cast Aluminum,...More

    Limit Switch Lever Arm,12 In. Arm L
    • DAYTON
    • Limit Switch Lever Arm, 12 In. Arm L12" Limit Switch Lever Arm
    • Item # 12T877
    • Mfr. Model # 12T877
    • Limit Switch Lever Arm, Arm Length 12 In., Roller Material Steel, Arm Depth 3/4 In., Arm Width 1-3/16 In.,...More

    Results per page: 16 | 32 | 48