Skip Content

Filter Results By

Applied Filters Clear All

Item
Arm Length
Roller Dia.
Roller Width
Arm Material
Roller Material
For Use With
Arm Width
Roller Position
Arm Depth
Brand
Price
Shop By

Limit Switch Arms and Actuators

6 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Roller Lever Arm,4.84 In. Arm L
    • OMRON
    • Roller Lever Arm, 4.84 In. Arm LRoller Lever Arm,4.84 In. Arm L
    • Item # 2CLV4
    • Mfr. Model # D4AC00
    • Roller Lever Arm, Arm Length 4.84 In., Roller Dia. 0.75 In., Roller Width 0.33 In., Arm Material Stainless...More

    Roller Lever Arm,1.5 In. Arm L
    • SQUARE D
    • Roller Lever Arm, 1.5 In. Arm L1-1/2" Roller Lever Arm
    • Item # 5B090
    • Mfr. Model # 9007B1
    • Roller Lever Arm, Arm Length 1.50 In., Roller Dia. 0.75 In., Roller Width 0.25 In., Arm Material Steel,...More

    Roller Lever Arm,1.38 In. Arm L
    • SQUARE D
    • Roller Lever Arm, 1.38 In. Arm LRoller Lever Arm,1.38 In. Arm L
    • Item # 2EG37
    • Mfr. Model # 9007E6
    • Roller Lever Arm, Arm Length 1.88 In., Roller Dia. 1.38 In., Roller Width 0.25 In., Arm Material Zinc, Roller...More

    Roller Lever Arm,1.5 In. Arm L
    • TELEMECANIQUE SENSORS
    • Roller Lever Arm, 1.5 In. Arm L1-1/2" Roller Lever Arm
    • Item # 4AJ53
    • Mfr. Model # ZCE21
    • Roller Lever Arm, Arm Length 1.50 In., Roller Dia. 0.63 In., Roller Width 0.63 In., Arm Material Cast Zinc,...More

    Limit Switch Arm,Roller,1.5 In. Arm L
    • EATON
    • Limit Switch Arm, Roller, 1.5 In. Arm L1.5" Limit Switch Arm
    • Item # 49A944
    • Mfr. Model # E50KL31
    • Limit Switch Arm, Roller Lever - without roller, Arm Length 1.50 In., Roller Dia. .75 In., Roller Width .75...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More