Skip Content

Filter Results By

Item
Arm Length
Roller Dia.
Roller Width
Arm Material
Roller Material
For Use With
Arm Width
Roller Position
Arm Depth
Brand
Price
Shop By

Limit Switch Arms and Actuators

76 Results Found that Include 233 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Limit Switch Lever Arm,6 In. Arm L
  • HONEYWELL MICRO SWITCH
  • Limit Switch Lever Arm, 6 In. Arm LLimit Switch Lever Arm,6 In. Arm L
  • Item # 11X261
  • Mfr. Model # LSZ61
  • Limit Switch Lever Arm, Arm Length 6.00 In., Arm Material Cast Zinc, Roller Material Nylon, Arm Depth 0.78...More

Roller Lever Arm,3 In. Arm L
  • TELEMECANIQUE SENSORS
  • Roller Lever Arm, 3 In. Arm LRoller Lever Arm,3 In. Arm L
  • Item # 2EJ34
  • Mfr. Model # ZCKY41
  • Roller Lever Arm, Arm Length 2.44 In. to 4.21 In., Roller Dia. 0.88 In., Roller Width 0.20 In., Arm Material...More

Roller Lever Arm,3.5 In. Arm L
  • SQUARE D
  • Roller Lever Arm, 3.5 In. Arm LRoller Lever Arm,3.5 In. Arm L
  • Item # 2EH12
  • Mfr. Model # 9007WJ
  • Wobble Stick Lever Arm, Arm Length 3.50 In., Roller Dia. 0.13 In., Roller Width 1/4 In., Arm Material Delrin,...More

Limit Switch Lever Arm Rod,10 In. Arm L
Roller Lever Arm,1.34 In. Arm L
  • TELEMECANIQUE SENSORS
  • Roller Lever Arm, 1.34 In. Arm LRoller Lever Arm,1.34 In. Arm L
  • Item # 2RVU7
  • Mfr. Model # ZCY17
  • Roller Lever Arm, Arm Length 1.34 In., Roller Dia. 0.63 In., Roller Width 0.22 In., Arm Material Steel,...More

Roller Lever Arm,2.11 to 4 In. Arm L
  • TELEMECANIQUE SENSORS
  • Roller Lever Arm, 2.11 to 4 In. Arm LRoller Lever Arm,2.11 to 4 In. Arm L
  • Item # 2RVU8
  • Mfr. Model # ZCY44
  • Flexible Steel Roller Lever Arm, Arm Length 2.11 In. to 4.00 In., Roller Dia. 0.63 In., Roller Width 0.22...More

Limit Switch Lever Arm,4.81 In. Arm L
  • HONEYWELL MICRO SWITCH
  • Limit Switch Lever Arm, 4.81 In. Arm LLimit Switch Lever Arm,4.81 In. Arm L
  • Item # 11X277
  • Mfr. Model # LSZ54V
  • Limit Switch Lever Arm, Arm Length 4.81 In., Arm Material Aluminum, Roller Material Aluminum, Arm Depth 0.75...More

Limit Switch Lever Arm,13 In. Arm L
  • HONEYWELL MICRO SWITCH
  • Limit Switch Lever Arm, 13 In. Arm LLimit Switch Lever Arm,13 In. Arm L
  • Item # 11X276
  • Mfr. Model # LSZ54N
  • Limit Switch Lever Arm, Arm Length 13.00 In., Arm Material Stainless Steel, Roller Material Stainless Steel,...More

Roller Lever Arm Rod,5.5 In. Arm L
  • SQUARE D
  • Roller Lever Arm Rod, 5.5 In. Arm LRoller Lever Arm Rod,5.5 In. Arm L
  • Item # 5B066
  • Mfr. Model # 9007FA6
  • Roller Lever Arm, Arm Length 5.50 In., Roller Dia. 3/4 In., Roller Width 0.25 In., Arm Material Delrin,...More

Limit Switch Lever Arm,7.87 In. Arm L
Limit Switch Lever with Spring,6 In.L
Roller Lever Arm,4.84 In. Arm L
  • OMRON
  • Roller Lever Arm, 4.84 In. Arm LRoller Lever Arm,4.84 In. Arm L
  • Item # 2CLV4
  • Mfr. Model # D4AC00
  • Roller Lever Arm, Arm Length 4.84 In., Roller Dia. 0.75 In., Roller Width 0.33 In., Arm Material Stainless...More

Flexible Rod Lever Arm,5.20 In. Arm L
  • DAYTON
  • Flexible Rod Lever Arm, 5.20 In. Arm LFlexible Rod Lever Arm,5.20 In. Arm L
  • Item # 4VZD2
  • Mfr. Model # 4VZD2
  • Flexible Rod Lever Arm, Arm Length 5.20 In., Roller Dia. 0.23 In., Roller Width 0.23 In., Arm Material...More

Limit Switch Lever Arm,5.5 In. Arm L
  • HONEYWELL MICRO SWITCH
  • Limit Switch Lever Arm, 5.5 In. Arm LLimit Switch Lever Arm,5.5 In. Arm L
  • Item # 11X275
  • Mfr. Model # LSZ54M
  • Limit Switch Lever Arm, Arm Length 5.50 In., Arm Material Aluminum, Roller Material Aluminum, Arm Depth 0.75...More

Roller Lever Arm,1.38 In. Arm L
  • SQUARE D
  • Roller Lever Arm, 1.38 In. Arm LRoller Lever Arm,1.38 In. Arm L
  • Item # 2EG37
  • Mfr. Model # 9007E6
  • Roller Lever Arm, Arm Length 1.88 In., Roller Dia. 1.38 In., Roller Width 0.25 In., Arm Material Zinc, Roller...More

Limit Switch Lever Arm,2.63In. Arm L
Results per page: 16 | 32 | 48

Keep each limit switch in your operation working at peak precision with new limit switch arms and actuators from Grainger. Limit switches are used to detect the physical presence or position of objects in industrial environments. Replacing a worn-out actuator or lever arm helps extend the life and improve the accuracy of your limit switches. Choose adjustable or fixed lengths when you shop for limit switch arms and actuators at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More