Skip Content

Filter Results By

Applied Filters Clear All

Item
Actuator Style
  • View MoreView Less
Actuator Location
Electrical Connection
Wiring Entry
Contact Form
Amps
Voltage Rating
  • View MoreView Less
NEMA Rating
  • View MoreView Less
IP Rating
Movement
  • View MoreView Less
Travel
  • View MoreView Less
Series
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Limit/Interlock Switches

8 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
    • OMRON
    • SPDT, Enclosed Limit Switch
    • Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

    • TELEMECANIQUE SENSORS
    • 1NO/1NC, Compact Limit Switch
    • Compact Limit Switch, Contact Form 1NO/1NC, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL, CSA, CE, Varies by:: Actuator Style, Actuator Location,...More

    • DAYTON
    • Enclosed Limit Switch
    • Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

    Water Proof Limit Swtch,Top Actuator,1NO
    • CPI
    • Water Proof Limit Swtch, Top Actuator, 1NO
    • Item # 5DKG0
    • Mfr. Model # J4001-522
    • Water Proof Limit Switch, Plunger, Top, Electrical Connection Leads, Contact Form 1NO, 5 Amps, Voltage Rating...More

    • DAYTON
    • Miniature Prewired Limit Switch
    • Miniature Limit Switch, Contact Form SPDT, Voltage Rating 300AC/DC, NEMA Rating 4, 6, 6P, 12, 13, IP Rating 67, Series Dayton, Operating Temp. Range -14 Degrees to 185...More

    • HONEYWELL MICRO SWITCH
    • SPDT, Snap Action, 1NC/1NO, Global Limit Switch
    • Global Limit Switch, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, Snap Action, 1NC/1NO, 10 Amps, NEMA Rating 1, 12, 13,...More

    Mini Limit Switch,Top Actuator,1NO/1NC
    • TELEMECANIQUE SENSORS
    • Mini Limit Switch, Top Actuator, 1NO/1NC
    • Item # 5WJD6
    • Mfr. Model # XCKD2110N12
    • Miniature Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring...More

    Limit Switch,Rubber Roller, 40 mm
    • EATON
    • Limit Switch, Rubber Roller, 40 mm
    • Item # 49A876
    • Mfr. Model # LS-S11S-RLA40R
    • Limit Switch, Rotary Lever, Adjustable, Side, Electrical Connection Screw Terminals, M20 Thread Wiring Entry,...More

    Results per page: 16 | 32 | 48