Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lighting

9 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Magnifier Task Light,Reach 43 In,Gray
    • WALDMANN
    • Magnifier Task Light, Reach 43 In, GrayMagnifier Task Light,Reach 43 In,Gray
    • Item # 3PYF2
    • Mfr. Model # 047-803-000
    • Wide Angle Magnifier Light, Magnification 1.75, Cord Conductor 18/3, Color Gray, Diopter 3, Arm Length 43...More

    Magnifier Light,Sliver/Black,Arm 26 In
    • WALDMANN
    • Magnifier Light, Sliver/Black, Arm 26 InMagnifier Light,Sliver/Black,Arm 26 In
    • Item # 5GDW5
    • Mfr. Model # 112885M10
    • Round Magnifier Light, Magnification 2.30, Cord Conductor 2, Color Silver/Black, Diopter 5.3, Arm Length 26...More

    Task Light,120V,17.3in. Arm L.
    • WALDMANN
    • Task Light, 120V, 17.3in. Arm L.Task Light,120V,17.3in. Arm L.
    • Item # 39AN42
    • Mfr. Model # 108870801
    • Machine Tool Light, Articulating Arm, Halogen Lamp Type, 60 Watts, Rocker Switch, 120 Voltage, Integral...More

    Task Light,120V,32in. Arm L.
    • WALDMANN
    • Task Light, 120V, 32in. Arm L.Task Light,120V,32in. Arm L.
    • Item # 39AN43
    • Mfr. Model # 108870802
    • Task Light, Articulating Arm, Halogen Lamp Type, 60 Watts, Rocker Switch, 120 Voltage, Integral Transformer,...More

    Medical Light,Task,Halogen,50W,Reach 36
    • WALDMANN
    • Medical Light, Task, Halogen, 50W, Reach 36Medical Light,Task,Halogen,50W,Reach 36
    • Item # 5GDW0
    • Mfr. Model # D13657100
    • Medical Exam Light, Task, Halogen Lamp Type, 50 Watts, 120 Voltage, 2700K Color Temp., White Color, 270...More

    Task Light,Low Prof,LED,21.6W,24VDC
    • WALDMANN
    • Task Light, Low Prof, LED, 21.6W, 24VDCTask Light,Low Prof,LED,21.6W,24VDC
    • Item # 6PYH3
    • Mfr. Model # 112544003-00011083
    • Task Light, Low Profile, LED Lamp Type, 21.6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

    Machine Tool Light,Glass,108W,67.4 In
    • WALDMANN
    • Machine Tool Light, Glass, 108W, 67.4 InMachine Tool Light,Glass,108W,67.4 In
    • Item # 3PYA8
    • Mfr. Model # 138491001-00488841
    • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 108 Watts, Outside Dia. 2.75...More

    LED Task Light,24V,60 Deg,Recessed
    • WALDMANN
    • LED Task Light, 24V, 60 Deg, RecessedLED Task Light,24V,60 Deg,Recessed
    • Item # 3CJD4
    • Mfr. Model # 112560003-00006273
    • Task Light, Flat, LED Lamp Type, 6 x 2 Watts, 24VAC Voltage, Black Color, Waterproof Yes, 11.2 In. Overall...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More