Skip Content

Filter Results By

Lighting

115 Results Found that Include 337 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • STREAMLIGHT
  • Inspection Penlight Inspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Batteries Included Yes, Body Color Black, LED Color White and Water Penetration Rating IPX4; Varies by Battery Size, Body Material,...More

Lamp,Flashlight,Bi-Pin
  • STREAMLIGHT
  • Battery Pack Battery Pack
  • Multiple product options available

    Battery Pack; Varies by Fits Brand, Fits Model and Battery Type

  • STREAMLIGHT
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp and Lens Material Polycarbonate; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

Tactical Hands Free Light,LED,Orange
  • Tactical Hands Free Light, LED, Orange Tactical Hands Free Light,LED,Orange
  • Item # 21XN10
  • Mfr. Model # 90503
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable Yes, Lumens 175/60, Battery Size 4.8V,...More

  • STREAMLIGHT
  • Penlight Penlight
  • Multiple product options available

    Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

  • STREAMLIGHT
  • Safety Approved Headlamp Safety Approved Headlamp
  • Multiple product options available

    Safety Approved Headlamp, Number of Batteries 3, Yes, Lamp Life 10,000 hr., Lens Material Polycarbonate, Switch Type Push Button, Strap and Standards UL; Varies by...More

Universal Charge Cord,120VAC
  • STREAMLIGHT
  • Rechargeable Spotlight Rechargeable Spotlight
  • Multiple product options available

    Rechargeable Spotlight, Lamp Type LED, Lamp Life 50, 000 hr., and Lens Material Polycarbonate, Varies by Lumens, Battery Type, Number of Batteries, Candle Power,...More

  • STREAMLIGHT
  • Spotlight Spotlight
  • Multiple product options available

    Spotlight, Lamp Type LED, 210 High/20 Low, Battery Type Alkaline, Number of Batteries 4, 115,000 High/10,000 Low, Battery Size C, Batteries Included No, Lamp Life 50,000...More

Lamp Assembly,Xenon Lamp,.42/2.1
  • STREAMLIGHT
  • Lamp Assembly, Xenon Lamp, .42/2.1 Lamp Assembly,Xenon Lamp,.42/2.1
  • Item # 3PDN6
  • Mfr. Model # 68220
  • Lamp Assembly, Xenon Lamp Type, Lamp Designation Module, Circular Lamp Shape, 11,000 Candle Power, .44/2.1...More

Replacement Rubber Hardhat Strap,Black
Industrial Hands Free Light,LED,Yellow
  • Industrial Hands Free Light, LED, Yellow Industrial Hands Free Light,LED,Yellow
  • Item # 23X772
  • Mfr. Model # 90642
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 200 / 63, Battery Size AA,...More

  • STREAMLIGHT
  • Halogen/LED Rechargeable Lantern Halogen/LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Type Lead Acid, Body Color Orange, and Body Material ABS Thermoplastic, Varies by Battery...More

  • STREAMLIGHT
  • Charger/Holder Charger/Holder
  • Multiple product options available

    Charger/Holder, Cord Type Cord Not Included, Charges Up To 1 Flashlight, Standards — and Includes —; Varies by For Use With

Tactical Hands Free Light,LED,Black
  • Tactical Hands Free Light, LED, Black Tactical Hands Free Light,LED,Black
  • Item # 5TZJ3
  • Mfr. Model # 69140
  • Tactical Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 115, Battery Size CR123A,...More

Cigarette Lighter Charge Cord,12VDC
Tactical Hands Free Light,LED,Coyote
  • STREAMLIGHT
  • Tactical Hands Free Light, LED, Coyote LED Military Flashlight
  • Item # 5TZJ8
  • Mfr. Model # 14102
  • Military Flashlight, Lamp Type LED, Battery Size CR123A, Number of Batteries 1, Batteries Included Yes,...More

Bulb,Halogen,3.33/20
  • STREAMLIGHT
  • Bulb, Halogen, 3.33/20 Bulb,Halogen,3.33/20
  • Item # 3PDN2
  • Mfr. Model # 45902
  • Bulb, Halogen Lamp Type, Lamp Designation Bi-Pin, Oblong Lamp Shape, 105,000 Candle Power, 3.33/20...More

Charger Base,For Strion Flashlights
Indst Hands Free Light,LED,Black
  • Indst Hands Free Light, LED, Black Indst Hands Free Light,LED,Black
  • Item # 9W848
  • Mfr. Model # 61101
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 27, Battery Size AAA, Batteries...More

  • STREAMLIGHT
  • Mini Handheld Flashlight Mini Handheld Flashlight
  • Multiple product options available

    Mini Handheld Flashlight, Lamp Type LED, Number of Batteries 4, Batteries Included Yes, 10, LED Color White, Impact Resistance Not Specified, Light Output 10 lm and...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More