Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
Base Type
Watts
Color Temp.
Light Color
Initial Lumens
Price
Shop By
Green Certification
Ratings

Lighting

10 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Lamp,BR30,9.5W,2700K
    • PHILIPS
    • LED Lamp, BR30,9.5W, 2700KLED Lamp, BR30
    • Item # 32MX96
    • Mfr. Model # 452367
    • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 9.5 Watts,...More

    LED Lamp,LED,9.5W,120V,Soft White,A19
    • PHILIPS
    • LED Lamp, LED, 9.5W, 120V, Soft White, A19LED Lamp,LED,9.5W,120V,Soft White,A19
    • Item # 34TE72
    • Mfr. Model # 453324
    • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 9.5 Watts, Voltage 120,...More

    LED Lamp,LED,9W,120V,Daylight,A19
    • PHILIPS
    • LED Lamp, LED, 9W, 120V, Daylight, A19LED Lamp,LED,9W,120V,Daylight,A19
    • Item # 34TE74
    • Mfr. Model # 454041
    • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 9 Watts, Voltage 120,...More

    LED Lamp,B12,E26,3.5W,2700K
    • PHILIPS
    • LED Lamp, B12, E26,3.5W, 2700KLED Lamp,B12,E26,3.5W,2700K
    • Item # 46C241
    • Mfr. Model # 427815
    • LED Lamp, Dimmable, Lamp Type Blunt Tip, Lamp Shape B12, Base Type Medium Screw (E26), 3.5 Watts, Voltage...More

    LED Lamp,PAR16,300L,3000K
    • PHILIPS
    • LED Lamp, PAR16,300L, 3000KLED Lamp,PAR16,300L,3000K
    • Item # 22N520
    • Mfr. Model # 423640
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type 2-Pin (GU10), 6 Watts, Voltage 120,...More

    LED Lamp,BA11,E12,3.5W,2700K
    • PHILIPS
    • LED Lamp, BA11, E12,3.5W, 2700KLED Lamp,BA11,E12,3.5W,2700K
    • Item # 46C239
    • Mfr. Model # 427781
    • LED Lamp, Dimmable, Lamp Type Blunt Tip, Lamp Shape BA11, Base Type Candelabra Screw (E12), 3.5 Watts,...More

    LED Lamp,F15,E26,3.5W,2700K
    • PHILIPS
    • LED Lamp, F15, E26,3.5W, 2700KLED Lamp, F15
    • Item # 46C240
    • Mfr. Model # 427807
    • LED Lamp, Dimmable, Lamp Type Flame Tip, Lamp Shape F15, Base Type Medium Screw (E26), 3.5 Watts, Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More