Skip Content

Filter Results By

Lighting

45 Results Found that Include 172 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp, R20, 6W, 2700K, E26
  • LED Lamp, R20, 6W, 2700K, E26 R20 LED Lamps
  • Item # 44ZA83
  • Mfr. Model # 456979
  • LED Lamp, Lamp Shape R20, Lamp Type Reflector R/BR, Dimmable, Base Type Medium Screw (E26), 6 Watts, Voltage...More

LED Lamp, BR40, 9W, 2700K, 90deg., E26
  • LED Lamp, BR40, 9W, 2700K, 90deg., E26 BR40 LED Lamps
  • Item # 44ZA81
  • Mfr. Model # 457010
  • LED Lamp, Lamp Shape BR40, Lamp Type Reflector R/BR, Dimmable, Base Type Medium Screw (E26), 9 Watts, Voltage...More

3500K LED Troffer Fixture Retrofit Kit, 32 Watts, 120
  • PHILIPS
  • 3500K LED Troffer Fixture Retrofit Kit, 32 Watts, 120 Voltage 3500K LED Troffer Fixture Retrofit Kit, 32 Watts, 120 Voltage
  • Item # 30KA09
  • Mfr. Model # 501775
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 23-7/8 In., Width...More

LED Lamp,BA12,2700K,4.5W,E12
  • PHILIPS
  • LED Lamp, BA12,2700K, 4.5W, E12 LED Lamp,BA12,2700K,4.5W,E12
  • Item # 44ZA88
  • Mfr. Model # 457218
  • LED Lamp, Lamp Shape BA12, Lamp Type LED, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts, Voltage 120,...More

EvoKit Emergency Battery Backup,14 in.L
3500K LED Troffer Fixture Retrofit Kit, 39 Watts, 120
3500K LED Troffer Fixture Retrofit Kit, 31 Watts, 120
LED Driver0.35, 0.80 AAC
  • PHILIPS
  • LED Driver0.35, 0.80 AAC LED Driver0.35, 0.80 AAC
  • Item # 48H451
  • Mfr. Model # ICN4P24TLEDSC35M
  • LED Driver, Output Voltage 200, Length 9-1/2 In., Width 1-23/32 In., Height 1-3/16 In., Output Current 110,...More

LED Lamp,BA13,4.5W,2700K
  • PHILIPS
  • LED Lamp, BA13,4.5W, 2700K LED Lamp,BA13,4.5W,2700K
  • Item # 32MX71
  • Mfr. Model # 435164
  • LED Lamp, Lamp Shape BA13, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts,...More

4000K LED Troffer Fixture Retrofit Kit, 36 Watts, 120
4000K LED Troffer Fixture Retrofit Kit, 28 Watts, 120
4000K LED Troffer Fixture Retrofit Kit, 31 Watts, 120
Earthquake Cable,12-31/64 in.L,PK50
  • PHILIPS
  • Earthquake Cable, 12-31/64 in.L, PK50 Earthquake Cable,12-31/64 in.L,PK50
  • Item # 36MZ05
  • Mfr. Model # 502435
  • Earthquake Cable, Length 12-31/64 In., For Use With Mfr. No. 501734, 501759, 501775, 501783, 501809, 501791,...More

EvoKit SpaceWise Panel, 2x2,23-29/32in.L
  • PHILIPS
  • EvoKit SpaceWise Panel, 2x2,23-29/32in.L EvoKit SpaceWise Panel, 2x2,23-29/32in.L
  • Item # 36MZ06
  • Mfr. Model # 503599
  • EvoKit SpaceWise Panel 2x2, Length 23-29/32 In., For Use With 30KA07, 30KA08, 30KA09, 30KA10, 30KA11, 30KA12,...More

SpaceWise Programming Tool,8-1/5 in.L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More