Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lighting

18 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
    HID BAL Kit with Lamp,Metal Halide,400W
    • PHILIPS ADVANCE
    • HID BAL Kit with Lamp, Metal Halide, 400WHID Ballast Kit with Lamp
    • Item # 5KB49
    • Mfr. Model # 77L6051001D
    • HID Ballast Kit with Lamp, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M59, Input Watts 460, Input...More

    Ballast,High Output Magnetic,Rapid,291W
    • PHILIPS ADVANCE
    • Ballast, High Output Magnetic, Rapid, 291WHigh Output Magnetic Ballast
    • Item # 6V862
    • Mfr. Model # RC-4S60-TP
    • Ballast, Ballast Type High Output Magnetic, Start Type Rapid, Input Watts 291, Voltage 120, Min. Starting...More

    HID Ballast,Electronic
    • PHILIPS ADVANCE
    • HID Ballast, ElectronicHID Ballast, 50 Lamp Watts
    • Item # 41D987
    • Mfr. Model # IMH50GBLSM
    • HID Ballast, Ballast Type Electronic, Ballast Family e-Vision(TM), Lamp Watts 50, ANSI Code C193/M110, Input...More

    Ballast,VryHighOutputMagnetic,Rapid,467W
    • PHILIPS ADVANCE
    • Ballast, VryHighOutputMagnetic, Rapid, 467WBallast,VryHighOutputMagnetic,Rapid,467W
    • Item # 5X790
    • Mfr. Model # RS-2S200-TP
    • Ballast, Ballast Type Very High Output Magnetic, Start Type Rapid, Input Watts 467, Voltage 120, Min....More

    LED Driver,40-140 V,40-150 W
    • PHILIPS ADVANCE
    • LED Driver, 40-140 V, 40-150 WLED Driver,40-140 V,40-150 W
    • Item # 30YH71
    • Mfr. Model # LEDINTA1050C140DOM
    • LED Driver, Power Output 40 to 150 W, Output Voltage 40-140 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

    LED Driver,60-210 V,40-150 W
    • PHILIPS ADVANCE
    • LED Driver, 60-210 V, 40-150 WLED Driver,60-210 V,40-150 W
    • Item # 30YH74
    • Mfr. Model # LEDHCNA0700C210DNM
    • LED Driver, Power Output 40 to 150 W, Output Voltage 60-210 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

    LED Driver,120-280 V,60-150 W
    • PHILIPS ADVANCE
    • LED Driver, 120-280 V, 60-150 WLED Driver,120-280 V,60-150 W
    • Item # 30YH73
    • Mfr. Model # LEDHCNA0530C280DNM
    • LED Driver, Power Output 60 to 150 W, Output Voltage 120-280 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

    LED Driver,120-425 V,40-150 W
    • PHILIPS ADVANCE
    • LED Driver, 120-425 V, 40-150 WLED Driver,120-425 V,40-150 W
    • Item # 30YH72
    • Mfr. Model # LEDHCNA0350C425DNM
    • LED Driver, Power Output 40 to 150 W, Output Voltage 120-425 VDC, Length 9-1/2 In., Width 2-5/16 In., Height...More

    Ballast Ignitor,1000 W,HPS
    • PHILIPS ADVANCE
    • Ballast Ignitor, 1000 W, HPSBallast Ignitor
    • Item # 1N118
    • Mfr. Model # LI571-J5-IC
    • Ballast Ignitor, Lamp Type High Pressure Sodium, Lamp Watts 1000, Length 4-3/4 In., Ignitor to Lamp Distance...More

    Results per page: 16 | 32 | 48