Skip Content

Filter Results By

Applied Filters Clear All

Lighting

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Ballast,T12 Lamps,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T12 Lamps, 120V Rapid LumaPro Electronic Ballast
  • Item # 4KGH3
  • Mfr. Model # 4KGH3
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 2, Voltage...More

  • Category : Electronic Ballasts
Clamp On Light,100 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Clamp On Light, 100 W Clamp On Light,100 W
  • Item # 4PD38
  • Mfr. Model # 4PD38
  • Task Light, Articulating Arm, Incandescent Lamp Type, 100 Watts, 120 Voltage, White Color, 42 In. Arm Length,...More

  • Category : Task Lighting
Incandescent Light Bulb,A19,60W,PK24
  • TM

    Grainger Choice

  • LUMAPRO
  • Incandescent Light Bulb, A19,60W, PK24 Incandescent Light Bulb,A19,60W,PK24
  • Item # 2CUX4
  • Mfr. Model # 2CUX4
  • Incandescent Lamp, Bulb Shape A19, 60 Watts, Bulb Base Type Medium Screw (E26) Brass, Lumens 665, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
LED Lamp,A19,E26,18.5W,2700K
  • TM

    Grainger Choice

  • LED Lamp, A19, E26,18.5W, 2700K A19 LED Lamps
  • Item # 46E385
  • Mfr. Model # 46E385
  • LED Lamp, Bulb Shape A19, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 18 Watts, Bulb...More

  • Category : LED Lamps and Bulbs
LED Lamp,PAR20,E26,9.5W,5000K
  • TM

    Grainger Choice

  • LED Lamp, PAR20, E26,9.5W, 5000K PAR20 LED Lamps
  • Item # 46E392
  • Mfr. Model # 46E392
  • LED Lamp, Bulb Shape PAR20, Dimmable Yes, Aluminum and Polycarbonate Bulb Housing, Bulb Base Type Medium...More

  • Category : LED Lamps and Bulbs
LED Lamp,PAR38,E26,20W,5000K
  • TM

    Grainger Choice

  • LED Lamp, PAR38, E26,20W, 5000K PAR38 LED Lamps
  • Item # 46E399
  • Mfr. Model # 46E399
  • LED Lamp, Bulb Shape PAR38, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 20 Watts, Bulb Color Temp....More

  • Category : LED Lamps and Bulbs
LED Lamp,PAR30,E26,13W,3000K
  • TM

    Grainger Choice

  • LED Lamp, PAR30, E26,13W, 3000K PAR30 LED Lamps
  • Item # 46E395
  • Mfr. Model # 46E395
  • LED Lamp, Bulb Shape PAR30, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 13 Watts,...More

  • Category : LED Lamps and Bulbs
Reflector-PAR Halogen Lamp, PAR38 Bulb Shape, Medium Skirt
  • TM

    Grainger Choice

  • LUMAPRO
  • Reflector-PAR Halogen Lamp, PAR38 Bulb Shape, Medium Skirt (E26/50x39) Base Type Reflector-PAR Halogen Lamp, PAR38 Bulb Shape, Medium Skirt (E26/50x39) Base Type
  • Item # 38G527
  • Mfr. Model # 38G527
  • Halogen Lamp, Bulb Shape PAR38, Bulb Base Type Medium Skirted (E26), 38 Watts, Average Bulb Life 2500 hr.,...More

  • Category : Halogen Lamps and Bulbs
Electronic Ballast,T8 Lamps,277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T8 Lamps, 277V Instant LumaPro Electronic Ballast
  • Item # 4KGF2
  • Mfr. Model # 4KGF2
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 1 or 2,...More

  • Category : Electronic Ballasts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More