Skip Content

Filter Results By

Applied Filters Clear All

Lighting

112 Results Found that Include 195 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • Hook Hand Lamp Hook Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
LED WallPack Security Light W D2D,14W
  • TM

    Grainger Choice

  • LUMAPRO
  • LED WallPack Security Light W D2D, 14W Wall Pack Item
  • Item # 33H470
  • Mfr. Model # 33H470
  • LED Wall Pack, 14 Watts, 895 Lumens, 63 Lumens Per Watt, Voltage 120VAC, Color Temp. 5000K, Height 11-51/64...More

  • Category : LED Wall Packs
Exit Sign,ABS,LED ,2W,14in. H,Red
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED , 2W, 14in. H, Red Exit Sign,ABS,LED ,2W,14in. H,Red
  • Item # 40CP84
  • Mfr. Model # 40CP84
  • Exit Sign with Emergency Lights, Fixture Wattage 2, Lamp Type LED , Letter Color Red, Number of Faces 1 or 2,...More

  • Category : Exit Sign and Light Combinations
Round Magnifier Light,2.25,Fluor,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, White Round Magnifier Light,2.25,Fluor,White
  • Item # 6MNU2
  • Mfr. Model # 6MNU2
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color White, Diopter 5, Arm...More

  • Category : Magnifier Lights
Vapor Tight Fixture,LED,30W,120-277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, LED, 30W, 120-277V Vapor Tight Fixture,LED,30W,120-277V
  • Item # 30YT38
  • Mfr. Model # 30YT38
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 4000K, CRI 83, Length 26-1/4 In.,...More

  • Category : LED Surface Mount Fixtures
Exit Sign,ABS,LED ,2W,9-9/16in. H,Green
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED , 2W, 9-9/16in. H, Green Exit Sign,ABS,LED ,2W,9-9/16in. H,Green
  • Item # 40CP87
  • Mfr. Model # 40CP87
  • Exit Sign with Emergency Lights, Fixture Wattage 2, Lamp Type LED , Letter Color Green, Number of Faces 1 or...More

  • Category : Exit Sign and Light Combinations
1100 Lumens LED Floodlight, Bronze, LED Replacement For 100
  • TM

    Grainger Choice

  • 1100 Lumens LED Floodlight, Bronze, LED Replacement For 100W LED Floodlight
  • Item # 30UH85
  • Mfr. Model # 30UH85
  • LED Floodlight, 15 Watts, Voltage 120 to 277VAC, Lumens Per Watt 74, Color Temp. 5000K, Rated Life 50,000...More

  • Category : LED Floodlights
Round Magnifier Light,1.75,Fluor,Black
  • TM

    Grainger Choice

  • LUMAPRO
  • Round Magnifier Light, 1.75, Fluor, Black Round Magnifier Light,1.75,Fluor,Black
  • Item # 6MNT9
  • Mfr. Model # 6MNT9
  • Round Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm...More

  • Category : Magnifier Lights
  • TM

    Grainger Choice

  • LUMAPRO
  • 180° Swiveling Dock Light 180° Swiveling Dock Light
  • Multiple product options available

    Multiple product options available

  • Category : Dock Lights
Wall Pack,70 W,Hps
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Pack, 70 W, Hps Wall Pack,70 W,Hps
  • Item # 5MM59
  • Mfr. Model # 5MM59
  • Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 11 In., Width...More

  • Category : Wall Packs and Wall Mount Fixtures
  • TM

    Grainger Choice

  • LUMAPRO
  • Task Light Task Light
  • Multiple product options available

    Multiple product options available

  • Category : Task Lighting
LED High Mount Area Light,30W,5000K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED High Mount Area Light, 30W, 5000K LED High Mount Area Light,30W,5000K
  • Item # 45C247
  • Mfr. Model # 45C247
  • Area Light, Watts 30W, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution General...More

  • Category : LED Area and Roadway Lights
Wall Bracket Fluorescent Fixture,F17T8
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Bracket Fluorescent Fixture, F17T8 Wall Bracket Fluorescent Fixture,F17T8
  • Item # 2UWX9
  • Mfr. Model # 2UWX9
  • Wall Bracket Fluorescent Fixture, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 2, F17T8 Lamp...More

  • Category : Wall Bracket Fixtures
  • TM

    Grainger Choice

  • LUMAPRO
  • General Purpose Hand Lamp General Purpose Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
LED Round Magnifier Lamp, black
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Round Magnifier Lamp, black LED Round Magnifier Lamp, black
  • Item # 10C908
  • Mfr. Model # 10C908
  • Round Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm...More

  • Category : Magnifier Lights
Reflector-PAR Halogen Lamp, PAR16 Bulb Shape, Medium Screw
  • TM

    Grainger Choice

  • Reflector-PAR Halogen Lamp, PAR16 Bulb Shape, Medium Screw (E26) Base Type PAR16 Halogen Lamp
  • Item # 2CUZ4
  • Mfr. Model # 2CUZ4
  • Halogen Lamp, Bulb Shape PAR16, Bulb Base Type Medium Screw (E26), 60 Watts, Average Bulb Life 2000 hr., 660...More

  • Category : Halogen Lamps and Bulbs
Undercabinet Fixture,T8,32W,120V,1 Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • Undercabinet Fixture, T8,32W, 120V, 1 Lamp Undercabinet Fixture,T8,32W,120V,1 Lamp
  • Item # 2ZE12
  • Mfr. Model # 2ZE12
  • Undercabinet Fixture, 1, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 32, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
Temporary Job Site Light,LED,9.6W
  • TM

    Grainger Choice

  • LUMAPRO
  • Temporary Job Site Light, LED, 9.6W Temporary Job Site Light,LED,9.6W
  • Item # 24JZ59
  • Mfr. Model # 24JZ59
  • Temporary Job Site Light, Number of Lamp Heads 1, Run Time 4 hr., Color Yellow, Max. Height 12-1/2 In., Light...More

  • Category : Remote Area Lighting Systems
  • TM

    Grainger Choice

  • LUMAPRO
  • Emergency Light Emergency Light
  • Multiple product options available

    Multiple product options available

  • Category : Emergency Lighting Fixtures
Round Magnifier Light,2.25,Fluor,Black
  • TM

    Grainger Choice

  • LUMAPRO
  • Round Magnifier Light, 2.25, Fluor, Black Round Magnifier Light,2.25,Fluor,Black
  • Item # 6MNU1
  • Mfr. Model # 6MNU1
  • Round Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color Black, Diopter 5, Arm...More

  • Category : Magnifier Lights
Magnifier Light,5In,LED,6 ft.,Black,2.25
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light, 5In, LED, 6 ft., Black, 2.25 Magnifier Light,5In,LED,6 ft.,Black,2.25
  • Item # 32PE53
  • Mfr. Model # 32PE53
  • Magnifier Light, LED, Magnification 2.25, Color Black, Diopter 5, Arm Length 16 In., Overall Length 32", Cord...More

  • Category : Magnifier Lights
Electronic Ballast,T8 Lamps,120/277V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T8 Lamps, 120/277V Instant LumaPro Electronic Ballast
  • Item # 4KGF7
  • Mfr. Model # 4KGF7
  • Electronic Ballast, Start Type Instant, Lamp Type T8 Lamps, Ballast Family LumaPro, Number of Lamps 1 or 2,...More

  • Category : Electronic Ballasts
  • TM

    Grainger Choice

  • LED Rechargeable Hand Lamp LED Rechargeable Hand Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Hand Lamps
Exit Sign,ABS,LED/Incandescent,12W,Red
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED/Incandescent, 12W, Red Exit Sign,ABS,LED/Incandescent,12W,Red
  • Item # 40CP82
  • Mfr. Model # 40CP82
  • Exit Sign with Emergency Lights, Fixture Wattage 12, Lamp Type LED/Incandescent, Letter Color Red, Number of...More

  • Category : Exit Sign and Light Combinations
Wall Bracket Fluorescent Fixture,F25T8
  • TM

    Grainger Choice

  • LUMAPRO
  • Wall Bracket Fluorescent Fixture, F25T8 Wall Bracket Fluorescent Fixture,F25T8
  • Item # 2UWY1
  • Mfr. Model # 2UWY1
  • Wall Bracket Fluorescent Fixture, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 2, F25T8 Lamp...More

  • Category : Wall Bracket Fixtures
Mini Incand. Bulb,1062,37W,RP11,40V,PK10
  • TM

    Grainger Choice

  • Mini Incand. Bulb, 1062,37W, RP11,40V, PK10 RP11 Miniature Lamp
  • Item # 2FMA4
  • Mfr. Model # 2FMA4
  • Miniature Incandescent Bulb, Trade Number 1062, Bulb Shape RP11, Bulb Base Type Double Contact Bayonet...More

  • Category : Miniature Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More