Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Lighting

25 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Round Magnifier Light,1.75,Fluor,Black
    • LUMAPRO
    • Round Magnifier Light, 1.75, Fluor, BlackRound Magnifier Light,1.75,Fluor,Black
    • Item # 6MNT9
    • Mfr. Model # 6MNT9
    • Round Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm...More

    LED Flood Light,Small,14W,IP65,5000K
    • LED Flood Light, Small, 14W, IP65,5000KLED Floodlight
    • Item # 33H464
    • Mfr. Model # 33H464
    • LED Floodlight, 14 Watts, Voltage 110 to 240VAC, Lumens Per Watt 68, Color Temp. 5000K, Rated Life 50,000...More

    CFL Ballast,Electronic,82W,120/277V
    • LUMAPRO
    • CFL Ballast, Electronic, 82W, 120/277VLumaPro(R) CFL Ballast
    • Item # 4KGL2
    • Mfr. Model # 4KGL2
    • CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(R), Input Watts 82, Voltage 120/277, Min....More

    Hand Lamp,Fluorescent,14W,25Ft Cord
    • LUMAPRO
    • Hand Lamp, Fluorescent, 14W, 25Ft CordGeneral Purpose Hand Lamp
    • Item # 2YKL6
    • Mfr. Model # 2YKL6
    • Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 14, Cord Length 25 ft., NEC Cord...More

    Undercabinet Fixture,T8,32W,120V,1 Lamp
    • LUMAPRO
    • Undercabinet Fixture, T8,32W, 120V, 1 LampUndercabinet Fixture,T8,32W,120V,1 Lamp
    • Item # 2ZB93
    • Mfr. Model # 2ZB93
    • Undercabinet Fixture, 1, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 32, Fluorescent Lamp, Fixture Type...More

    Exit Sign with Battery Backup,0.4W,Red
    • LUMAPRO
    • Exit Sign with Battery Backup, 0.4W, RedExit Sign with Battery Backup
    • Item # 6CGL5
    • Mfr. Model # 6CGL5
    • Exit Sign with Battery Backup, Fixture Wattage 0.4, Lamp Type LED, Letter Color Red, Background Color White,...More

    Round Magnifier Light,1.75,Fluor,White
    • LUMAPRO
    • Round Magnifier Light, 1.75, Fluor, WhiteRound Magnifier Light,1.75,Fluor,White
    • Item # 6MNU0
    • Mfr. Model # 6MNU0
    • Round Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color White, Diopter 3, Arm...More

    Channel Strip Fluorescent Fixture,F25T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F25T8Channel Strip Fluorescent Fixture,F25T8
    • Item # 2UWU2
    • Mfr. Model # 2UWU2
    • Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 25 Lamp Watts, General Purpose Fixture...More

    Channel Strip Fluorescent Fixture,F17T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F17T8Channel Strip Fluorescent Fixture,F17T8
    • Item # 2UWT9
    • Mfr. Model # 2UWT9
    • Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 2, 17 Lamp Watts, General Purpose Fixture...More

    Industrial Fluorescent Fixture,F32T8
    • LUMAPRO
    • Industrial Fluorescent Fixture, F32T8Industrial Fluorescent Fixture, F32T8
    • Item # 2NAX6
    • Mfr. Model # 2NAX6
    • Shoplight, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 60W, Voltage 120VAC, Ballast...More

    Channel Strip Fluorescent Fixture,F17T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F17T8Channel Strip Fluorescent Fixture,F17T8
    • Item # 2UWR4
    • Mfr. Model # 2UWR4
    • Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 1, 17 Lamp Watts, Narrow Fixture Type, 17...More

    Undercabinet,Xenon,Line Vol,120V,20W X2
    • LUMAPRO
    • Undercabinet, Xenon, Line Vol, 120V, 20W X2Undercabinet,Xenon,Line Vol,120V,20W X2
    • Item # 22C478
    • Mfr. Model # 22C478
    • Undercabinet Fixture, 2, Lamp Type 120V20W G8, Lamp Watts 20, Fixture Wattage 40, Xenon Lamp, Fixture Type...More

    Track Light Fixture,LED,White,6W
    • LUMAPRO
    • Track Light Fixture, LED, White, 6WTrack Light Fixture,LED,White,6W
    • Item # 13R379
    • Mfr. Model # 13R379
    • Track Lighthead, Color Temp. 3000K, CRI 82, Length 2-3/4'', Width 2-1/16'', Height 5-1/3 In., 224 Lumens, 6...More

    Ballast Ignitor,1000 W,HPS
    • LUMAPRO
    • Ballast Ignitor, 1000 W, HPSBallast Ignitor
    • Item # 1XUG5
    • Mfr. Model # 1XUG5
    • Ballast Ignitor, Lamp Type High Pressure Sodium, Lamp Watts 1000, Ignitor to Lamp Distance Max 15 ft., Length...More

    Ceiling Fixture,54W,Circular,White
    • LUMAPRO
    • Ceiling Fixture, 54W, Circular, WhiteLow-Profile
    • Item # 2ZE29
    • Mfr. Model # 2ZE29
    • Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, Acrylic...More

    Miniature Lamp,1662,S8,28V,PK10
    • LUMAPRO
    • Miniature Lamp, 1662, S8,28V, PK10Miniature Incandescent Bulb, S8, 28V
    • Item # 2FLZ7
    • Mfr. Model # 2FLZ7
    • Miniature Incandescent Bulb, Trade Number 1662, Lamp Shape S8, Base Type Double Contact Index (BAY15d),...More

    Fixture,Track,50w,12v
    • LUMAPRO
    • Fixture, Track, 50w, 12vFixture,Track,50w,12v
    • Item # 5TP77
    • Mfr. Model # 5TP77
    • Track Lighting Fixtures and Kits, Kits, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

    Channel Strip Fluorescent Fixture,F25T8
    • LUMAPRO
    • Channel Strip Fluorescent Fixture, F25T8Channel Strip Fluorescent Fixture,F25T8
    • Item # 2UWR6
    • Mfr. Model # 2UWR6
    • Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 1, 25 Lamp Watts, Narrow Fixture Type, 23...More

    LED Recessed Downlight,Wht,10W
    • LUMAPRO
    • LED Recessed Downlight, Wht, 10WLED Recessed Downlight,Wht,10W
    • Item # 13R382
    • Mfr. Model # 13R382
    • LED Can Light Retrofit Kit, 4 In., Watts 10, Lumens 466, Lumens Per Watt 51, Voltage 120, Color Temp. 3000K,...More

    Miniature Lamp,1612,1.8W,S8,5.4V,PK10
    • LUMAPRO
    • Miniature Lamp, 1612,1.8W, S8,5.4V, PK10Miniature Incandescent Bulb, S8, 5.4V
    • Item # 2FMF7
    • Mfr. Model # 2FMF7
    • Miniature Incandescent Bulb, Trade Number 1612, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 1.8...More

    Miniature Lamp,1229,15W,S8,40V,PK10
    • LUMAPRO
    • Miniature Lamp, 1229,15W, S8,40V, PK10Miniature Incandescent Bulb, S8, 40V
    • Item # 2FLT2
    • Mfr. Model # 2FLT2
    • Miniature Incandescent Bulb, Trade Number 1229, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 15...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More