Skip Content

Filter Results By

Applied Filters Clear All

Lighting

41 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stand Light,150 W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Stand Light, 150 W, 120V Temporary Job Site Light
  • Item # 4VM77
  • Mfr. Model # 4VM77
  • Temporary Job Site Light, Lamp Type Halogen, Number of Lamp Heads 1, Voltage 120VAC, Lamp Watts 150, Color...More

  • Category : Temporary Job Site Lights
Vapor Tight Fixture,150W,Incand,Ceiling
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, 150W, Incand, Ceiling Vapor Tight Fixture,150W,Incand,Ceiling
  • Item # 21R872
  • Mfr. Model # 21R872
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
  • TM

    Grainger Choice

  • PAR30 LED Lamps PAR30 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
  • TM

    Grainger Choice

  • T8 LED Lamps T8 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
Sealed Lead Acid Battery, 12Ah Battery Capacity, For Use&#x
  • TM

    Grainger Choice

  • LUMAPRO
  • Sealed Lead Acid Battery, 12Ah Battery Capacity, For Use With 6CGL1 Emergency Lighting Battery
  • Item # 48H471
  • Mfr. Model # 48H471
  • Battery, Battery Type Sealed Lead Acid, Voltage 6, Battery Capacity 12Ah, For Use With 6CGL1, Height 3-7/8...More

  • Category : Emergency Lighting Batteries
Motion Sensor,240 Deg.Viewing,Bronze
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, Bronze Motion Sensor,240 Deg.Viewing,Bronze
  • Item # 2LBN3
  • Mfr. Model # 2LBN3
  • Motion Sensors, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

  • Category : Motion Sensor Fixtures and Kits
LED Lamp,PAR30S,E26,15W,2700K
  • TM

    Grainger Choice

  • LED Lamp, PAR30S, E26,15W, 2700K PAR30S LED Lamps
  • Item # 46E393
  • Mfr. Model # 46E393
  • LED Lamp, Bulb Shape PAR30S, Bulb Base Type Medium Screw (E26), 15 Watts, Light Color Warm, Average Bulb Life...More

  • Category : LED Lamps and Bulbs
Reflector-MR Halogen Lamp, MR16 Bulb Shape, GU10 Base Type
  • TM

    Grainger Choice

  • Reflector-MR Halogen Lamp, MR16 Bulb Shape, GU10 Base Type MR16 Halogen Lamp
  • Item # 2CVB5
  • Mfr. Model # 2CVB5
  • Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU10), 50 Watts, Average Bulb Life 1500 hr., 120...More

  • Category : Halogen Lamps and Bulbs
Lens Wet Location Fixture,Dust Resistant
  • TM

    Grainger Choice

  • LUMAPRO
  • Lens Wet Location Fixture, Dust Resistant LUMAPROReplacement Lens
  • Item # 6EKP6
  • Mfr. Model # 6EKP6
  • Replacement Lens, For Use With 6GAL2, Description/Special Features Polycarbonate Lens, Length 50 In., Height...More

  • Category : Fluorescent Fixture Accessories
Electronic Ballast,T12 Lamps,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Electronic Ballast, T12 Lamps, 120V Rapid LumaPro Electronic Ballast
  • Item # 4KGH3
  • Mfr. Model # 4KGH3
  • Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 2, Voltage...More

  • Category : Electronic Ballasts
Incandescent Hand Lamp
  • TM

    Grainger Choice

  • LUMAPRO
  • Incandescent Hand Lamp General Purpose Hand Lamp
  • Item # 2W243
  • Mfr. Model # 2W243
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
Vapor Tight Fixture,150W,Incand,Wall
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, 150W, Incand, Wall Vapor Tight Fixture,150W,Incand,Wall
  • Item # 21R874
  • Mfr. Model # 21R874
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
Vapor Tight Fixture,150W,Incand,Pendant
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, 150W, Incand, Pendant Vapor Tight Fixture,150W,Incand,Pendant
  • Item # 21R873
  • Mfr. Model # 21R873
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
Motion Sensor,240 Deg.Viewing,White
  • TM

    Grainger Choice

  • LUMAPRO
  • Motion Sensor, 240 Deg.Viewing, White Motion Sensor,240 Deg.Viewing,White
  • Item # 2LBN4
  • Mfr. Model # 2LBN4
  • Motion Sensor, Max. Load 500W, Coverage 21,000 sq. ft., Viewing Angle 240 Degrees , Voltage 120,...More

  • Category : Motion Sensor Fixtures and Kits
  • TM

    Grainger Choice

  • LUMAPRO
  • Dry-Film HID Capacitor Dry-Film HID Capacitor
  • Multiple product options available

    Multiple product options available

  • Category : HID Capacitors
LED Striplight, LED, 3W, 2700K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Striplight, LED, 3W, 2700K LED Striplight, LED, 3W, 2700K
  • Item # 13E803
  • Mfr. Model # 13E803
  • LED Striplight, Housing Material Extruded Aluminum, Housing Color White, White Light Color, Color Temp....More

  • Category : LED Display and Cove Lighting
Incandescent Light Bulb,A19,60W,PK12
  • TM

    Grainger Choice

  • Incandescent Light Bulb, A19,60W, PK12 A19 Incandescent Lamps
  • Item # 2CUY2
  • Mfr. Model # 2CUY2
  • Incandescent Lamp, Bulb Shape A19, 60 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Yellow, Bulb...More

  • Category : Incandescent Lamps and Bulbs
Fixture,Track,50w,12v
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP74
  • Mfr. Model # 5TP74
  • Track Lighting Fixtures, Fixture Only, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

  • Category : Track Lighting Fixtures and Kits
Miniature Lamp,1450,1.0W,G3 1/2,24V,PK10
  • TM

    Grainger Choice

  • Miniature Lamp, 1450,1.0W, G3 1/2,24V, PK10 G3 1/2 Miniature Lamp
  • Item # 2FMH4
  • Mfr. Model # 2FMH4
  • Miniature Incandescent Bulb, Trade Number 1450, Bulb Shape G3 1/2, Bulb Base Type Miniature Bayonet (BA9s),...More

  • Category : Miniature Lamps and Bulbs
LED Lamp,A19,E26,18.5W,2700K
  • TM

    Grainger Choice

  • LED Lamp, A19, E26,18.5W, 2700K A19 LED Lamps
  • Item # 46E385
  • Mfr. Model # 46E385
  • LED Lamp, Bulb Shape A19, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 18 Watts, Bulb...More

  • Category : LED Lamps and Bulbs
  • TM

    Grainger Choice

  • T2 Miniature Lamp T2 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
LED Spotlight,MR16,3500K,White
  • TM

    Grainger Choice

  • LED Spotlight, MR16,3500K, White MR16 LED Lamps
  • Item # 3CRD5
  • Mfr. Model # 3CRD5
  • LED Spotlight, Bulb Shape MR16, Dimmable No, Glass Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 3.9 Watts,...More

  • Category : LED Lamps and Bulbs
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP96
  • Mfr. Model # 5TP96
  • Recessed Light Housing Kit, Trim Style Eyeball, Diameter 6 1/8 (8 with Trim) Inches, Housing Non IC, Trim...More

  • Category : Recessed Lighting Housings and Kits
  • TM

    Grainger Choice

  • LUMAPRO
  • JDR LED Lamps JDR LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
Miniature Lamp,1308,16W,B6,28V,PK10
  • TM

    Grainger Choice

  • Miniature Lamp, 1308,16W, B6,28V, PK10 B6 Miniature Lamp
  • Item # 2FLT4
  • Mfr. Model # 2FLT4
  • Miniature Incandescent Bulb, Trade Number 1308, Bulb Shape B6, Bulb Base Type Single Contact Bayonet (BA15s),...More

  • Category : Miniature Lamps and Bulbs
Incandescent Spotlight,R20,45W,PK6
  • TM

    Grainger Choice

  • Incandescent Spotlight, R20,45W, PK6 R20 Incandescent Lamps
  • Item # 2PGY1
  • Mfr. Model # 2PGY1
  • Incandescent Lamp, Bulb Shape R20, 45 Watts, Bulb Base Type Medium Screw (E26) Brass, Lumens 380, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
Fixture,Track,50W,12V
  • TM

    Grainger Choice

  • LUMAPRO
  • Fixture, Track, 50W, 12V Fixture,Track,50W,12V
  • Item # 5TP76
  • Mfr. Model # 5TP76
  • Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage,...More

  • Category : Track Lighting Fixtures and Kits
Track Section,8 Foot
  • TM

    Grainger Choice

  • S8 Miniature Lamp S8 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
Holiday String Lght,70Strawberry LED,Wht
  • TM

    Grainger Choice

  • LUMAPRO
  • Holiday String Lght, 70Strawberry LED, Wht Holiday String Lght,70Strawberry LED,Wht
  • Item # 21AP78
  • Mfr. Model # 21AP78
  • LED Holiday String Lights, 3.6 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 70 Strawberry,...More

  • Category : LED Decorative Lighting
Lens
  • TM

    Grainger Choice

  • LUMAPRO
  • Lens Lens
  • Item # 26FL29
  • Mfr. Model # CM02-LENS
  • Lens, For Use With Grainger Item Number 5MM41, Fits Brand Lumapro

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More