Skip Content

Filter Results By

Applied Filters Clear All

Lighting

41 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hand Carry,500 W,120VAC
  • LUMAPRO
  • Hand Carry, 500 W, 120VACPortable Work Light with Handle
  • Item # 4VM72
  • Mfr. Model # 4VM72
  • Temporary Job Site Light, Lamp Type Quartz Halogen, Number of Lamp Heads 1, Voltage 120VAC, Base Style Floor...More

FLOODLIGHT,500W,LAMP INC, 120V, BRONZE
  • LUMAPRO
  • FLOODLIGHT, 500W, LAMP INC, 120V, BRONZEFloodlight
  • Item # 5MM54
  • Mfr. Model # 5MM54
  • Medium Floodlight, Lamp Type Quartz Halogen, Fixture Wattage 500, Light Distribution Wide, Voltage 120V,...More

Incandescent Light Bulb,A15,15W,PK12
  • Incandescent Light Bulb, A15,15W, PK12A15 Incandescent Lamps
  • Item # 2CUW6
  • Mfr. Model # 2CUW6
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A15, Base Type Medium Screw (E26) Brass, 15 Watts, Initial...More

HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Op
  • HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Open Fixture Type, 175 WattsED28 Mercury Vapor Lamps
  • Item # 2YGC9
  • Mfr. Model # 2YGC9
  • HID Lamp, Lamp Type Mercury Vapor, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

Shoplight, Non-Apertured Reflector Type, 34W Lamp Watts
  • LUMAPRO
  • Shoplight, Non-Apertured Reflector Type, 34W Lamp WattsShoplight, Non-Apertured Reflector Type, 34W Lamp Watts
  • Item # 5HD98
  • Mfr. Model # 5HD98
  • Shoplight, Lamp Quantity 2, Lamp Type F34T12, Lamp Watts 34W, Fixture Wattage 40W, Voltage 120VAC, Ballast...More

Fixture Incandescent
  • LUMAPRO
  • Fixture IncandescentFixture Incandescent
  • Item # 3RB20
  • Mfr. Model # 3RB20
  • Wall Pack, Incandescent, Lamp Watts 100, Voltage 120, Socket Type Medium, Length 4-3/4 In., Width 4-1/2 In.,...More

Miniature Lamp,24X,1W,T2,24V,PK10
  • Miniature Lamp, 24X, 1W, T2,24V, PK10T2 Miniature Lamp
  • Item # 2FMZ8
  • Mfr. Model # 2FMZ8
  • Miniature Incandescent Bulb, Trade Number 24X, Lamp Shape T2, Base Type Tel. Slide No. 2, 1 Watts, 24...More

Reflector-MR, Halogen Lamp MR16 Lamp Shape, 2-Pin (GU5.3&#x
  • Reflector-MR, Halogen Lamp MR16 Lamp Shape, 2-Pin (GU5.3) Base TypeMR16 Halogen Lamp
  • Item # 2CVB1
  • Mfr. Model # 2CVB1
  • Halogen Lamp, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 20 Watts, 12 Voltage, Lamp...More

HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Op
  • HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Open Fixture Type, 400 WattsED37 Mercury Vapor Lamps
  • Item # 2YGC6
  • Mfr. Model # 2YGC6
  • HID Lamp, Lamp Type Mercury Vapor, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation...More

Landscape Light,Bullet,120VAC,75W,Incd
  • LUMAPRO
  • Landscape Light, Bullet, 120VAC, 75W, IncdLandscape Light,Bullet,120VAC,75W,Incd
  • Item # 6MPC3
  • Mfr. Model # 6MPC3
  • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 75, Lamp Type Incandescent, Suggested Lamp Item No....More

HID Lamp, Mercury Vapor Lamp Type, BT28 Lamp Shape, Op
  • LUMAPRO
  • HID Lamp, Mercury Vapor Lamp Type, BT28 Lamp Shape, Open Fixture Type, 250 WattsBT28 Mercury Vapor Lamps
  • Item # 2YGC7
  • Mfr. Model # 2YGC7
  • HID Lamp, Lamp Type Mercury Vapor, Lamp Shape BT28, Base Type Mogul Screw (E39), Lamp Designation...More

LED Retrofit Kit, 12W, 2700K
  • LUMAPRO
  • LED Retrofit Kit, 12W, 2700KLED Retrofit Kit, 12W, 2700K
  • Item # 30UJ03
  • Mfr. Model # 30UJ03
  • LED Retrofit Kit, Type LED, Number of Lamps 0, Fixtures Per Kit 1, Color Temp. 2700K, CRI 81, Length 7-19/64...More

HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 250 WattsED28 Metal Halide Lamps
  • Item # 2YGE3
  • Mfr. Model # 2YGE3
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

Miniature Lamp,509K,4W,G6,24V,PK10
  • Miniature Lamp, 509K, 4W, G6,24V, PK10G6 Miniature Lamp
  • Item # 2FMJ5
  • Mfr. Model # 2FMJ5
  • Miniature Incandescent Bulb, Trade Number 509K, Lamp Shape G6, Base Type Candelabra Screw (E12), 4 Watts, 24...More

Channel Strip Fluorescent Fixture,F20T12
  • LUMAPRO
  • Channel Strip Fluorescent Fixture, F20T12Channel Strip Fluorescent Fixture,F20T12
  • Item # 2UWT2
  • Mfr. Model # 2UWT2
  • Channel Strip Fluorescent Fixtures, F20T12 Lamp Type, Lamp Quantity 1, 20 Lamp Watts, Side-Mount Fixture...More

Recessed Light Housing Kit
  • LUMAPRO
  • Recessed Light Housing KitRecessed Light Housing Kit
  • Item # 10F255
  • Mfr. Model # 10F255
  • Recessed Lighting Housing Kit, New Construction and Remodel, IC Insulation Type, 6 In. Incandescent, Eyeball...More

Track Fixture,12V,Gimbal
  • LUMAPRO
  • Track Fixture, 12V, GimbalTrack Fixture,12V,Gimbal
  • Item # 10J110
  • Mfr. Model # 10J110
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Holiday String Lght,70Strawberry LED,Wht
  • LUMAPRO
  • Holiday String Lght, 70Strawberry LED, WhtHoliday String Lght,70Strawberry LED,Wht
  • Item # 21AP78
  • Mfr. Model # 21AP78
  • LED Holiday String Lights, Voltage 120, Watts 3.6, White, Length 284 In., Width 1 In., Number of LEDs 70...More

Fixture,Track,50W,12V
  • LUMAPRO
  • Fixture, Track, 50W, 12VFixture,Track,50W,12V
  • Item # 5TP76
  • Mfr. Model # 5TP76
  • Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage,...More

Screw-In CFL,Non-Dimmable,3000K,23W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 3000K, 23WScrew-In CFL, PAR38
  • Item # 2CEK7
  • Mfr. Model # 2CEK7
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Designation 23CFLPAR38/30/AR, Start Type Preheat,...More

Holiday String Lght,70Strwbrry LED,WmWht
  • LUMAPRO
  • Holiday String Lght, 70Strwbrry LED, WmWhtHoliday String Lght,70Strwbrry LED,WmWht
  • Item # 21AP79
  • Mfr. Model # 21AP79
  • LED Holiday String Lights, Voltage 120, Watts 3.6, Warm White, Length 284 In., Width 1 In., Number of LEDs 70...More

Landscape Light,Mounting Post
  • LUMAPRO
  • Landscape Light, Mounting PostLandscape Light,Mounting Post
  • Item # 6MPC9
  • Mfr. Model # 6MPC9
  • Mounting Post, Color Black, Length 18 In., Width 3 In., Material of Construction PVC, For Use With 6MPC0,...More

Track Fixture,12V,Roundback
  • LUMAPRO
  • Track Fixture, 12V, RoundbackTrack Fixture,12V,Roundback
  • Item # 10J112
  • Mfr. Model # 10J112
  • Track Lighting Fixture, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More