Skip Content

Filter Results By

Applied Filters Clear All

Lighting

41 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Incandescent Light Bulb,BR30,65W,PK6
  • TM

    Grainger Choice

  • Incandescent Light Bulb, BR30,65W, PK6 BR30 Incandescent Lamps
  • Item # 2CUY5
  • Mfr. Model # 2CUY5
  • Incandescent Lamp, Bulb Shape BR30, 65 Watts, Bulb Base Type Medium Screw (E26), Lumens 670, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
Hand Lamp,Incandescent,120V,75W Max
  • TM

    Grainger Choice

  • LUMAPRO
  • Hand Lamp, Incandescent, 120V, 75W Max General Purpose Hand Lamp
  • Item # 2W244
  • Mfr. Model # 2W244
  • Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 25 ft., NEC Cord...More

  • Category : Hand Lamps
Miniature Lamp,H11-55LL,55W,T3 1/2,12V
  • TM

    Grainger Choice

  • Miniature Lamp, H11-55LL, 55W, T3 1/2,12V T4 Miniature Lamp
  • Item # 2FNC7
  • Mfr. Model # 2FNC7
  • Miniature Incandescent Bulb, Trade Number H11-55LL, Bulb Shape T3 1/2, Bulb Base Type PGJ19-2, 12 Voltage,...More

  • Category : Miniature Lamps and Bulbs
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP91
  • Mfr. Model # 5TP91
  • Recessed Light Housing Kit, Trim Style Open, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim Color...More

  • Category : Recessed Lighting Housings and Kits
Under Cabinet Fixture,22 Watts,120 V
  • TM

    Grainger Choice

  • LUMAPRO
  • Under Cabinet Fixture, 22 Watts, 120 V Under Cabinet Fixture,22 Watts,120 V
  • Item # 23NU68
  • Mfr. Model # 23NU68
  • Undercabinet Fixture, 1, Lamp Type F25T8, Lamp Watts 25, Fixture Wattage 25, Fluorescent Lamp, Fixture Type...More

  • Category : Under Cabinet Fixtures
String Light,70 LED,White,Concave
  • TM

    Grainger Choice

  • LUMAPRO
  • String Light, 70 LED, White, Concave String Light,70 LED,White,Concave
  • Item # 21AP69
  • Mfr. Model # 21AP69
  • LED Holiday String Lights, 4.8 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 70 Concave,...More

  • Category : LED Decorative Lighting
  • TM

    Grainger Choice

  • MR16 LED Lamps MR16 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
Screw-In CFL,Dimmable,10,000 hr.,PK2
  • TM

    Grainger Choice

  • Screw-In CFL, Dimmable, 10,000 hr., PK2 Screw-In CFL, T3
  • Item # 12T282
  • Mfr. Model # 12T282
  • Screw-In CFL, Dimmable Yes, Incandescent Equivalent Wattage 100, 23 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP95
  • Mfr. Model # 5TP95
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim...More

  • Category : Recessed Lighting Housings and Kits
Single Ended Halogen Lamp, T4 Bulb Shape, Miniature Candela
  • TM

    Grainger Choice

  • Single Ended Halogen Lamp, T4 Bulb Shape, Miniature Candelabra Screw (E11) Base Type T4 Halogen Lamp
  • Item # 4RZZ7
  • Mfr. Model # 4RZZ7
  • Halogen Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 100 Watts, Average Bulb Life...More

  • Category : Halogen Lamps and Bulbs
  • TM

    Grainger Choice

  • G6 Miniature Lamp G6 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast Magnetic Ballast
  • Multiple product options available

    Multiple product options available

  • Category : Magnetic Ballasts
LED Retrofit Kit, 11W, 2700K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Retrofit Kit, 11W, 2700K LED Retrofit Kit, 11W, 2700K
  • Item # 30UJ02
  • Mfr. Model # 30UJ02
  • LED Can Light Retrofit Kit, 4 In., Watts 11, Lumens 716, Lumens Per Watt 67, Voltage 120, Color Temp. 2700K,...More

  • Category : LED Can Light Retrofit Kits
  • TM

    Grainger Choice

  • S8 Miniature Lamp S8 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
  • TM

    Grainger Choice

  • LUMAPRO
  • MR11 LED Lamps MR11 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
Replacement Ballast
  • TM

    Grainger Choice

  • LUMAPRO
  • Replacement Ballast Replacement Ballast
  • Item # 46M172
  • Mfr. Model # WM05 BALLAST
  • Replacement Ballast, For Use With Grainger Item Number 5MM60, For Use With Mfr. Model Number WM05 BALLAST,...More

  • Category : Parts
Plug-In CFL,Non-Dimmable,3500K,42W
  • TM

    Grainger Choice

  • Plug-In CFL, Non-Dimmable, 3500K, 42W Plug-In CFL, T4 PL
  • Item # 3EMX3
  • Mfr. Model # 3EMX3
  • Plug-In CFL, Dimmable No, Incandescent Equivalent Wattage 150, 42 Watts, Bulb Base Type 4-Pin (GX24Q-4), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
  • TM

    Grainger Choice

  • LUMAPRO
  • T6 Miniature Lamp T6 Miniature Lamp
  • Multiple product options available

    Multiple product options available

  • Category : Miniature Lamps and Bulbs
Construction Recessed Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F239
  • Mfr. Model # 10F239
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 4 In. Incandescent, 50 Max. Wattage, Number...More

  • Category : Recessed Lighting Housings and Kits
Screw-In CFL,Non-Dimmable,3000K,15W
  • TM

    Grainger Choice

  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 3000K, 15W Screw-In CFL, PAR30
  • Item # 2CEK6
  • Mfr. Model # 2CEK6
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 15 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
String Light,70,WarmWht,Concave
  • TM

    Grainger Choice

  • LUMAPRO
  • String Light, 70, WarmWht, Concave String Light,70,WarmWht,Concave
  • Item # 21AP70
  • Mfr. Model # 21AP70
  • LED Holiday String Lights, 4.8 Watts, Light Color Warm White, Lens Type Epoxy Resin, Number of LEDs 70...More

  • Category : LED Decorative Lighting
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP93
  • Mfr. Model # 5TP93
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing Non IC, Trim...More

  • Category : Recessed Lighting Housings and Kits
Accy, Track Section,4 Foot
  • TM

    Grainger Choice

  • LUMAPRO
  • Accy, Track Section, 4 Foot Accy, Track Section,4 Foot
  • Item # 10F178
  • Mfr. Model # 10F178
  • Track Lighting Section, 4 Foot, Max. Amps 20, Color Black, Length (In.) 44-1/8, Width (In.) 1-3/8, Function...More

  • Category : Track Lighting Tracks and Connectors
String Light,70 LED,Multi,Pinecone
  • TM

    Grainger Choice

  • LUMAPRO
  • String Light, 70 LED, Multi, Pinecone String Light,70 LED,Multi,Pinecone
  • Item # 21AP74
  • Mfr. Model # 21AP74
  • LED Holiday String Lights, 3.6 Watts, Light Color Blue/Green/Orange/Red/Yellow, Lens Type Epoxy Resin, Number...More

  • Category : LED Decorative Lighting
String Light,50 LED,White,Pinecone
  • TM

    Grainger Choice

  • LUMAPRO
  • String Light, 50 LED, White, Pinecone String Light,50 LED,White,Pinecone
  • Item # 21AP72
  • Mfr. Model # 21AP72
  • LED Holiday String Lights, 3.6 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 50 Pinecone,...More

  • Category : LED Decorative Lighting
Accy,Track Section,4 Foot
  • TM

    Grainger Choice

  • LUMAPRO
  • Accy, Track Section, 4 Foot Accy,Track Section,4 Foot
  • Item # 10F177
  • Mfr. Model # 10F177
  • Track Lighting Section, 4 Foot, Max. Amps 20, Color White, Length (In.) 44-1/8, Width (In.) 1-3/8, Function...More

  • Category : Track Lighting Tracks and Connectors
Miniature Lamp,28W,S11,6.2V
  • TM

    Grainger Choice

  • Miniature Lamp, 28W, S11,6.2V S11 Miniature Lamp
  • Item # 3EHL3
  • Mfr. Model # 3EHL3
  • Miniature Incandescent Bulb, Trade Number 1724, Bulb Shape S11, Bulb Base Type Double Contact Bayonet...More

  • Category : Miniature Lamps and Bulbs
Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnetic Ballast, 1 Number of Lamps, 120 Voltage Magnetic Ballast, 1 Number of Lamps, 120 Voltage
  • Item # 40MA59
  • Mfr. Model # 40MA59
  • Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 20, Voltage 120, Min. Starting Temp. 50...More

  • Category : Magnetic Ballasts
Recessed Light Housing
  • TM

    Grainger Choice

  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP92
  • Mfr. Model # 5TP92
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing Non IC, Trim...More

  • Category : Recessed Lighting Housings and Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More