Skip Content

Filter Results By

Applied Filters Clear All

Lighting

48 Results Found that Include 126 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
HID Lamp, High Pressure Sodium Lamp Type, ED17 Lamp Sh
HID Lamp, High Pressure Sodium Lamp Type, ET18 Lamp Sh
Incandescent Light Bulb,A19,75W,PK6
  • Incandescent Light Bulb, A19,75W, PK6 A19 Incandescent Lamps
  • Item # 2CUX7
  • Mfr. Model # 2CUX7
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26) Brass, 75 Watts, Lumens...More

Adjustable Aircraft Cable Hanging,PK2
  • LUMAPRO
  • Adjustable Aircraft Cable Hanging, PK2 Adjustable Aircraft Cable Hanging,PK2
  • Item # 22RP08
  • Mfr. Model # 22RP08
  • Aircraft Cable Hanging Kit, For Use With FGB Series Fluorescent Fixture, Description/Special Features Ceiling...More

LED Lamp,A19,E26,13.5W,2700K
  • LED Lamp, A19, E26,13.5W, 2700K A19 LED Lamps
  • Item # 46E384
  • Mfr. Model # 46E384
  • LED Lamp, Lamp Shape A19, Lamp Type A-Shape, Dimmable, Base Type Medium Screw (E26), 13.5 Watts, Voltage 120,...More

Landscape Light,Bullet,120VAC,50W,Incand
  • LUMAPRO
  • Landscape Light, Bullet, 120VAC, 50W, Incand Landscape Light,Bullet,120VAC,50W,Incand
  • Item # 6MPC0
  • Mfr. Model # 6MPC0
  • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 50, Lamp Type Incandescent, Suggested Lamp Item No....More

Task Light, Flourescent,120V,Black
  • LUMAPRO
  • Task Light, Flourescent, 120V, Black Task Light
  • Item # 6MNR5
  • Mfr. Model # 6MNR5
  • Task Light, Clip-On, Fluorescent Lamp Type, 13 Watts, Rotary Switch, 120 Voltage, Black Color, Waterproof No,...More

1-3/4" Diameter Dry-Film HID Capacitor, For Use With&#
Incandescent Light Bulb,A15,40W,PK12
  • Incandescent Light Bulb, A15,40W, PK12 A15 Incandescent Lamps
  • Item # 2CUW8
  • Mfr. Model # 2CUW8
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A15, Base Type Medium Screw (E26) Brass, 40 Watts, Lumens...More

Channel Strip Fluorescent Fixture,F15T12
  • LUMAPRO
  • Channel Strip Fluorescent Fixture, F15T12 Channel Strip Fluorescent Fixture,F15T12
  • Item # 2UWR3
  • Mfr. Model # 2UWR3
  • Channel Strip Fluorescent Fixtures, F15T12 Lamp Type, Lamp Quantity 1, 15 Lamp Watts, Narrow Fixture Type, 21...More

LED Filament Lamp,2200K,E26,6.5W
  • LUMAPRO
  • LED Filament Lamp, 2200K, E26,6.5W LED Filament Lamp,2200K,E26,6.5W
  • Item # 44ZX44
  • Mfr. Model # V6.5ST18DLED22
  • LED Filament Lamp, Lamp Shape ST18, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw...More

Channel Strip Fluorescent Fixture,F20T12
  • LUMAPRO
  • Channel Strip Fluorescent Fixture, F20T12 Channel Strip Fluorescent Fixture,F20T12
  • Item # 2UWR5
  • Mfr. Model # 2UWR5
  • Channel Strip Fluorescent Fixtures, F20T12 Lamp Type, Lamp Quantity 1, 20 Lamp Watts, Narrow Fixture Type, 21...More

Screw-In CFL,Non-Dimmable,2700K,55W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 55W Screw-In CFL, T5
  • Item # 2CUU5
  • Mfr. Model # 2CUU5
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 55CFL/27, Bulb Start Type Preheat, 55 Watts,...More

HID Lamp, Mercury Vapor Lamp Type, BT28 Lamp Shape, Op
Screw-In CFL,Dimmable,10,000 hr.,PK2
  • LUMAPRO
  • Screw-In CFL, Dimmable, 10,000 hr., PK2 Screw-In CFL, T3
  • Item # 12T281
  • Mfr. Model # 12T281
  • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 14W CFL 2700K, Bulb Start Type Instant, 14 Watts,...More

Under Cabinet Fixture,16 Watts,120 V
  • LUMAPRO
  • Under Cabinet Fixture, 16 Watts, 120 V Under Cabinet Fixture,16 Watts,120 V
  • Item # 23NU67
  • Mfr. Model # 23NU67
  • Undercabinet Fixture, 1, Lamp Type F17T8, Lamp Watts 17, Fixture Wattage 17, Fluorescent Lamp, Fixture Type...More

Landscape Light,Bullet,12VDC,50W,Halogen
  • LUMAPRO
  • Landscape Light, Bullet, 12VDC, 50W, Halogen Landscape Light,Bullet,12VDC,50W,Halogen
  • Item # 6MPA9
  • Mfr. Model # 6MPA9
  • Landscape Light, Mini Bullet, Voltage 12VDC, Max. Wattage 50, Lamp Type Halogen, Suggested Lamp Item No....More

Landscape Light,Bullet,120V,50W,Halogen
  • LUMAPRO
  • Landscape Light, Bullet, 120V, 50W, Halogen Landscape Light,Bullet,120V,50W,Halogen
  • Item # 6MPA8
  • Mfr. Model # 6MPA8
  • Landscape Light, Mini Bullet, Voltage 120VAC, Max. Wattage 50, Lamp Type Halogen, Die Cast Aluminum Housing...More

String Light,50 LED,White,Concave
  • LUMAPRO
  • String Light, 50 LED, White, Concave String Light,50 LED,White,Concave
  • Item # 21AP66
  • Mfr. Model # 21AP66
  • LED Holiday String Lights, 4.8 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 50 Concave,...More

Guard,Shade,Quartz Halogen,Snap On
  • LUMAPRO
  • Guard, Shade, Quartz Halogen, Snap On Guard,Shade,Quartz Halogen,Snap On
  • Item # 24K350
  • Mfr. Model # 24K350
  • Dock Light Grill, Wire, Application Provent the Heating Lamp Contacting with Combustible Directly,...More

Lens Wet Location Fixture,Dust Resistant
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More