Skip Content

Filter Results By

Applied Filters Clear All

Lighting

100 Results Found that Include 267 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plug-In CFL,32W,T4,Cool,2400 lm,4100K
  • LUMAPRO
  • Plug-In CFL, 32W, T4, Cool, 2400 lm, 4100KPlug-In CFL,32W,T4,Cool,2400 lm,4100K
  • Item # 35ZU38
  • Mfr. Model # F32TBX841AECOLUM
  • Plug-In CFL, Dimmable, Lamp Type Triple Tube, Lamp Designation F32TBX841AECOLUM, Start Type Preheat, 32...More

Clear Glass Globe,For 150W Incand
Nickel Cadmium, Battery 300mAh Battery Capacity, For Use Wi
Miniature Lamp,H3-55,55W,T3 1/2,12.8V
  • Miniature Lamp, H3-55,55W, T3 1/2,12.8VT3 1/2 Miniature Lamp
  • Item # 2FND2
  • Mfr. Model # 2FND2
  • Miniature Incandescent Bulb, Trade Number H3-55, Lamp Shape T3 1/2, Base Type PK22s, 55 Watts, 12.8 Voltage,...More

Metal Cage,1 Guard
Lightbar Power Cord with Plug
  • LUMAPRO
  • Lightbar Power Cord with PlugLightbar Power Cord with Plug
  • Item # 13E807
  • Mfr. Model # 13E807
  • Power Cord, Housing Finish White, Housing Material Vinyl, 120 Voltage, Height 1/4 In., Width 1/2 In., Length...More

Plug-In CFL,40W,T5,Neutral,3150 lm,3500K
  • LUMAPRO
  • Plug-In CFL, 40W, T5, Neutral, 3150 lm, 3500KPlug-In CFL,40W,T5,Neutral,3150 lm,3500K
  • Item # 35ZU41
  • Mfr. Model # F40/30BXSPX35LUM
  • Plug-In CFL, Dimmable, Lamp Type Single Tube, Lamp Designation F40/30BXSPX35LUM, Start Type Preheat, 40...More

Plug-In CFL,40W,T5,Cool,3150 lm,4100K
  • LUMAPRO
  • Plug-In CFL, 40W, T5, Cool, 3150 lm, 4100KPlug-In CFL,40W,T5,Cool,3150 lm,4100K
  • Item # 35ZU42
  • Mfr. Model # F40/30BXSPX41LUM
  • Plug-In CFL, Dimmable, Lamp Type Single Tube, Lamp Designation F40/30BXSPX41LUM, Start Type Preheat, 40...More

Plug-In CFL,32W,T4,Neutral,2400 lm,3500K
  • LUMAPRO
  • Plug-In CFL, 32W, T4, Neutral, 2400 lm, 3500KPlug-In CFL,32W,T4,Neutral,2400 lm,3500K
  • Item # 35ZU37
  • Mfr. Model # F32TBX835AECOLUM
  • Plug-In CFL, Dimmable, Lamp Type Triple Tube, Lamp Designation F32TBX835AECOLUM, Start Type Preheat, 32...More

Plug-In CFL,26W,T4,Cool,1800 lm,4100K
  • LUMAPRO
  • Plug-In CFL, 26W, T4, Cool, 1800 lm, 4100KPlug-In CFL,26W,T4,Cool,1800 lm,4100K
  • Item # 35ZU36
  • Mfr. Model # F26DBX841E4P/LUM
  • Plug-In CFL, Dimmable, Lamp Type Double Tube, Lamp Designation F26DBX841E4P/LUM, Start Type Preheat, 26...More

Connector,Straight,20a
Plastic Cage,1 Guard
Sleeve,Safety,96 In, Clear
  • LUMAPRO
  • Sleeve, Safety, 96 In, ClearSleeve,Safety,96 In, Clear
  • Item # 1E516
  • Mfr. Model # 1E516
  • Safety Sleeves, T8 Lamps, Sleeve Color Clear, Length (In.) 96, Universal Pin,Inside fit End Caps, Application...More

Sleeve,Safety,96 In, Clear
  • LUMAPRO
  • Sleeve, Safety, 96 In, ClearSleeve,Safety,96 In, Clear
  • Item # 3V320
  • Mfr. Model # 3V320
  • Safety Sleeves, T12 Lamps, Sleeve Color Clear, Length (In.) 96, Universal Pin, inside fit End Caps,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More