Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lighting

31 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    Socket Adapter Kit,Porcelain Keyless
    • GRAINGER APPROVED VENDOR
    • Socket Adapter Kit, Porcelain Keyless
    • Item # 4TGK4
    • Mfr. Model # 4TGK4
    • Porcelain Socket, Keyless, 1/8", Includes 1 Socket, 1 Screw Collar Loop, 1 Fiber Washer, 1 Lock Nut 1 1/8-IP...More

    Broken Light Bulb Extractor
    • GRAINGER APPROVED VENDOR
    • Broken Light Bulb Extractor
    • Item # 8YDC7
    • Mfr. Model # LBC-800
    • Broken Bulb Extractor, Includes Adaptors for Standard and Candelabra Bulb Bases, For Use With Mfg. Model...More

    Replacement Bulb,F/12V Flashlights,PK 2
    • GRAINGER APPROVED VENDOR
    • Replacement Bulb, F/12V Flashlights, PK 2
    • Item # 6MKP0
    • Mfr. Model # XPR12
    • Miniature Replacement Bulb, Xenon Lamp Type, Voltage 12, Watts 8.4, For Use With Flashlights, Package...More

    2 In Sockets ,Keyless, Candelabra,PK 2
    • GRAINGER APPROVED VENDOR
    • Penlight
    • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/4 In., Body Material Anodized Aluminum, Switch Type Tailcap Push Button, Impact...More

    Pull Chain Socket,On/Off
    Keyless Socket,Adjustable,Candelabra,PK2
    12 In Althrd Lamp Pipe Kit ,Kit
    • GRAINGER APPROVED VENDOR
    • 12 In Althrd Lamp Pipe Kit , Kit
    • Item # 4TGU8
    • Mfr. Model # 4TGU8
    • Threaded Pipe, 12", 1/8-IP, Zinc Plated, Includes Zinc-Plated Steel, 2 1/8-IP x 12" Threaded Pipe, 2 1/8-IP...More

    Blank-Up Kit
    • GRAINGER APPROVED VENDOR
    • Blank-Up Kit
    • Item # 4TGP4
    • Mfr. Model # 4TGP4
    • Canopy, Includes 1 Canopy, 1 Crossbar, 2 Mounting Screws, 2 Cap Nuts, 5 In. Diameter, 1-1/6 In. Height, White

    8ft Silver Cord Set SPT-2
    8ft Brown Cord Set SPT-1
    Lightstick,Green,12 In
    • GRAINGER APPROVED VENDOR
    • Lightstick, Green, 12 In
    • Item # 6ZCJ1
    • Mfr. Model # 6ZCJ1
    • Lightstick, Green, Duration 12 hr., Length 12 In., Includes Hanging Hook

    Screw Collar Loop Kit
    • GRAINGER APPROVED VENDOR
    • Screw Collar Loop Kit
    • Item # 4TGT5
    • Mfr. Model # 4TGT5
    • Crossbars, Screw Collar Loop, Brass Finish, Includes 1 Crossbar, 1 Screw Collar Loop, 2 Lock Nuts, (1) 1/4-IP...More

    Swag Hooks Brass,Pewter Finish,PK 2
    8ft Gold Cord Set SPT-1
    30 In Althrd Lamp Pipe
    Traditional Canopy Kit, BRS Finish
    • GRAINGER APPROVED VENDOR
    • Traditional Canopy Kit, BRS Finish
    • Item # 4TGN5
    • Mfr. Model # 4TGN5
    • Canopy, Polished Brass, Includes 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw...More

    3ft 11 Gauge Chain Oil RB Bronze
    Detachable Harp,12 In,HRP BRS Finish
    Traditional Canopy Kit/Center Hole White
    • GRAINGER APPROVED VENDOR
    • Traditional Canopy Kit/Center Hole White
    • Item # 4TGN6
    • Mfr. Model # 4TGN6
    • Canopy, White, Includes 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw Collar...More

    Detachable Harp BRS Finish,8 In
    8ft White Cord Set SPT-1
    Traditional Canopy Kit,Ant Brass Finish
    • GRAINGER APPROVED VENDOR
    • Traditional Canopy Kit, Ant Brass Finish
    • Item # 4TGN9
    • Mfr. Model # 4TGN9
    • Canopy, Antique Brass, Includes 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw...More

    Detachable Harp,8In, HRP RST BRNZ Finish
    Traditional Canopy Kit,BR Pewter
    • GRAINGER APPROVED VENDOR
    • Traditional Canopy Kit, BR Pewter
    • Item # 4TGN7
    • Mfr. Model # 4TGN7
    • Canopy, Brushed Pewter, Includes 1 Canopy, 1 Crossbar, 4 Mounting Screws, 1 Lock Washer, 1 Lock Nut, 1 Screw...More

    Replacement Lamp
    • GRAINGER APPROVED VENDOR
    • Replacement Lamp
    • Item # 9MCC3
    • Mfr. Model # A-21-100W / 18275
    • Replacement Lamp, Voltage 120

    15ft Gold Cord Set SPT-1
    Detachable Harp,8 In BR Pewter Finish
    Detachable Harp,10 In, HRP BRS Finish
    2 In Lamp Finial Aged Iron
    Detachable Harp BRS Finish,9 In
    Results per page: 16 | 32 | 48