Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Lighting

139 Results Found that Include 167 Products 

Results per page: 16 | 32 | 48
Light Panel,0.375x23 3/4x47 3/4In,PK5
  • GRAINGER APPROVED VENDOR
  • Light Panel, 0.375x23 3/4x47 3/4In, PK5
  • Item # 4VZJ1
  • Mfr. Model # 4VZJ1
  • Light Panel, Egg Crate, Material of Construction Styrene, White, Grid size 1/2 x 1/2 In, Lay Into T-Bar Grid...More

  • GRAINGER APPROVED VENDOR
  • Miniature Replacement Bulb
  • Miniature Replacement Bulb, Xenon Lamp Type, For Use With Flashlights, and Package Quantity 2, Varies by Voltage and Watts

Light Panel,0.095x23 3/4x47 3/4In,PK 5
  • GRAINGER APPROVED VENDOR
  • Light Panel, 0.095x23 3/4x47 3/4In, PK 5
  • Item # 4VZJ2
  • Mfr. Model # 4VZJ2
  • Light Panel, Prismatic, Material of Construction Acrylic, Clear, Lay Into T-Bar Grid Under Fixture Or Cut To...More

Pole,Lamp Changer,5 Ft
  • GRAINGER APPROVED VENDOR
  • Pole, Lamp Changer, 5 Ft
  • Item # 3V698
  • Mfr. Model # LC-6001
  • Lamp Changer Pole, Length 5 ft., Button Spring Loaded, Quickly and Securely Joins Poles to Achieve Desired...More

Canopy Light Switch,Replacement
Light Panel,0.085x23 3/4x47 3/4In,PK 5
  • GRAINGER APPROVED VENDOR
  • Light Panel, 0.085x23 3/4x47 3/4In, PK 5
  • Item # 4VZJ3
  • Mfr. Model # 4VZJ3
  • Light Panel, Prismatic, Material of Construction Styrene, Clear, Lay Into T-Bar Grid Under Fixture Or Cut To...More

Lamp Changer
  • GRAINGER APPROVED VENDOR
  • Lamp Changer
  • Item # 3V694
  • Mfr. Model # LC-8005
  • Lamp Changer, Rubber Suction Cup, Watts 25 to 150 Incandescent; 39 to 175 MH, Lamp Type PAR30, PAR36, PAR38,...More

Lightstick,White,6 In,PK10
  • GRAINGER APPROVED VENDOR
  • Lightstick, White, 6 In, PK10
  • Item # 6ZCH9
  • Mfr. Model # 6ZCH9
  • Lightstick, White, Duration 12 hr., Length 6 In., Includes Hanging Hook, Package Quantity 10

  • GRAINGER APPROVED VENDOR
  • Lightstick, Yellow
  • Multiple product options available

Socket W/10 In Leads,Porcelain
Socket Adapter Kit,Porcelain Keyless
  • GRAINGER APPROVED VENDOR
  • Socket Adapter Kit, Porcelain Keyless
  • Item # 4TGK4
  • Mfr. Model # 4TGK4
  • Porcelain Socket, Keyless, 1/8", Includes 1 Socket, 1 Screw Collar Loop, 1 Fiber Washer, 1 Lock Nut 1 1/8-IP...More

Lamp Changer
  • GRAINGER APPROVED VENDOR
  • Lamp Changer
  • Item # 3V695
  • Mfr. Model # LC-8006
  • Lamp Changer, Rubber Suction Cup, Watts 30 to 75 Incandescent; 39 MH, Lamp Type R20, R30, ER30, PAR20,...More

Light Panel,0.095x23 3/4x47 3/4In,PK 20
  • GRAINGER APPROVED VENDOR
  • Light Panel, 0.095x23 3/4x47 3/4In, PK 20
  • Item # 4VZH6
  • Mfr. Model # 4VZH6
  • Light Panel, Prismatic, Material of Construction Acrylic, Clear, Lay Into T-Bar Grid Under Fixture Or Cut To...More

Turn Socket Brass,3-Way
Remover,Lamp Base
  • GRAINGER APPROVED VENDOR
  • Remover, Lamp Base
  • Item # 3V699
  • Mfr. Model # LC-6002
  • Lamp Changer, Broken Lamp Base Remover, Application Plastic, Designed to Catch Fragments and Help Protect...More

Turn Knob Socket ,On/Off
Push Through Socket Brass,On/Off
  • GRAINGER APPROVED VENDOR
  • Lightstick, Green
  • Multiple product options available

Turn knob Socket,On/Off
Broken Light Bulb Extractor
  • GRAINGER APPROVED VENDOR
  • Broken Light Bulb Extractor
  • Item # 8YDC7
  • Mfr. Model # LBC-800
  • Broken Bulb Extractor, Includes Adaptors for Standard and Candelabra Bulb Bases, For Use With Mfg. Model...More

Lamp Changer Head
  • GRAINGER APPROVED VENDOR
  • Lamp Changer Head
  • Item # 2D008
  • Mfr. Model # LC-7004
  • Lamp Changer, Rubber Covered Fingers with Garter Spring, Watts 25 to 500 Incandescent, Lamp Type PS35, PS40,...More

Socket W/1/4 In Hickey,Porcelain
Emergency Light Center
  • GRAINGER APPROVED VENDOR
  • Emergency Light Center
  • Item # 9HPA2
  • Mfr. Model # 9HPA2
  • Emergency Light Center, Height 18 In., Width 12 In., Depth 5 In., Case Color White, Case Material Metal,...More

Lamp Changer
  • GRAINGER APPROVED VENDOR
  • Lamp Changer
  • Item # 3V692
  • Mfr. Model # LC-8003
  • Lamp Changer, Rubber Covered Fingers with Garter Spring, Watts 50 to 500 Incandescent; 39 to 175 Mercury,...More

Hex Nuts, Tapped 1/8-IP,PK 12
Lamp Changer Head
  • GRAINGER APPROVED VENDOR
  • Lamp Changer Head
  • Item # 2D006
  • Mfr. Model # LC-7002
  • Lamp Changer, Rubber Covered Fingers with Garter Spring, Watts 175 to 400 MH; 50 to 1000 Sodium, Lamp Type...More

Lamp Changer,25-500 W
  • GRAINGER APPROVED VENDOR
  • Lamp Changer, 25-500 W
  • Item # 3V691
  • Mfr. Model # LC-8002
  • Lamp Changer, Rubber Covered Fingers with Garter Spring, Watts 25 to 500 Incandescent, Lamp Type A19, A21,...More

Snap-In Socket,6 In Wire Leads,Porcelain
  • GRAINGER APPROVED VENDOR
  • Miniature LED Bulb
  • Multiple product options available

Lamp Changer Head
  • GRAINGER APPROVED VENDOR
  • Lamp Changer Head
  • Item # 2D007
  • Mfr. Model # LC-7003
  • Lamp Changer, Rubber Covered Fingers with Garter Spring, Watts 400 to 700 incandescent; 400 to 1000 MH; 400...More

Light Panel,0.085x23 3/4x47 3/4In,PK 25
  • GRAINGER APPROVED VENDOR
  • Light Panel, 0.085x23 3/4x47 3/4In, PK 25
  • Item # 4VZH7
  • Mfr. Model # 4VZH7
  • Light Panel, Prismatic, Material of Construction Styrene, Clear, Lay Into T-Bar Grid Under Fixture Or Cut To...More

2 In Sockets ,Keyless, Candelabra,PK 2
Results per page: 16 | 32 | 48