Skip Content

Filter Results By

Applied Filters Clear All

Lighting

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type,
    • Linear Fluorescent Lamp Medium Bi-Pin (G13) Base Type, 18" Length, 7500 hr. Average LifeT8 Linear Fluorescent Lamps
    • Item # 1V173
    • Mfr. Model # F15T8/CW
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 18 In., Base Type Medium Bi-Pin (G13), Start...More

    Incandescent Light Bulb,B10,40W
    • GE LIGHTING
    • Incandescent Light Bulb, B10,40WIncandescent Lamp, B10
    • Item # 1E337
    • Mfr. Model # 40BC
    • Incandescent Lamp, Lamp Type Blunt Tip, Lamp Shape B10, Base Type Candelabra Screw (E12), 40 Watts, Initial...More

    Incandescent Light Bulb,T6 1/2,25W
    • GE LIGHTING
    • Incandescent Light Bulb, T6 1/2,25WIncandescent Lamp, T6 1/2
    • Item # 4V456
    • Mfr. Model # 25T61/2-120v
    • Incandescent Lamp, Lamp Type Tube, Lamp Shape T6 1/2, Base Type Intermediate Screw (E17), 25 Watts, Initial...More

    Incandescent Light Bulb,A21,200W
    • GE LIGHTING
    • Incandescent Light Bulb, A21,200WIncandescent Lamp, A21
    • Item # 5V922
    • Mfr. Model # 200A21/99/IF-130V
    • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26) Brass, 200 Watts, Initial...More

    Electronic Ballast,T12 Lamps,120/277V
    • GE LIGHTING
    • Electronic Ballast, T12 Lamps, 120/277VElectronic Ballast, T12
    • Item # 4PRX4
    • Mfr. Model # GE-260-IS-MV-N
    • Electronic Ballast, Start Type Instant, Lamp Type T12 Lamps, Ballast Family ProLine(TM), Number of Lamps 1 or...More

    Linear Fluorescent Lamp Single Pin (Fa8) Base Type,&#x
    • Linear Fluorescent Lamp Single Pin (Fa8) Base Type, 96" Length, 12,000 hr. Average LifeT12 Linear Fluorescent Lamps
    • Item # 5V999
    • Mfr. Model # F96T12/C50/WM
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 96 In., Base Type Single Pin (Fa8), Start...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More