Skip Content

Filter Results By

Applied Filters Clear All

Lighting

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Incandescent Light Bulb,A19,89/100W
  • Incandescent Light Bulb, A19,89/100W A19 Incandescent Lamps
  • Item # 4HCL2
  • Mfr. Model # 100A/RS/STG-130V
  • Incandescent Lamp, Bulb Shape A19, 89/100 Watts, Bulb Base Type Medium Screw (E26), Lumens 1070, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
HID Lamp, Metal Halide Lamp Type, ED28 Bulb Shape, Enc
Miniature LED Bulb,10W,T2 1/2,120V
  • Miniature LED Bulb, 10W, T2 1/2,120V T2 1/2 Miniature Lamp
  • Item # 6CJW2
  • Mfr. Model # 080BA9S120LB
  • Miniature LED Bulb, Bulb Shape T2 1/2, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, 10...More

  • Category : Miniature Lamps and Bulbs
Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2 Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N963
  • Mfr. Model # ET22-0A2AV-WHTE
  • Ceiling Fixture, Color Temp. 3500K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3700...More

  • Category : LED Light Panels
HID Lamp, Mercury Vapor Lamp Type, ED37 Bulb Shape, Op
LED Lamp,G16.5,E12,4.5W,2700K
  • GE LIGHTING
  • LED Lamp, G16.5, E12,4.5W, 2700K G16.5 LED Lamps
  • Item # 22MW70
  • Mfr. Model # LED4DG16C-W
  • LED Lamp, Bulb Shape G16.5, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Candelabra Screw (E12),...More

  • Category : LED Lamps and Bulbs
Incand Sealed Beam Floodlight,PAR56,200W
  • GE LIGHTING
  • Incand Sealed Beam Floodlight, PAR56,200W PAR56 Incandescent Lamps
  • Item # 1C249
  • Mfr. Model # 200PAR56/MFL
  • Incandescent Sealed Beam Lamp, Bulb Shape PAR56, 200 Watts, Bulb Base Type Mogul End Prong (GX16d), Lumens...More

  • Category : Incandescent Lamps and Bulbs
CFL Lamp, 26W,CFL,R40,Med,2500K, RVL,Dim
  • CFL Lamp, 26W, CFL, R40, Med, 2500K, RVL, Dim Screw-In CFL, R40
  • Item # 40D418
  • Mfr. Model # FLE26HT3XDVRVLCD
  • Screw-In CFL, Dimmable Yes, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More