Skip Content

Filter Results By

Applied Filters Clear All

Lighting

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor Suspended Fixture,4000K,120V,55W
  • GE LIGHTING
  • Indoor Suspended Fixture, 4000K, 120V, 55W Indoor Suspended Fixture,4000K,120V,55W
  • Item # 26JR84
  • Mfr. Model # EP140A3CVSLVR
  • Indoor Suspended Fixture, Color Temp. 4000K, CRI 80, Length 47-1/2 In., Width 11-13/16 In., Height 1-25/64...More

LED High Bay,4000K,3-1/2 in. H,64 Watts
  • GE LIGHTING
  • LED High Bay, 4000K, 3-1/2 in. H, 64 Watts LED High Bay,4000K,3-1/2 in. H,64 Watts
  • Item # 48TL38
  • Mfr. Model # ABR101T471NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.31, Color Temp. 4000K, CRI...More

LED High Bay,4000K,19-19/64 in. W
  • GE LIGHTING
  • LED High Bay, 4000K, 19-19/64 in. W LED High Bay,4000K,19-19/64 in. W
  • Item # 48TL46
  • Mfr. Model # ABR101T479NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.32, Color Temp. 4000K, CRI...More

LED High Bay,4000K,3-1/2 in. H,Watts 64
  • GE LIGHTING
  • LED High Bay, 4000K, 3-1/2 in. H, Watts 64 LED High Bay,4000K,3-1/2 in. H,Watts 64
  • Item # 48TL54
  • Mfr. Model # ABR101T475NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.35, Color Temp. 4000K, CRI...More

LED Canopy Light,110 W bulb,4000K
  • GE LIGHTING
  • LED Canopy Light, 110 W bulb, 4000K LED Canopy Light,110 W bulb,4000K
  • Item # 48TM78
  • Mfr. Model # ECBB0C5F5401AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

LED High Bay,5000K,3-1/2 in. H,64 Watts
  • GE LIGHTING
  • LED High Bay, 5000K, 3-1/2 in. H, 64 Watts LED High Bay,5000K,3-1/2 in. H,64 Watts
  • Item # 48TL47
  • Mfr. Model # ABR101T579NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.32, Color Temp. 5000K, CRI...More

LED High Bay,5000K,3-1/2 in. H,55 D
  • GE LIGHTING
  • LED High Bay, 5000K, 3-1/2 in. H, 55 D LED High Bay,5000K,3-1/2 in. H,55 D
  • Item # 48TL55
  • Mfr. Model # ABR101T575NNSTANW
  • LED High Bay, 8800 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.35, Color Temp. 5000K, CRI...More

LED Canopy Light,110 W bulb,5000K
  • GE LIGHTING
  • LED Canopy Light, 110 W bulb, 5000K LED Canopy Light,110 W bulb,5000K
  • Item # 48TM75
  • Mfr. Model # ECBB0C5F5501AWHTE
  • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 70, Length...More

LED Roadway Light,67W,5600L
  • GE LIGHTING
  • LED Roadway Light, 67W, 5600L LED Roadway Light,67W,5600L
  • Item # 12C674
  • Mfr. Model # ERS10CXCX5572GRAY
  • LED Roadway Light, Lamp Type Evolve, Lamp Watts 67, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

LED Roadway Light,67W,5200L
  • GE LIGHTING
  • LED Roadway Light, 67W, 5200L LED Roadway Light,67W,5200L
  • Item # 12C673
  • Mfr. Model # ERS10CXCX5402GRAY
  • LED Roadway Light, Lamp Type Evolve, Lamp Watts 67, Housing Finish Gray, Housing Material Die Cast Aluminum,...More

LED Garage Light, 5000K, 5000 lm
  • GE LIGHTING
  • LED Garage Light, 5000K, 5000 lm LED Garage Light, 5000K, 5000 lm
  • Item # 48TM58
  • Mfr. Model # EANA0A35501CDKBZ
  • LED Area Light, Watts 46, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,18-1/2 L,65W bulb,4000K
  • GE LIGHTING
  • LED Area Light, 18-1/2 L, 65W bulb, 4000K LED Area Light,18-1/2 L,65W bulb,4000K
  • Item # 48TM59
  • Mfr. Model # EANA0B35401CDKBZ
  • LED Area Light, Watts 65, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,18-1/2 L,65W bulb,5000K
  • GE LIGHTING
  • LED Area Light, 18-1/2 L, 65W bulb, 5000K LED Area Light,18-1/2 L,65W bulb,5000K
  • Item # 48TM60
  • Mfr. Model # EANA0B35501CDKBZ
  • LED Area Light, Watts 65, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,18-1/2 L,46W bulb,4000K
  • GE LIGHTING
  • LED Area Light, 18-1/2 L, 46W bulb, 4000K LED Area Light,18-1/2 L,46W bulb,4000K
  • Item # 48TM57
  • Mfr. Model # EANA0A35401CDKBZ
  • LED Area Light, Watts 46, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Recessed Troffer, LED Replacement For 2 Lamp T8 17
LED Recessed Troffer, LED Replacement For 2 Lamp T8 17
Indoor Suspended Fixture,3000K,120V,55W
  • GE LIGHTING
  • Indoor Suspended Fixture, 3000K, 120V, 55W Indoor Suspended Fixture,3000K,120V,55W
  • Item # 26JR85
  • Mfr. Model # EP140A1CVSLVR
  • Indoor Suspended Fixture, Color Temp. 3000K, CRI 80, Length 47-1/2 In., Width 11-13/16 In., Height 1-25/64...More

Indoor Suspended Fixture,3500K,120V,55W
  • GE LIGHTING
  • Indoor Suspended Fixture, 3500K, 120V, 55W Indoor Suspended Fixture,3500K,120V,55W
  • Item # 26JR83
  • Mfr. Model # EP140A2CVSLVR
  • Indoor Suspended Fixture, Color Temp. 3500K, CRI 80, Length 47-1/2 In., Width 11-13/16 In., Height 1-25/64...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More