Skip Content

Filter Results By

Applied Filters Clear All

Lighting

32 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fixture,Roadway,400 W,Sag Glass Lens
  • GE LIGHTING
  • Fixture, Roadway, 400 W, Sag Glass Lens Fixture,Roadway,400 W,Sag Glass Lens
  • Item # 18N220
  • Mfr. Model # MSRL40E0A21RMS3382
  • Roadway Light, PMH-EE Lamp Type, 400 Lamp Watts, 120-277 Voltage, Prismatic Sag Glass Lens Type, Die-cast...More

LED Recessed Troffer, LED Replacement For 2 Lamp T8, 4
LED Signage Lighting,Plastic,96in L,Blue
  • GE LIGHTING
  • LED Signage Lighting, Plastic, 96in L, Blue LED Signage Lighting,Plastic,96in L,Blue
  • Item # 26JR98
  • Mfr. Model # GEBLXNLE1-A
  • LED Signage Lighting, Housing Material Plastic, Housing Color Blue, Length 96 In., Width 1-1/64 In., Height...More

Ballast Housing,1000 W
  • GE LIGHTING
  • Ballast Housing, 1000 W Ballast Housing,1000 W
  • Item # 4WU96
  • Mfr. Model # UG6G01M0AA11021
  • HID Ballast Housing, High Bay, Metal Halide Lamp Type, 1000 Lamp Watts, 120 to 277 Voltage, Height 13-11/16...More

Fixture,Roadway,Flat Glass,400 W
  • GE LIGHTING
  • Fixture, Roadway, Flat Glass, 400 W Fixture,Roadway,Flat Glass,400 W
  • Item # 4WY45
  • Mfr. Model # MSCL40S0A22FMC2382
  • Area/Roadway, HPS Lamp Type, 400 Lamp Watts, 120-277 Voltage, Flat Glass Lens Type, Mogul Socket Type, Die...More

LED Recessed Troffer, LED Replacement For 2 Lamp T8 17
LED Wall Pack,94 Lumens,51W bulb,4000K
  • GE LIGHTING
  • LED Wall Pack, 94 Lumens, 51W bulb, 4000K LED Wall Pack,94 Lumens,51W bulb,4000K
  • Item # 48TM55
  • Mfr. Model # EWS20C7D1401DKBZ
  • LED Wall Pack, 51 Watts, 4800 Lumens, 94 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 4000K, Height...More

LED Linear Luminaire,4000K,6500,96 in. L
  • GE LIGHTING
  • LED Linear Luminaire, 4000K, 6500,96 in. L LED Linear Luminaire,4000K,6500,96 in. L
  • Item # 48TL83
  • Mfr. Model # ALC511T4718CNVSTKNW
  • LED Linear Luminaire, 41 Watts, 6500 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 70, Voltage 120...More

LED Wall Pack,100 Lumens,39W bulb,4000K
  • GE LIGHTING
  • LED Wall Pack, 100 Lumens, 39W bulb, 4000K LED Wall Pack,100 Lumens,39W bulb,4000K
  • Item # 48TM53
  • Mfr. Model # EWS20B7D1401DKBZ
  • LED Wall Pack, 39 Watts, 3900 Lumens, 100 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 4000K, Height...More

LED High Bay,4000K,3-3/64 in. H,CRI 70
  • GE LIGHTING
  • LED High Bay, 4000K, 3-3/64 in. H, CRI 70 LED High Bay,4000K,3-3/64 in. H,CRI 70
  • Item # 48TL32
  • Mfr. Model # ABV102V475NVSTKNW
  • LED High Bay, 24,000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.33, Color Temp. 4000K, CRI...More

LED Linear Luminaire,5000K,6500,96 in. L
  • GE LIGHTING
  • LED Linear Luminaire, 5000K, 6500,96 in. L LED Linear Luminaire,5000K,6500,96 in. L
  • Item # 48TL84
  • Mfr. Model # ALC511T5718CNVSTKNW
  • LED Linear Luminaire, 41 Watts, 6500 Lumens, Number of Light Bars 1, Color Temp. 5000K, CRI 70, Voltage 120...More

LED High Bay,5000K,3-3/64 in. H,CRI 70
  • GE LIGHTING
  • LED High Bay, 5000K, 3-3/64 in. H, CRI 70 LED High Bay,5000K,3-3/64 in. H,CRI 70
  • Item # 48TL34
  • Mfr. Model # ABV102V575NVSTKNW
  • LED High Bay, 24,000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.33, Color Temp. 5000K, CRI...More

LED Stairwell Fixture,4000K,41 Watts
  • GE LIGHTING
  • LED Stairwell Fixture, 4000K, 41 Watts LED Stairwell Fixture,4000K,41 Watts
  • Item # 48TL95
  • Mfr. Model # ALR101T4718SNNSTKNW
  • LED Stairwell Fixture, Housing Color White, Housing Material Fiberglass, Color Temp. 4000K, CRI 70, Length 98...More

LED Wall Pack,100 Lumens,39W bulb,5000K
  • GE LIGHTING
  • LED Wall Pack, 100 Lumens, 39W bulb, 5000K LED Wall Pack,100 Lumens,39W bulb,5000K
  • Item # 48TM54
  • Mfr. Model # EWS20B7D1501DKBZ
  • LED Wall Pack, 39 Watts, 3900 Lumens, 100 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height...More

LED High Bay,4000K,3-3/64 in. H,90 D
  • GE LIGHTING
  • LED High Bay, 4000K, 3-3/64 in. H, 90 D LED High Bay,4000K,3-3/64 in. H,90 D
  • Item # 48TL30
  • Mfr. Model # ABV102V479NVSTKNW
  • LED High Bay, 24,000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.30, Color Temp. 4000K, CRI...More

LED High Bay,5000K,11-5/8 in. W,CRI 70
  • GE LIGHTING
  • LED High Bay, 5000K, 11-5/8 in. W, CRI 70 LED High Bay,5000K,11-5/8 in. W,CRI 70
  • Item # 48TL33
  • Mfr. Model # ABV102V579NVSTKNW
  • LED High Bay, 24,000 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.30, Color Temp. 5000K, CRI...More

LED Stairwell Fixture,5000K,75 Watts
  • GE LIGHTING
  • LED Stairwell Fixture, 5000K, 75 Watts LED Stairwell Fixture,5000K,75 Watts
  • Item # 48TL98
  • Mfr. Model # ALR101H5718SNNSTKNW
  • LED Stairwell Fixture, Housing Color White, Housing Material Fiberglass, Color Temp. 5000K, CRI 70, Length 98...More

LED Stairwell Fixture,4000K,75 Watts
  • GE LIGHTING
  • LED Stairwell Fixture, 4000K, 75 Watts LED Stairwell Fixture,4000K,75 Watts
  • Item # 48TL97
  • Mfr. Model # ALR101H4718SNNSTKNW
  • LED Stairwell Fixture, Housing Color White, Housing Material Fiberglass, Color Temp. 4000K, CRI 70, Length 98...More

LED Stairwell Fixture,5000K,41 Watts
  • GE LIGHTING
  • LED Stairwell Fixture, 5000K, 41 Watts LED Stairwell Fixture,5000K,41 Watts
  • Item # 48TL96
  • Mfr. Model # ALR101T5718SNNSTKNW
  • LED Stairwell Fixture, Housing Color White, Housing Material Fiberglass, Color Temp. 5000K, CRI 70, Length 98...More

LED Recessed Troffer, LED Replacement For 2 Lamp T8 17
LED Recessed Troffer, LED Replacement For 2 Lamp T8, 3
LED Signage Lighting,Plastc,96in L,Green
  • GE LIGHTING
  • LED Signage Lighting, Plastc, 96in L, Green LED Signage Lighting,Plastc,96in L,Green
  • Item # 26JR97
  • Mfr. Model # GEGLXNLE1-A
  • LED Signage Lighting, Housing Material Plastic, Housing Color Green, Length 96 In., Width 1-1/64 In., Height...More

LED Signage Lighting,Plastic,96in L,Red
  • GE LIGHTING
  • LED Signage Lighting, Plastic, 96in L, Red LED Signage Lighting,Plastic,96in L,Red
  • Item # 26JR96
  • Mfr. Model # GERDXNLE1-A
  • LED Signage Lighting, Housing Material Plastic, Housing Color Red, Length 96 In., Width 1-1/64 In., Height...More

High Bay,Metal Hailde,Pulse Start,450 W
  • GE LIGHTING
  • High Bay, Metal Hailde, Pulse Start, 450 W MH/PS HID Fixture
  • Item # 7AN57
  • Mfr. Model # UG5W40EOAE7AA11Q
  • HID Fixture, Lamp Type MH/PS, Lamp Watts 400, Fixture Wattage 450, Voltage 120 to 277, Space to Mtg. Height...More

Fixture,Low Bay,250 W
  • GE LIGHTING
  • Fixture, Low Bay, 250 W Fixture,Low Bay,250 W
  • Item # 7G136
  • Mfr. Model # C1S25M0A4TA5209
  • HID Fixture, Lamp Type MH, Lamp Watts 250, Fixture Wattage 297, Voltage 120 to 277, Space to Mtg. Height...More

LED Recessed Troffer, 3500K, Lumens 3325, Rated Life 50,000
Electronic HID Ballast, M130/C130 ANSI Code, 120/277 I
  • GE LIGHTING
  • Electronic HID Ballast, M130/C130 ANSI Code, 120/277 Input Voltage, 45/44 Input Watts GE LIGHTING HID Ballasts
  • Item # 12J910
  • Mfr. Model # GEMH39-MSF-MV
  • HID Ballast, Ballast Type Electronic, Ballast Family Ultramax(TM) eHID, Lamp Watts 39, ANSI Code M130/C130,...More

LED Recessed Troffer, 4000K, Lumens 3500, Rated Life 50,000
HID BAL Dual Volt F Can,400W
  • GE LIGHTING
  • HID BAL Dual Volt F Can, 400W HID Ballast Dual Volt
  • Item # 12J917
  • Mfr. Model # GEMH400MVR-F
  • HID Ballast Dual Volt F Can, Lamp Type Metal Halide, Lamp Watts 400, ANSI Code M59, Input Watts 446 to 445,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More