Skip Content

Filter Results By

Applied Filters Clear All

Lighting

16 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fixture,Prismatic,Roadway,400 W
  • GE LIGHTING
  • Fixture, Prismatic, Roadway, 400 W Fixture,Prismatic,Roadway,400 W
  • Item # 4WY44
  • Mfr. Model # MSRL40S0A22RMS3382
  • Area/Roadway, HPS Lamp Type, 400 Lamp Watts, 120-277 Voltage, Prismatic Drop Glass Lens Type, Mogul Socket...More

Supply Wire,Strand,18AWG,6A Max,600V Max
Electronic HID Ballast, C156 ANSI Code, 120/277 Input
  • GE LIGHTING
  • Electronic HID Ballast, C156 ANSI Code, 120/277 Input Voltage, 23 Input Watts GE LIGHTING HID Ballasts
  • Item # 12J920
  • Mfr. Model # GEMH20-MSF-MV
  • HID Ballast, Ballast Type Electronic, Ballast Family Ultramax(TM) eHID, Lamp Watts 20, ANSI Code C156, Input...More

Led Driver,180 W,24 VDC,100 to 277 VAC
  • GE LIGHTING
  • Led Driver, 180 W, 24 VDC, 100 to 277 VAC Led Driver,180 W,24 VDC,100 to 277 VAC
  • Item # 26JT34
  • Mfr. Model # GE180/MV/V24T1-C
  • Led Driver, Power Output 180W, Output Voltage 24VDC, Length 15-1/2 In., Width 2-1/2 In., Height 1-39/64 In.,...More

LED Garage Light,57 W bulb,4000K
  • GE LIGHTING
  • LED Garage Light, 57 W bulb, 4000K LED Garage Light,57 W bulb,4000K
  • Item # 48TM37
  • Mfr. Model # EG2R0A5PS4011WHTE
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

LED Wall Pack,107 Lumens,29W bulb,5000K
  • GE LIGHTING
  • LED Wall Pack, 107 Lumens, 29W bulb, 5000K LED Wall Pack,107 Lumens,29W bulb,5000K
  • Item # 48TM52
  • Mfr. Model # EWS20A7D1501DKBZ
  • LED Wall Pack, 29 Watts, 3100 Lumens, 107 Lumens Per Watt, Voltage 120 to 277VAC, Color Temp. 5000K, Height...More

LED High Bay,4000K,11-5/8 in. W,55 D
  • GE LIGHTING
  • LED High Bay, 4000K, 11-5/8 in. W, 55 D LED High Bay,4000K,11-5/8 in. W,55 D
  • Item # 48TL27
  • Mfr. Model # ABV101E475NVSTKNW
  • LED High Bay, 18,000 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.33, Color Temp. 4000K, CRI...More

LED High Bay,5000K,3-3/64 in. H,70 CRI
  • GE LIGHTING
  • LED High Bay, 5000K, 3-3/64 in. H, 70 CRI LED High Bay,5000K,3-3/64 in. H,70 CRI
  • Item # 48TL29
  • Mfr. Model # ABV102T571NVSTKNW1PK
  • LED High Bay, 18,340 Lumens, Number of Light Bars 2, Space to Mtg. Height Ratio 1.29, Color Temp. 5000K, CRI...More

LED High Bay,4000K,70 CRI,11-5/8 in. W
  • GE LIGHTING
  • LED High Bay, 4000K, 70 CRI, 11-5/8 in. W LED High Bay,4000K,70 CRI,11-5/8 in. W
  • Item # 48TL26
  • Mfr. Model # ABV102T471NVSTKNW1PK
  • LED High Bay, 18,000 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.29, Color Temp. 4000K, CRI...More

LED High Bay,5000K,3-3/64 in. H,Watts 95
  • GE LIGHTING
  • LED High Bay, 5000K, 3-3/64 in. H, Watts 95 LED High Bay,5000K,3-3/64 in. H,Watts 95
  • Item # 48TL28
  • Mfr. Model # ABV101E575NVSTKNW
  • LED High Bay, 18,000 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.33, Color Temp. 5000K, CRI...More

LED High Bay,5000K,70 CRI,11-5/8 in. W
  • GE LIGHTING
  • LED High Bay, 5000K, 70 CRI, 11-5/8 in. W LED High Bay,5000K,70 CRI,11-5/8 in. W
  • Item # 48TL25
  • Mfr. Model # ABV101E579NVSTKNW
  • LED High Bay, 17,200 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.30, Color Temp. 5000K, CRI...More

LED High Bay,4000K,3-3/64 in. H,70 CRI
  • GE LIGHTING
  • LED High Bay, 4000K, 3-3/64 in. H, 70 CRI LED High Bay,4000K,3-3/64 in. H,70 CRI
  • Item # 48TL24
  • Mfr. Model # ABV101E479NVSTKNW
  • LED High Bay, 17,200 Lumens, Number of Light Bars 1, Space to Mtg. Height Ratio 1.30, Color Temp. 4000K, CRI...More

High Bay,Metal Hailde,Pulse Start,450 W
  • GE LIGHTING
  • High Bay, Metal Hailde, Pulse Start, 450 W Metal Halide, Pulse Start HID Fixture
  • Item # 7AN54
  • Mfr. Model # UG5W40EOAE7AA11
  • HID Fixture, Lamp Type MH/PS, Lamp Watts 400, Fixture Wattage 450, Voltage 120 to 277, Space to Mtg. Height...More

Ballast Housing,1000 W
  • GE LIGHTING
  • Ballast Housing, 1000 W Ballast Housing,1000 W
  • Item # 4WU98
  • Mfr. Model # UG6G01M0AA11022
  • HID Ballast Housing, High Bay, Metal Halide Lamp Type, 1000 Lamp Watts, 120 to 277 Voltage, Height 13-11/16...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More