Skip Content

Filter Results By

Applied Filters Clear All

Lighting

43 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, ED28 Bulb Shape, Enc
Electronic Ballast,T8 Lamps,120 to 277V
CFL Ballast,Electronic,54W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 54W, 120/277V ProLine(R) CFL Ballast
  • Item # 2XKW2
  • Mfr. Model # GEC226-MVPS-3W
  • CFL Ballast, Ballast Type Electronic, Ballast Family ProLine(R), Input Watts 54, Voltage 120/277, Min....More

  • Category : CFL Ballasts
LED Downlight Retrofit Kit,120V,3000K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 3000K LED Downlight Retrofit Kit,120V,3000K
  • Item # 35YF46
  • Mfr. Model # LED13RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 3000K,...More

  • Category : LED Can Light Retrofit Kits
Electronic Ballast,T8 Lamps,120V
HID Lamp, Mercury Vapor Lamp Type, ED28 Bulb Shape, Op
LED Driver,36W,27 to 33VDC,9-1/2 in.
  • GE LIGHTING
  • LED Driver, 36W, 27 to 33VDC, 9-1/2 in. LED Driver, Length 9-1/2"
  • Item # 31LA58
  • Mfr. Model # LED21T8/DR/2L
  • LED Driver, Power Output 36W, Output Voltage 27 to 33VDC, Length 9-1/2 In., Width 1 In., Height 1-5/16 In.,...More

  • Category : LED Drivers
HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Bulb
LED Downlight Retrofit Kit,700 lm,E26
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, E26 LED Downlight Retrofit Kit,700 lm,E26
  • Item # 35YF43
  • Mfr. Model # LED10RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 2700K,...More

  • Category : LED Can Light Retrofit Kits
LED Downlight Retrofit Kit,700 lm,3000K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, 3000K LED Downlight Retrofit Kit,700 lm,3000K
  • Item # 35YF42
  • Mfr. Model # LED10RS4/830E26P
  • LED Downlight Retrofit Kit, 4 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

  • Category : LED Can Light Retrofit Kits
LED Downlight Retrofit Kit,10W,E26,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 10W, E26,2700K LED Downlight Retrofit Kit,10W,E26,2700K
  • Item # 35YF41
  • Mfr. Model # LED10RS4/827E26P
  • LED Downlight Retrofit Kit, 4 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 2700K,...More

  • Category : LED Can Light Retrofit Kits
LED Lamp,PAR30L,12W,2700K,35deg.,E26
  • LED Lamp, PAR30L, 12W, 2700K, 35deg., E26 PAR30L LED Lamps
  • Item # 32WU96
  • Mfr. Model # LED12DP3LRW82740
  • LED Lamp, Bulb Shape PAR30L, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 12...More

  • Category : LED Lamps and Bulbs
LED Lamp, PAR38, 12W, 3000K, 35deg., E26
  • LED Lamp, PAR38, 12W, 3000K, 35deg., E26 PAR38 LED Lamps
  • Item # 32WU98
  • Mfr. Model # LED12DP382W83035
  • LED Lamp, Bulb Shape PAR38, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 12...More

  • Category : LED Lamps and Bulbs
Single Ended Halogen Lamp, T3 1/2 Bulb Shape, 2-Pin&#x
HID Lamp, Ceramic Metal Halide Lamp Type, BD17 Bulb Sh
Incandescent Sealed Beam Lamp,PAR36,60W
  • Incandescent Sealed Beam Lamp, PAR36,60W PAR36 Incandescent Lamps
  • Item # 1C556
  • Mfr. Model # 4350
  • Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 60 Watts, Bulb Base Type Slip-On Terminals, Lumens 175, Bulb...More

  • Category : Incandescent Lamps and Bulbs
HID Lamp, Metal Halide Lamp Type, ED37 Bulb Shape, Ope
  • HID Lamp, Metal Halide Lamp Type, ED37 Bulb Shape, Open Fixture Type, 400 Watts ED37 Metal Halide Lamps
  • Item # 6DGJ6
  • Mfr. Model # MVR400/VBU/HO
  • HID Lamp, Bulb Shape ED37, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens...More

  • Category : HID Lamps and Bulbs
Incandescent Floodlight,R40,400W
  • Incandescent Floodlight, R40,400W R40 Incandescent Lamps
  • Item # 6V647
  • Mfr. Model # 400R40/FL
  • Incandescent Lamp, Bulb Shape R40, 400 Watts, Bulb Base Type Medium Screw (E26), Lumens 3400, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
LED Downlight Retrofit Kit,120V,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 2700K LED Downlight Retrofit Kit,120V,2700K
  • Item # 35YF45
  • Mfr. Model # LED13RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 2700K,...More

  • Category : LED Can Light Retrofit Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More