Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Lighting

42 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LED Driver,36W,27 to 33VDC,9-1/2 in.
  • GE LIGHTING
  • LED Driver, 36W, 27 to 33VDC, 9-1/2 in.LED Driver, Length 9-1/2"
  • Item # 31LA58
  • Mfr. Model # LED21T8/DR/2L
  • LED Driver, Power Output 36W, Output Voltage 27 to 33VDC, Length 9-1/2 In., Width 1 In., Height 1-5/16 In.,...More

LED Lamp,A-Line,A21 Shape,16W,120V,100W
  • GE LIGHTING
  • LED Lamp, A-Line, A21 Shape, 16W, 120V, 100WLED Lamp,A-Line,A21 Shape,16W,120V,100W
  • Item # 36GJ41
  • Mfr. Model # LED16DA21/827
  • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A21, Base Type Medium Screw (E26), 16 Watts, Voltage 120,...More

CFL Ballast,Electronic,68W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 68W, 120/277VUltraMax(R) CFL Ballast
  • Item # 6TWG8
  • Mfr. Model # GEC240MAX-A
  • CFL Ballast, Ballast Type Electronic, Ballast Family UltraMax(R), Input Watts 68, Voltage 120/277, Min....More

Dimming Ballast,120/277V,48 In Lamp
  • GE LIGHTING
  • Dimming Ballast, 120/277V, 48 In LampDimming Ballast
  • Item # 6TWH4
  • Mfr. Model # GE232MAX90-V60
  • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Ultramax, Number of Lamps 2, Lamp Type...More

Quartz Metal Halide Lamp,ED37,400W
  • GE LIGHTING
  • Quartz Metal Halide Lamp, ED37,400WHID Lamp, ED37
  • Item # 4V603
  • Mfr. Model # MVR400/C/U
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation MVR400/C/U,...More

CFL Lamp,42W,Triple BX,4Pin,5000K,ECO
  • GE LIGHTING
  • CFL Lamp, 42W, Triple BX, 4Pin, 5000K, ECOPlug-In CFL, T3
  • Item # 22D160
  • Mfr. Model # F42TBX/850/A/ECO
  • Plug-In CFL, Non-Dimmable, Lamp Type Triple Tube, Lamp Designation F42TBX/850/A/ECO, Start Type Rapid, 42...More

LED Lamp,Reflector,BR40 Shape,13W,120V
  • GE LIGHTING
  • LED Lamp, Reflector, BR40 Shape, 13W, 120VLED Lamp,Reflector,BR40 Shape,13W,120V
  • Item # 36GJ48
  • Mfr. Model # LED13DBR40/827
  • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape BR40, Base Type Medium Screw (E26), 13 Watts, Voltage...More

Incandescent Floodlight,R40,250W
  • GE LIGHTING
  • Incandescent Floodlight, R40,250WIncandescent Heat Lamp, R40
  • Item # 1G944
  • Mfr. Model # 21A/R40/FL
  • Incandescent Reflector Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Medium Screw (E26), 250...More

Incandescent Floodlight,R40,300W
  • GE LIGHTING
  • Incandescent Floodlight, R40,300WIncandescent Lamp, R40
  • Item # 5V154
  • Mfr. Model # 300R/3FL
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Mogul Screw (E39), 300 Watts, Initial...More

LED Spotlight,PAR16,3000K,Warm
  • GE LIGHTING
  • LED Spotlight, PAR16,3000K, WarmLED Spotlight,PAR16,3000K,Warm
  • Item # 6XWL6
  • Mfr. Model # LED5P16S/NFL/TP
  • LED Spotlight, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type Medium Screw (E26), 4.5...More

U-Shaped Fluorescent Lamp,T12,Blacklight
  • GE LIGHTING
  • U-Shaped Fluorescent Lamp, T12, BlacklightU-Shaped Fluorescent Lamp, T12
  • Item # 1C492
  • Mfr. Model # F40BL/U/3
  • U-Shaped Fluorescent Lamp, Lamp Shape T12, Base Type Medium Bi-Pin (G13), Lamp Dia. 1-1/2 In., Bend Radius 3...More

Scrw-In CFL,Non-Dmmbl,2500K,8000 hr.,PK2
  • GE LIGHTING
  • Scrw-In CFL, Non-Dmmbl, 2500K, 8000 hr., PK2Screw-In CFL, A19
  • Item # 13G656
  • Mfr. Model # FLE15HB/RVBX2-TP
  • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation FLE15HB/RV, Start Type Instant, 15 Watts,...More

Incandescent Light Bulb,PS40,620W
  • GE LIGHTING
  • Incandescent Light Bulb, PS40,620WIncandescent Lamp, PS40
  • Item # 5V072
  • Mfr. Model # 620PS40P
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape PS40, Base Type Mogul Prefocus (P40s), 620 Watts, Initial...More

Screw-In CFL,2500K,8000 hr.
  • GE LIGHTING
  • Screw-In CFL, 2500K, 8000 hr.Screw-In CFL, T3
  • Item # 10D858
  • Mfr. Model # FLE32HT3D3RVL/CD
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE32HT3D3RVL, 16/25/32 Watts, Incandescent...More

High Pressure Sodium Lamp,B17,35W
  • GE LIGHTING
  • High Pressure Sodium Lamp, B17,35WHigh Pressure Sodium Lamp, B17
  • Item # 2V656
  • Mfr. Model # LU35/MED/ECO
  • HID Lamp, Lamp Type High Pressure Sodium, Lamp Shape B17, Base Type Medium Screw (E26), Lamp Designation...More

LED Lamp,Reflector,BR40 Shape,1070 lm
  • GE LIGHTING
  • LED Lamp, Reflector, BR40 Shape, 1070 lmLED Lamp,Reflector,BR40 Shape,1070 lm
  • Item # 36GJ49
  • Mfr. Model # LED13DBR40/830
  • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape BR40, Base Type Medium Screw (E26), 13 Watts, Voltage...More

LED Driver,9-1/2 in. L,120/277VAC,21W
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VAC, 21WLED Driver,9-1/2 in. L,120/277VAC,21W
  • Item # 39CC85
  • Mfr. Model # LED21T8/DR/D/4L
  • Dimmable LED Driver, Output Voltage 27-33VDC, Length 9-1/2 In., Width 1-45/64 In., Height 1 In., Output...More

Halogen Sealed Beam Lamp,PAR36,10W
  • GE LIGHTING
  • Halogen Sealed Beam Lamp, PAR36,10WHalogen Sealed Beam Lamp, PAR36
  • Item # 2F624
  • Mfr. Model # H7552
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR36, Base Type Screw Terminals, 10 Watts, 6...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More