Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Lighting

49 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 250 Watts ED28 Metal Halide Lamps
  • Item # 2V712
  • Mfr. Model # MVR250/U
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation MVR250/U,...More

Reflector-MR Halogen Reflector Lamp, MR16 Lamp Shape, 2-Pin
  • Reflector-MR Halogen Reflector Lamp, MR16 Lamp Shape, 2-Pin (GX5.3) Base Type MR16 Halogen Lamp
  • Item # 6VM56
  • Mfr. Model # EKE - 150W 21V
  • Halogen Reflector Lamp, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GX5.3), 150 Watts, 21...More

HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Op
Sealed Beam Halogen Sealed Beam Lamp, PAR38 Lamp Shape,
  • Sealed Beam Halogen Sealed Beam Lamp, PAR38 Lamp Shape, Medium Skirt (E26/50x39) Base Type PAR38 Halogen Lamp
  • Item # 1G928
  • Mfr. Model # Q250PAR/FL30
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 250...More

Miniature Lamp,H13,T4 5/8,12.8V
  • Miniature Lamp, H13, T4 5/8,12.8V T4 5/8 Miniature Lamp
  • Item # 3DXU1
  • Mfr. Model # H13BP(9008)
  • Miniature Incandescent Bulb, Trade Number H13, Lamp Shape T4 5/8, Base Type P26.4T, 65 Watts, 12.8 Voltage,...More

HID Lamp, Mercury Vapor Lamp Type, ED23.5 Lamp Shape,
Miniature Incand. Bulb,2233,21W,S8,28V
  • Miniature Incand. Bulb, 2233,21W, S8,28V S8 Miniature Lamp
  • Item # 2F546
  • Mfr. Model # 2233
  • Miniature Incandescent Bulb, Trade Number 2233, Lamp Shape S8, Base Type Single Contact Bayonet (BA15s), 21...More

Screw-In CFL,Non-Dimmable,2700K,T5
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, T5 Screw-In CFL,Non-Dimmable,2700K,T5
  • Item # 6HKT1
  • Mfr. Model # FLE55HT5/2/SW/BX
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE55HT5/2/SW/BX, 55 Watts, Incandescent...More

40 Watts Circular Fluorescent Lamp, 6500K Color Temp., T9&#
  • 40 Watts Circular Fluorescent Lamp, 6500K Color Temp., T9 Lamp Shape Circular Fluorescent Lamps
  • Item # 1F300
  • Mfr. Model # FC16T9/D
  • Circular Fluorescent Lamp, Lamp Shape T9, Light Bulb Dia. 1-1/8 In., Overall Dia. 16 In., Base Type 4-Pin...More

LED Driver,9-1/2 in. L,120/277VAC,21W
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VAC, 21W Dimmable LED Driver, Length 9-1/2"
  • Item # 39CC85
  • Mfr. Model # LED21T8/DR/D/4L
  • Dimmable LED Driver, Output Voltage 27-33VDC, Length 9-1/2 In., Width 1-45/64 In., Height 1 In., Output...More

Miniature Lamp,H11-55LL,55W,T3 1/2,12V
  • Miniature Lamp, H11-55LL, 55W, T3 1/2,12V T3 1/2 Miniature Lamp
  • Item # 3DXU6
  • Mfr. Model # H11-55/LL BP
  • Miniature Incandescent Bulb, Trade Number H11-55LL, Lamp Shape T3 1/2, Base Type PGJ19-2, 55 Watts, 12...More

CFL Ballast,Electronic,39W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 39W, 120/277V ProLine(R) CFL Ballast
  • Item # 2XKW1
  • Mfr. Model # GEC-218-MVPS-3W
  • CFL Ballast, Ballast Type Electronic, Ballast Family ProLine(R), Input Watts 39, Voltage 120/277, Min....More

LED Lamp,T8,21W,120V,6500K,Indoor
  • LED Lamp, T8,21W, 120V, 6500K, Indoor T8 LED Lamps
  • Item # 39CC83
  • Mfr. Model # LED21T8/4/865
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Polycarbonate Bulb Housing, Base Type Medium Bi-Pin...More

LED Driver,10 inL,120 to 277VAC,29VDC
U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp&
  • U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp Shape, 6" Bend Radius T12 U-Shaped Fluorescent Lamps
  • Item # 4V509
  • Mfr. Model # F40SP35/U/6
  • U-Shaped Fluorescent Lamp, Lamp Shape T12, Base Type Medium Bi-Pin (G13), Light Bulb Dia. 1-1/2 In., Bulb...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More