Skip Content

Filter Results By

Applied Filters Clear All

Lighting

54 Results Found that Include 183 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Enclosed Fixture Type, 400 Watts ED37 Metal Halide Lamps
  • Item # 2V658
  • Mfr. Model # MVR400/U
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation MVR400/U,...More

HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 175 Watts ED28 Metal Halide Lamps
  • Item # 4V550
  • Mfr. Model # MVR175/U
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation MVR175/U,...More

Electronic Ballast,T8 Lamps,120 to 277V
  • GE LIGHTING
  • Electronic Ballast, T8 Lamps, 120 to 277V Instant UltraMax P Series Electronic Ballast
  • Item # 2DCW9
  • Mfr. Model # GE432MAXP-N+ ULTRA
  • Electronic Ballast, Ballast Type Normal Output, Start Type Instant, Lamp Type T8 Lamps, Ballast Family...More

Plug-In CFL,26W,Non-Dim,2700K,10,000 hr
  • GE LIGHTING
  • Plug-In CFL, 26W, Non-Dim, 2700K, 10,000 hr Plug-In CFL, T4
  • Item # 1PGX5
  • Mfr. Model # F26DBX/E/827/ECO
  • Plug-In CFL, Non-Dimmable, Lamp Type Double Tube, Lamp Designation F7BX/ECO, Bulb Start Type Preheat, 26...More

HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Op
  • HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Open/Enclosed Fixture Type, 175 Watts ED28 Mercury Vapor Lamps
  • Item # 4V583
  • Mfr. Model # HR175A39/CP
  • HID Lamp, Lamp Type Mercury Vapor, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Op
LED Lamp,T8 L,3000K,36 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 36 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,36 in. L,80 CRI,Warm
  • Item # 48GP68
  • Mfr. Model # LED12ET8/3/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 12 Watts, Voltage 120,...More

LED Lamp,PAR38,15W,3000K,Warm,E26
  • LED Lamp, PAR38,15W, 3000K, Warm, E26 PAR38 LED Lamps
  • Item # 45UY91
  • Mfr. Model # LED15DP38W830/40
  • LED Lamp, Lamp Shape PAR38, Lamp Type PAR-Shape, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw...More

Screw-In CFL,Non-Dimmable,2700K,14W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 14W Screw-In CFL, TC16
  • Item # 2DZW6
  • Mfr. Model # FLE14/2/TC16/SW/CD
  • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE14/2/TC/16/SWCD, 14 Watts, Incandescent...More

Screw-In CFL,Non-Dimmable,2700K,26W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 26W Screw-In CFL,Non-Dimmable,2700K,26W
  • Item # 1TGK6
  • Mfr. Model # FLE26/2/T21/XL
  • Screw-In CFL, Non-Dimmable, Lamp Type Bullet, Lamp Designation FLE26/2/T21/XL, 26 Watts, Incandescent...More

HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Lamp
CFL Ballast,Electronic,40W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 40W, 120/277V UltraMax(R) CFL Ballast
  • Item # 6DGK5
  • Mfr. Model # GEC140MAX-A
  • CFL Ballast, Ballast Type Electronic, Ballast Family UltraMax(R), Input Watts 40, Voltage 120/277, Min....More

40 Watts Circular Fluorescent Lamp, 4100K Color Temp., T9&#
  • 40 Watts Circular Fluorescent Lamp, 4100K Color Temp., T9 Lamp Shape Circular Fluorescent Lamps
  • Item # 1V880
  • Mfr. Model # FC16T9/CW
  • Circular Fluorescent Lamp, Lamp Shape T9, Light Bulb Dia. 1-1/8 In., Overall Dia. 16 In., Base Type 4-Pin...More

Reflector-R/BR Halogen Reflector Lamp, BR30 Lamp Shape, Med
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More