Skip Content

Filter Results By

Applied Filters Clear All

Lighting

53 Results Found that Include 224 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp, PAR30, 12W, 3000K, 35deg., E26
  • LED Lamp, PAR30, 12W, 3000K, 35deg., E26 PAR30 LED Lamps
  • Item # 45AU63
  • Mfr. Model # LED12DP303W83035
  • LED Lamp, Bulb Shape PAR30, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 12...More

  • Category : LED Lamps and Bulbs
HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Bulb
Screw-In CFL,2700K,8000 hr.,Non-Dimmable
  • Screw-In CFL, 2700K, 8000 hr., Non-Dimmable Screw-In CFL, T3
  • Item # 2NJ84
  • Mfr. Model # FLE32HLX/2/XL/827
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 135, 32 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Reflector-PAR Halogen Lamp, PAR30L Bulb Shape, Medium Screw
  • Reflector-PAR Halogen Lamp, PAR30L Bulb Shape, Medium Screw (E26) Base Type PAR30L Halogen Lamp
  • Item # 4HCK9
  • Mfr. Model # 48PAR30L/HIR+/SP10
  • Halogen Lamp, Bulb Shape PAR30L, Bulb Base Type Medium Screw (E26), 48 Watts, Average Bulb Life 4200 hr., 850...More

  • Category : Halogen Lamps and Bulbs
LED Lamp,PAR20, 7.0W,2700K,35deg.,E26
  • LED Lamp, PAR20, 7.0W, 2700K, 35deg., E26 PAR20 LED Lamps
  • Item # 45CM40
  • Mfr. Model # LED7DP203W827/35
  • LED Lamp, Bulb Shape PAR20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 7.0...More

  • Category : LED Lamps and Bulbs
Incand Sealed Beam Lamp,PAR46,60/80W
  • GE LIGHTING
  • Incand Sealed Beam Lamp, PAR46,60/80W PAR46 Incandescent Lamps
  • Item # 6VK50
  • Mfr. Model # 4579
  • Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 60/80 Watts, Bulb Base Type 3 Contact Lugs, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
CFL Lamp,13W,T2,Candle,PK2
  • CFL Lamp, 13W, T2, Candle, PK2 Screw-In CFL, T2
  • Item # 22D161
  • Mfr. Model # FLE13HT2/2CAND2P 120
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 13 Watts, Bulb Base Type Candelabra Screw...More

  • Category : Compact Fluorescent Lamps (CFL)
Plug-In CFL,26W,Non-Dim,2700K,10,000 hr
  • Plug-In CFL, 26W, Non-Dim, 2700K, 10,000 hr Plug-In CFL, T3
  • Item # 5AFC0
  • Mfr. Model # FLE26HT3/2/GU24
  • Plug-In CFL, Dimmable No, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type 2-Pin (GU24), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
Incandescent Floodlight,BR40,120W
  • Incandescent Floodlight, BR40,120W BR40 Incandescent Lamps
  • Item # 4PL25
  • Mfr. Model # 120R40/FL/WM/STG
  • Incandescent Lamp, Bulb Shape BR40, 120 Watts, Bulb Base Type Medium Screw (E26), Lumens 1550, Bulb Finish...More

  • Category : Incandescent Lamps and Bulbs
Screw-In CFL,Non-Dimmable,6500K,G25
  • Screw-In CFL, Non-Dimmable, 6500K, G25 Screw-In CFL, G25
  • Item # 6HKP8
  • Mfr. Model # FLE11/2/G25/D/C0
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 40, 11 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More